Beli processor komputer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Intel Xeon Processor
    Mulai

    Rp10.999.900

  2. ASROCK Motherboard
    Mulai

    Rp2.799.900

    ASROCK Motherboard
    Deskripsi:
    -Supports 13th Gen & 12th Gen Intel Core Processors-14+1+1 Phase Power Design, Dr.MOS for VCore+GT-4 x DDR5 DIMMs, supports up to 7200+(OC)-1 PCIe 5.0 x16, 1 PCIe 4.0 x16, 2 PCIe 3.0 x1, 1 M.2 Key-E for WiFi-7.1 CH HD Audio (Realtek ALC897 Audio Codec), Nahimic Audio-4 Hyper M.2 (PCIe Gen4x4), 8 SATA3-1 USB 3.2 Gen2x2 Type-C (Front), 1 USB 3.2 Gen2 Type-C (Rear), 1 USB 3.2 Gen2 Type-A (Rear), 6 USB 3.2 Gen1 (2 Rear, 4 Front), 8 USB 2.0 (4 Rear, 4 Front)-Realtek 2.5G LAN
  3. Qnap DDR4 RAM SODIMM
    Mulai

    Rp15.999.900

    Qnap DDR4 RAM SODIMM
    Deskripsi:
    QNAP 32GB DDR4 RAM, 3200 MHz, SODIMM, K0 version
    atribut:
    • Construction Type: SO-DIMM
    • Memory Speed (MHz): 3200
  4. KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp2.099.900

    KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  5. Samsung DDR4 SODIMM RAM (Memori Laptop/RAM)
    Mulai

    Rp3.499.900

    Samsung DDR4 SODIMM RAM (Memori Laptop/RAM)
    atribut:
    • Compatible Devices: Desktop, Laptop
    • Computer Memory Size (GB): 4
    • Form Factor: SO-DIMM
    • Memory Speed (MHz): 3200
    • Number of Pins: 260
    • RAM Memory Technology: DDR4
    • Voltage (V): 1.2
  6. ACTIV FURNITURE Rak Buku Lula Series
    Mulai

    Rp229.900

    ACTIV FURNITURE Rak Buku Lula Series
    atribut:
    • Series: Lula
    • Storage Depth (cm): 29.6
  7. Qnap 8-Bay Network Attached Storage
    Mulai

    Rp169.999.900

    Qnap 8-Bay Network Attached Storage
    Deskripsi:
    TVS-h874 Highly-reliable ZFS-based storage with PCIe Gen 4 expandability for 10/25GbE connectivity, M.2 NVMe SSD caching and multi-threads processors for virtualization applicationsWith an Intel Core multicore-core Processor to support the ZFS-based QuTS hero operating system, the TVS-h874 SMB NAS ensures data integrity and supports block-level inline data deduplication and compression, near-limitless snapshots, real-time SnapSync, and SSD optimization. Whether for mission-critical file servers, virtualization servers, collaborative video editing, or efficient data backup and recovery applications, the TVS-h874 delivers an ideal NAS solution. The high-performance TVS-h874 provides PCIe Gen 4 (up to twice the transmission speed of Gen 3) expandability, M.2 NVMe SSD caching, and 2.5GbE/10GbE connectivity for high-speed virtualization network environments.
    atribut:
    • Buttons: Power, Reset, USB Copy
    • CPU Architecture: 64-bit x86
    • Dimensions (HxWxD) (mm): 180.2x329.3x279.6 Dimensions do not include foot pad (foot pad may be up to 30mm / 1.18 inches high depending on model)
    • Drive Bay: 8x 3.5-inch SATA 6Gb/s, 3Gb/s
    • Drive Compatibility: 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives
    • Encryption Engine: (AES-NI)
    • Flash Memory (GB): 5 (Dual boot OS protection)
    • Form Factor: Tower
    • LED Indicators: HDD 1-8, Status, LAN, USB port, M.2 port
    • Max. Number of Concurrent Connections (CIFS) - with Max. Memory: 3500
    • Maximum Memory (GB): 64 ( 2x 32)
    • Memory Slot: 2 x SODIMM DDR4
    • Operating Temperature (°C): 0 to 40
    • Power Supply Unit (W): 350 (PWR-PSU-350W-DT01) @100-240V
    • System Warning: Buzzer
    • fan: System fan: 2x 120mm, 12VDC; CPU fan: 1x 60mm, 12VDC
  8. NISO Cable Duct PSD (Kabel Duct PSD)
    Mulai

    Rp29.900

    NISO Cable Duct PSD (Kabel Duct PSD)
    Deskripsi:
    Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnya
    atribut:
    • Material: PVC
  9. Kilau Sejati Crucible Graphite High Density Casting (Tungku Lebur)
    Mulai

    Rp599.900

    Kilau Sejati Crucible Graphite High Density Casting (Tungku Lebur)
    Deskripsi:
    This high-density graphite crucible is engineered for optimal performance in melting precious metals, particularly gold. With a robust design and precise dimensions, it offers a reliable solution for jewelers and metallurgists. • Material: High-Density Graphite • Capacity: 1 kg of gold • Design: The crucible features a cylindrical body with a slightly flared top for easy pouring. It includes a notch for secure handling and pouring of molten metal. • Durability: Made from premium high-density graphite, it ensures excellent thermal conductivity and resistance to thermal shock, making it ideal for high-temperature applications. • Application: Suitable for use in furnaces and high-temperature environments, perfect for melting gold and other precious metals efficiently. Usage Instructions:1. Preheating: Gradually heat the crucible to drive off any moisture before initial use to prevent cracking.2. Melting: Load the crucible with gold and place it in the furnace. Ensure gradual heating to reach the desired melting temperature.3. Pouring: Use appropriate tongs or holders to handle the crucible. Pour the molten gold into molds carefully to avoid spillage.This high-density graphite crucible is an essential tool for professional jewelers and metalworkers, providing efficiency and durability for gold melting processes.
    atribut:
    • Material: High-Density Graphite
    • Capacity: 1 kg of gold
    • Outer Dimensions (mm): 58x88
    • Inner Diameter (mm): 35
  10. Dell Notebook Aspire 3 Series A314-22 (Laptop)
    Mulai

    Rp66.999.900

    Dell Notebook Aspire 3 Series A314-22 (Laptop)
    Deskripsi:
    Alienware m15 R6 - i7 11800H (8-Core, 24MB L3 Cache, up to4.6GHz with Turbo Boost) - 15.6" FHD (1920 x 1080) 165Hz 3ms with ComfortView Plus - Palmrest for 85 Keys layout Keyboard - Dark Side of the Moon with High Endurance Clear Coat and Silky SmoothFinish - 16GB DDR4 3200MHz - 512GB M.2 PCIe NVMe SSD - 6-Cell Battery, 86WHr - NVIDIA(R) GeForce RTX(TM) 3060 6GB GDDR6 - Killer(TM) Wi-Fi 6 AX1650 (2x2) 802.11ax Wireless and Bluetooth - Killer 1650 wireless driver - Alienware mSeries 4-Zone AlienFX RGB keyboard - US/International - WIN10H+OHS 2019 - 3 years Premium Support + Accidental Damage Service - BLACKINCLUDE:-ALIENWARE HEADSET AW510H-ALIENWARE GAMING MOUSE AW610M-ALIENWARE BACKPACK 15"
    atribut:
    • Color: Black
    • Screen Size (inch): 15.6
    • Processor: Intel Core i7 11800H
  11. UGREEN Adapter USB to LAN RJ45 Ethernet
    Mulai

    Rp459.900

    UGREEN Adapter USB to LAN RJ45 Ethernet
    Deskripsi:
    Faster and More Stable Network ConnectionFull 10/100/1000Mbps gigabit ethernet performance makes this USB to ethernet adapter faster and more reliable than most wireless connections. Link and Activity LEDs. USB powered, no external power required. Backward compatible with USB 2.0/1.1.Sleek Aluminum Ethernet AdapterThe aluminum unibody case makes this USB RJ45 adapter stylish and good matcher for macbook. The aluminum network card is also anti-fingerprint and anti-corrosion.Protect, Replace or Add An Ethernet PortUSB 3.0 Gigabit network adapter is a good accessory to protect or replace the RJ45 Lan port of your expensive computer. Simply adding a standard RJ45 port to your Ultrabook, notebook or Macbook Air for file transferring, video conferencing, gaming, and HD video streaming.Universal CompatibilityThis USB lan adapter works with Mac OSX 10.6/10.7/10.8/10.9/10.10/10.11/10.12, Linux kernel 3.x/2.6, and Chrome OS, Windows 10/8.1/8/7/Vista/XP. DO NOT SUPPORT Windows RT and Android. Compatible with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab. Supports IEEE 802.3az (Energy Efficient Ethernet).Please disabling the Sip function when using on Mac 10.13.Compact and PortableThe USB to network converter is quite compact, 2.36x0.93x0.62 smaller than hand size. Space-saving when using and portable for travel.Package Contents1 x USB 3.0 Gigabit Ethernet Adapter 1 x CD1 x User Manual
    atribut:
    • Color: Space Gray
    • Dimensions (mm): 60x23.8x15.8
    • Output: RJ45
    • Input: USB 3.0
    • Cable Length (cm): 10
    • Chip: AX88179
    • Network Standard (Mbps): 10/100/1000
  12. Dell Tablet Pad SE Tablet (Laptop)
    Mulai

    Rp19.999.900

    Dell Tablet Pad SE Tablet (Laptop)
    Deskripsi:
    Intel Core i5-11500 (6 Cores/12MB/12T/2.7GHz to 4.6GHz/65W); supports23.8"" FHD 1920x1080 WVA Touch Anti-Glare,IR Camera,nVidia GeForce GTX 1650Ti Graphics16GB (2x8GB) DDR4 Non-ECC Memory128GB SSD + Additional 2.5 inch 2TB 5400rpm Hard Disk DriveIntel Wi-Fi 6 AX201, Dual-band 2x2 802.11ax with MU-MIMO + Bluetooth 5.1Windows 11 Home, Single Language EnglishBasic Onsite Service 36 MonthsProSupport Plus and Keep Your Hard Drive, 36 Month(s)
    atribut:
    • Contents: 1 monitor, 1 mouse, 1 keyboard.
    • Processor: Intel Core i5-11500 (6 Cores/12MB/12T/2.7GHz to 4.6GHz/65W)
    • Display Size (inch): 23.8
    • Resolution (Pixel): 1920x1080
    • Graphics: nVidia GeForce GTX 1650Ti
    • RAM (Gb): 16 (2x8) DDR4 Non-ECC Memory
    • Connectivity: Intel Wi-Fi 6 AX201, Dual-band 2x2 802.11ax with MU-MIMO + Bluetooth 5.1
    • Storage (Gb): 128 (SSD + Additional 2.5 inch 2TB 5400rpm HDD)
  13. Dell Notebook Vostro 5000 Core i5 Series (Laptop)
    Mulai

    Rp23.999.900

    Dell Notebook Vostro 5000 Core i5 Series (Laptop)
    Deskripsi:
    Intel® Core™ i7-1165G7 - NT - 8GB, 1x8GB, DDR4, 3200MHz - 512GB CL35 M.2 SSD - NVIDIA GeForce MX330 2GB GDDR5 - 14.0" FHD WVA (IPS) AG NT, 220nits - TPM on board - Qualcomm® DW1810, 1 x 1, 802.11ac with Wi-Fi, Wireless LAN, Bluetooth 4.1 - 3-Cell, 42 WHr, Integrated battery - NFP - WIN10HOME+OHS - 1Y ProSupport - Briefcase - Black
    atribut:
    • Color: Black
    • Processor: Intel Core i7 1165G7
    • Memory RAM: 8GB DDR4
    • Storage: 512 SSD
  14. Intel Processor Core i3 + Fan
    Mulai

    Rp789.900

    Intel Processor Core i3 + Fan
    atribut:
    • Processor Number: i3-8100
    • Lithography (nm): 14
    • Processor Base Frequency (GHz): 3.6
    • Cache (MB): 6 (Intel® Smart Cache)
    • TDP (W): 65
    • Memory Types: DDR4-2400
    • Sockets Supported: FCLGA1151
Daftar Harga processor komputer Terbaru October 2026
Intel Aldere Lake ProcessorRp3.599.900
Intel Xeon ProcessorRp10.999.900
ASROCK MotherboardRp2.799.900
Qnap DDR4 RAM SODIMMRp15.999.900
KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Rp2.099.900
Samsung DDR4 SODIMM RAM (Memori Laptop/RAM)Rp3.499.900
ACTIV FURNITURE Rak Buku Lula SeriesRp229.900
Qnap 8-Bay Network Attached StorageRp169.999.900
POWERTEC Wire Rope 6x37 Press Soft Eye (Kawat Sling)Rp57.900
NISO Cable Duct PSD (Kabel Duct PSD)Rp29.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait