Beli switch 8 port di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switchatribut:
- Certification: CE
- Desktop Case Material: Steel
- Dimensions (WxDxH) (mm): 160x75x24
- Forwarding Rate (Mpps): 11.9
- Layer Type: Layer 2
- MTBF: > 200000
- Mac Address Table: 4000
- Max. VLANs: 16
- Port Surge (kV): 4
- Ports: 8 x 10/100/1000Base-T ports
- Switching Capacity (Gbps): 16
- fan: Fanless
- Netgear Gigabit Ethernet Unmanaged SwitchDeskripsi:NETGEAR 300 Switch Series menampilkan 8 port gigabit ethernet. Switch SOHO ini plug-and-play dengan port yang tidak dikelola yang tidak memerlukan konfigurasi tambahan pada kinerja non-blocking penuh. Ini adalah model V3 terbaru dari switch tidak terkelola GS308.
- PROLiNK Gigabit PoE Switch 8-PortDeskripsi:Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 8
- Switching Capacity: Up to 16G
- Power Supply (W): 150
- INTERLUC Cable LANDeskripsi:U/UTP4P 23AWG UTP 75⁰ C ETL Verified to TIA-568-C.2 CAT5
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- tp-link 8-Port 10/1000Mbps SOHO Desktop Switchatribut:
- Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
- Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
- Buffer Size: 1.5Mb
- Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
- Dimensions (mm): 158x101x25
- Maximum Heat Dissipation (BTU/hour): 11.29
- Power Consumption (W): Max. 3.97 (220V/50Hz)
- Netgear 8-Port Gigabit Ethernet Unmanaged SwitchDeskripsi:8 x port Gigabit Ethernet & 1 x port 10G / Multi-Gig, Ethernet Hemat Energi untuk penghematan daya maksimum, tanpa kipas dan tanpa suara serta desktop atau dipasang di dinding.atribut:
- Acoustic Noise Level (dBA): 0 @25°C
- Buffer Size: 768Kbit or 0.75Mbit
- Dimensions (mm): 236x101x27
- EEE: Yes
- Gigabit Copper Ports: 8
- Max MAC Entries: 16K
- Operating Temperature (°C): 0 to 40
- Power Supply: External Power Adapter
- Uplink Port: 1 x 10G Port Multi-Gig
- fan: None
- BELDEN PatchcordsDeskripsi:Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meteratribut:
- Packaging Dimensions (cm): 31x26x1.5
- Ruijie 48-Port Gigabit Layer 3 Non-PoE Switch, 4 SFP+ Uplinkatribut:
- Certification: CE, FCC
- Dimensions (WxDxH) (mm): 440x267.5x43.6
- Forwarding Rate (Mpps): 132
- Layer Type: Layer 3
- MTBF: > 200000
- Mac Address Table: 16000
- Max. VLANs: 4094
- Port Surge (kV): 6
- Ports: 48 x 10/100/1000Base-T ports, 4 SFP+ uplink
- Switching Capacity (Gbps): 176
- fan: Single, Left/Right-to-Rear
- Lenovo ThinkCentre Neo 50t Gen 4atribut:
- Processor: Intel Core i5-13400, 10 Cores (6P + 4E) / 16 Threads, P-core 2.5 / 4.6GHz, E-core 1.8 / 3.3GHz
- Graphics: Integrated Intel UHD Graphics 730
- Memory (GB): 1 x 8 UDIMM DDR4-3200
- Storage (Gb): 512 SSD M.2 2280 PCIe 4.0x4 NVMe Opal 2.0
- TEKIRO Crimping Pliers 3in1 (Tang Crimping)Deskripsi:TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Size: 3 IN 1
- Dimension 1 (mm): 185
- Dimension 2 (mm): 52
- Dimension 3 (mm): 34
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Hikvision Fast Ethernet Unmanaged POE SwitchDeskripsi:DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
- tp-link 8Port Gigabit Smart SwitchDeskripsi:Gigabit Ethernet connections on all ports provide full speed of data transferringIntegrated security strategy including 802.1Q VLAN, ACL, Port Security and Storm control help protect LAN area investmentL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationsWEB/CLI managed modes, SNMP, RMON bring abundant management featuresInnovative energy-efficient technology saves up to 65% of power consumptionatribut:
- Interface: 8 10/100/1000Mbps RJ45 Ports(Auto-Negotiation/Auto MDI/MDIX)
- System Requirements: Microsoft® Windows® 98SE, NT, 2000, XP, Vista™ or Windows 7, MAC® OS, NetWare®, UNIX® or Linux.
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 8.2x4.9x1.0 (209x126x26mm)
- Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab,IEEE 802.3ad, IEEE 802.3x, IEEE 802.1d, IEEE 802.1s,IEEE 802.1w, IEEE 802.1q, IEEE 802.1p, IEEE 802.1x
- Packet Forwarding Rate (Mpps): 11.9
- Bandwidth/Backplane (Gbps): 16
- Power Consumption (W): Maximum: 6.42 (220V/50Hz)
- Power Supply (V/Hz): 100-240 AC/50-60External Power Adapter (Output: 12 DC/1A)
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- SIGMA Ties Cable Ties (Pengikat / Kabel Tis)atribut:
- Size (mm): 3.6x200
Daftar Harga switch 8 port Terbaru October 2026
| Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switch | Rp529.900 |
| Netgear Gigabit Ethernet Unmanaged Switch | Rp1.099.900 |
| PROLiNK Gigabit PoE Switch 8-Port | Rp2.099.900 |
| INTERLUC Cable LAN | Rp179.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp1.399.900 |
| tp-link 8-Port 10/1000Mbps SOHO Desktop Switch | Rp609.900 |
| Netgear 8-Port Gigabit Ethernet Unmanaged Switch | Rp3.499.900 |
| BELDEN Patchcords | Rp89.900 |
| Ruijie 48-Port Gigabit Layer 3 Non-PoE Switch, 4 SFP+ Uplink | Rp19.999.900 |
| Lenovo ThinkCentre Neo 50t Gen 4 | Rp13.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






























































































































































/kdP105678733-3.jpg)
/h1P103242613-1.jpg)



/mgP103242808-1.jpg)
/d1P108037469-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)