Beli lan cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Henkan Meijin Cable LAN Cable Cat5 10m
    Mulai

    Rp199.900

    Henkan Meijin Cable LAN Cable Cat5 10m
    Deskripsi:
    LAN cable CAT5 [ 10m ]
    atribut:
    • Color: White
    • Standard: CAT5
    • Cable Length (m): 10
    • Terminal: Category 5 compatible RJ45 connector
  2. ELECOM LAN Cable
    Mulai

    Rp149.900

  3. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  4. UGREEN LAN Cable
    Mulai

    Rp82.900

    UGREEN LAN Cable
    atribut:
    • Cable Length (m): 1
    • Color: Blue
    • Data Transfer Rate (Gbps): 1
    • Compatible Devices: Universal RJ45 Port Device, TP-Link Router, Modem, Wifi Extender, Network Printer, TV Box, Patch Panel, Blue-Ray Player, Cat 8 cable previous version.
    • Bandwidth Max. (MHz): 250
    • What is in The Box: 1x Cable LAN RJ45 Male to Male CAT 6 UGREEN NW102
  5. Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Color
    Mulai

    Rp14.900

    Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Color
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  6. NETVIEL CAT6 SFTP Cable with PE Jacketing
    Mulai

    Rp4.499.900

    NETVIEL CAT6 SFTP Cable with PE Jacketing
    Deskripsi:
    NETVIEL® CAT6 SFTP Cable with PE Jacketing BLACK COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PE
    • Conductor Dia (mm): 0.51 ± 0.02
    • Sheath Color: PE:Black
    • Packing: Wooden Drum
    • Shielding: Foiled, Braided
  7. PROLiNK UTP LAN Cable (305m)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable (305m)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  8. Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP
    Mulai

    Rp28.900

    Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  9. ELECOM Mobile LAN Cable
    Mulai

    Rp139.900

    ELECOM Mobile LAN Cable
    Deskripsi:
    -It is a self-winding LAN cable that is small, lightweight and portable.-It supports 10BASE-T/100BASE-TX by adopting Cat5 compliant LAN cable.-To use the cable, pull it out by hand. When storing, press the button and the cable will automatically wind itse
    atribut:
    • Number of Cores: 4 cores
    • Cable Length: 1.5m
  10. NETVIEL CAT5e SFTP Cable with PE Jacketing
    Mulai

    Rp2.999.900

    NETVIEL CAT5e SFTP Cable with PE Jacketing
    Deskripsi:
    NETVIEL® CAT5e SFTP Cable with PE Jacketing Black COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 24
    • Jacket Material: PE
    • Conductor Dia (mm): 0.51 ± 0.02
    • Sheath Color: PE:Black
    • Packing: Wooden Drum
    • Shielding: Foiled, Braided
  11. Panduit Category 6 UTP Cable
    Mulai

    Rp9.799.900

    Panduit Category 6 UTP Cable
    atribut:
    • TRUSCO Number: 128-7585
  12. Logitech Wireless Bluetooth Silent Click Mouse M240
    Mulai

    Rp239.900

    Logitech Wireless Bluetooth Silent Click Mouse M240
    Deskripsi:
    Logitech M240 Mouse Wireless Bluetooth Silent, Ringkas, Portabel, untuk Windows, macOS, ChromeOS, Kompatibel dengan PC, Mac, Laptop, Tablet Hubungkan dan gunakan dengan koneksi wireless Bluetooth yang cepat dan mudah. Hanya beberapa detik saja dan kamu sudah terhubung, tidak memerlukan dongle atau port. Mouse yang sangat hening dengan suara klik berkurang 90% dan nuansa klik yang sama, menghilangkan noise dan gangguan untukmu dan orang lain di sekitarmu Daya tahan baterai 18 bulan dengan auto sleep sehingga baterai bisa bertahan lebih lama. Mouse ramping yang nyaman dan dapat dibawa bepergian ini cukup kecil untuk dimasukkan ke dalam tas. Desainnya yang sangat cerdas akan memandu tangan kanan atau kirimu ke posisi yang nyaman. Mouse Bluetooth dengan jangkauan jauh yang andal ini dapat digunakan hingga 10m dari komputermu PERSYARATAN SISTEM Komputer atau perangkat seluler berkemampuan Bluetooth yang mendukung mouse eksternal Windows 10, 11 atau versi yang lebih baru macOS 11 atau versi yang lebih baru iPadOS 14 atau versi terbaru ChromeOS Linux Android 9.0 atau versi terbaru Koneksi internet (untuk download software Logi Options+ yang direkomendasikan) SPESIFIKASI TEKNIS Tinggi x Lebar x Tebal: 99 mm x 60 mm x 39 mm Berat (dengan baterai): 73,8 g ISI KEMASAN Mouse 1 baterai AAA (pra-instal) Dokumentasi pengguna
  13. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.499.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  14. Jappy LAN Cable
    Mulai

    Rp6.399.900

    Jappy LAN Cable
    atribut:
    • Conductor Size (mm): 0.5
    • Logarithm: 4P
  15. NETVIEL CAT5e UTP Cable with PVC Jacketing
    Mulai

    Rp1.999.900

    NETVIEL CAT5e UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT5e UTP Cable with PVC Jacketing RED COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 24
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.51 ±0.01-0.02
    • Sheath Color: PVC:Red
  16. VENUS LAN Cable
    Mulai

    Rp509.900

    VENUS LAN Cable
    Deskripsi:
    LAN cable UTP-CAT5e
    atribut:
    • Overall Length (m): 305
    • Color: Grey
    • Size (mm): 0.5
  17. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  18. CORNING Cat6A LAN Cable
    Mulai

    Rp15.999.900

    CORNING Cat6A LAN Cable
    atribut:
    • Material: Jacket: LSZH
    • Cable Diameter (mm): 7.3
    • Type: Category 6A
    • Overall Length (m): 305
    • Color: Gray
  19. Tenda Desktop Switch Hub
    Mulai

    Rp239.900

    Tenda Desktop Switch Hub
    atribut:
    • Network Standards: IEEE802.3、 IEEE802.3u、IEEE802.3x、 IEEE802.3ab
    • Interfaces: 5*10/100/1000 Base-T Ethernet ports (Auto MDI/MDIX)
    • Transmission media: CAT5/5e UTP or better
    • LED Indicator: 1*Power, 5*Link/Act
    • Dimensions (mm): 100x64x23
    • Power Consumption (W): <2.5
    • Power Input: 100~240V AC, 50/60Hz
    • Switch capacity: 10Gbps
Daftar Harga lan cable Terbaru March 2026
Henkan Meijin Cable LAN Cable Cat5 10mRp199.900
ELECOM LAN CableRp149.900
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900
UGREEN LAN CableRp82.900
Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark ColorRp14.900
NETVIEL CAT6 SFTP Cable with PE JacketingRp4.499.900
PROLiNK UTP LAN Cable (305m)Rp1.299.900
Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTPRp28.900
ELECOM Mobile LAN CableRp139.900
NETVIEL CAT5e SFTP Cable with PE JacketingRp2.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)