Sebelum PPN:
Rp5.599.900
Spesifikasi
Dimensions (cm)20.00x8.00x2.50
Dimensions (inch)7.87x3.15x0.98
HousingMetal
Humidity (%)0 to 80 RH (non-condensing)
Operating Temperature (°C)0 to 50
Storage Temperature (°C)-20 to 60
Type4x4 Gen. 1 Industrial

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connectors
Computer 4 x USB Type B Female (Blue)
Device 4 x USB Type A Female (Blue)
Serial 1 x 5-pin Terminal Plug (Green)
Power 1 x 2-pin 9-24V Terminal Plug (Green)
Power (Optional) 1 x 12V DC Jack Female (Black)
Power Consumption DC12V:0.376W:117BTU/h
DC24V:0.48W:117BTU/h

Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Power Mode Terminal Block / DC Jack Power Adapter*

*DC Jack Power Adapter is available for purchase separately from your closest ATEN dealer. Part No.: 0AD8-8012-33M1
Port Selection Remote port selector / Serial command

LEDs
Selected 4 (Green)
Serial RS422 (Orange )
RS485 (Green )

Cable Length
USB Cable 2x USB 3.2 Gen 1 Type-B to Type-A Cables 1.2M
2x USB 3.2 Gen 1 Type-B to Type-A Cables 1.8M
Remote Port Selector 1.8 m
Feature
1x 4x4 USB 3.2 Gen 1 Industrial Hub Switch
2x USB 3.2 Gen 1 Type-B to Type-A Cable 1.2M
2x USB 3.2 Gen 1 Type-B to Type-A Cable 1.8M
1x Remote Port Selector
1x Mounting Kit
1x Terminal Block Adapter Set (an RS-422/RS-485 and a DC terminal block adapter)
1x foot pad set (4 pcs)
1x User Instructions

Enables four computers to share USB peripheral up to four devices
USB 3.2 Gen 1 compatibility with maximum data transfer rates up to 5 Gbps
Multiplatform support - Windows, Mac and Linux
Displays port focus via LED indicators
Metal mechanical cassis with wall mountable design
Supports aftermarket USB M2 screw locking cable
Supports port selection via remote controller or RS-422 / RS-485 link through 5-pin terminal block
Supports hot plugging
Supports DC 9 - 24V power input through terminal block*
Supports USB BC 1.2 and over current protection
Power on detection
to The computer focus automatically switches to a newly plugged-in or powered-on computer
to The computer focus automatically switches to port 1 when the focused computer is unplugged or powered-off
Firmware upgradable

*Supports either of the following, power supplies:
1. DC terminal block
2. DC power jack (available for purchase separately from your closest ATEN dealer.Part No.: 0AD8-8012-33M1)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait