Sebelum PPN:
Rp1.799.900 - Rp3.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Number of Port | 24 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
Feature
PSG2401M 24-Port + 2-Port SFP 10/100/1000Mbps Gigabit L2 Managed Switch - Supports Full/Half duplex transfer mode for 10/100Mbps; Full duplex for 1000Mbp - Store-and-Forward switching method - Green Ethernet technology reduces energy consumption and extends product life - Supports up to 8K MAC addresses auto-learning and auto-aging - 24 x 10/100/1000Mbps Auto-Negotiation RJ45 ports, supports Auto MDI/MDIX The PROLiNK PSG2401M 24-Port + 2-Port SFP 10/100/1000Mbps Gigabit L2 Managed Switch is a switching hub which allows you to connect up to 24 devices at a single time. The PROLiNK PSG2401M has 24 x 10/100/1000M Gigabit ports with Auto-MDI/ MDIX feature. Each individual port can automatically toggle between full-duplex and half-duplex mode and is able to address crossover cable problems without any hassle. Operating on a Store-and-Forward switching method, the PROLiNK PSG2401M seeks to eliminate bad data frames from the network ensuring a high level of error-free network traffic. The PROLiNK PSG2401M offers a cost-effective solution for home and small office users, campus LAN environments and small/medium enterprises.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)