tp-link AX1800 MU-MIMO Wi-Fi 6 Gb Ceiling Mount AP

Sebelum PPN:
Rp2.999.900
Spesifikasi
Antenna Type (dBi)Internal Omni• 2.4 GHz: 2× 4 dBi• 5 GHz: 2× 5 dBi
Signal Rate (Mbps)5.0GHz: Up to 12012.4GHz: Up to 574
Interface1× Gigabit Ethernet (RJ-45) Port (supports IEEE802.3at PoE)
System RequirementsMicrosoft Windows XP, Vista, Windows 7, Windows 8, Windows10, Linux
EnvironmentOperating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
Frequency (GHz)2.4 and 5
Dimensions (WxDxH) (inch)9.6x9.6x2.5 (243x243x64mm)
MountingCeiling /Wall Mounting (Kits included)
Power Consumption (W)EU: 12.0US: 13.5
Power Supply (V)802.3at PoE12 DC
Wireless StandardsIEEE 802.11ax/ac/n/g/b/a

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-Fast Wi-Fi 6 Speeds: Simultaneous 574 Mbps on 2.4 GHz and 1201 Mbps on 5 GHz totals 1775 Mbps Wi-Fi speeds.
High-Density Connectivity: 4× increased capacity to connect more devices simultaneously.
Integrated into Omada SDN: Zero-Touch Provisioning (ZTP), Centralized Cloud Management, and Intelligent Monitoring.
Centralized Management: Cloud access and Omada app for ultra convenience and easy management.
Seamless Roaming: Even video streams and voice calls are unaffected as users move between location
PoE+ Support: Supports Power over Ethernet (802.3at) for convenient deployment and installation.
Secure Guest Network: Along with multiple authentication options (SMS/Facebook Wi-Fi/ Voucher, etc.) and abundant wireless security technologies.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait