Beli cisco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Netgear 24-Port 10G/Multi-Gigabit Plus with 2 Dedicated SFP+ Ports Switch
    Mulai

    Rp109.999.900

    Netgear 24-Port 10G/Multi-Gigabit Plus with 2 Dedicated SFP+ Ports Switch
    Deskripsi:
    As a leading provider of networking equipment for SMBs, NETGEAR understands the importance of reliable, high-performance networks. With the growth of virtualization, cloud-based services and applications such as VoIP, video streaming, and IP surveillance, SMB networks must go beyond simple reliability to higher speeds and performance. NETGEAR’s 10-Gigabit and Multi-Gigabit Plus switches deliver the perfect solution for this need; delivering unprecedented 10-Gigabit bandwidth without throttling at the most affordable cost. They are perfect for eliminating SMB networking bottlenecks caused by the proliferation of Gigabit-to-the-desktop and upcoming high-end 10-Gigabit/Multi-Gigabit workstations.
    atribut:
    • Acoustic Noise Level (dBA): 35.91 @25°C
    • Bandwidth (Gbps): 480
    • Copper Port: 24
    • Dimensions (mm): 440x204x43
    • Electromagnetic Compliance: A
    • Energy Efficient Ethernet: Yes - IEEE 802.3az
    • Form Factor: Rack mounting
    • LEDs: Power, Fan, Speed, Link/Activity
    • MAC Address Database Size: 32K
    • Maximum Number of Source Ports Allowed: 23
    • Maximum Power Consumption (W): 76.56
    • Number of LAGs and Number of Members: 8 LAG with max 8 members in eaach LAG
    • Operating Temperature (°C): 0 to 50
    • Package Buffer Memory (MB): 3
    • SFP+ Port: 2
    • Supported Multicast Groups: 128
    • VLAN: 64
    • fan: 2
  2. StarTech.com RJ45-DB9 Cisco console cable 1.8m RJ45 male to D-Sub 9 pin female Cable for Cisco router (Kabel Display)
    Mulai

    Rp839.900

    StarTech.com RJ45-DB9 Cisco console cable 1.8m RJ45 male to D-Sub 9 pin female Cable for Cisco router (Kabel Display)
    Deskripsi:
    1x RJ-45 male connector 1x DB-9 female connector Cisco device compatibleConnect to Cisco devices (switches, routers, firewalls, etc.) from your desktop or laptop to reprogram and update Cisco devices
    atribut:
    • Cable Length (m): 1.9
    • Color: Blue
    • Connector 1: RJ-45
    • Connector 2: DB9 (D-Sub) [9 pins]
    • Connector Shape: DB9 (D-Sub) [9 pin] Female - RJ-45 Male
    • Conversion Type: Male-female
    • Height (mm): 16
    • Mass (g): 87
    • Product Width (mm): 33.4
  3. HP (Hewlett-Packard Japan) Aruba Instant On 1930 24G 4SFP+ 370W Switch
    Mulai

    Rp25.999.900

    HP (Hewlett-Packard Japan) Aruba Instant On 1930 24G 4SFP+ 370W Switch
    Deskripsi:
    Managed L2 switch for businesses Mainstream Model 10/100/1000BASE-T: 24 ports (PoE+) Maximum PoE+ power supply: Per chassis: 370W; Per port: 30W 1G/10GBASE-R SFP+: 4 ports Compatible with evolving free cloud management tools | Setup and management are done in the cloud | Access via smartphone app or browser | Dramatically reduce the amount of work required for dealers and end users to troubleshoot network issues | New features and improvements added with upgrades | Free upgrades, of course The latest security patches are automatically applied, making security measures hassle-free.
    atribut:
    • Capacity: Switching capacity: 128 Gbps
    • Data transfer: Uplink: 4 x SFP+ 1/10GbE ports
    • MTBF average accident interval: 71 years
    • Mass (kg): 3.73(8.23 lb)
    • Number of Ports: 24 (Gigabit copper ports)
    • Outer Dimensions (cm): 17.42 (W) x 10.42 (D) x 1.73 (H) inches (44.25 x 26.47 x 4.39) (1U height)
    • Rated Power (W): Max 440.4
    • Throughput: 95.23 Mpps
  4. SANWA SUPPLY Optical fiber cable OS2 reinforced glasses type
    Mulai

    Rp1.099.900

    SANWA SUPPLY Optical fiber cable OS2 reinforced glasses type
    Deskripsi:
    This is a single-mode optical fiber cable capable of 10 Gigabit Ethernet, compatible with 10GBASE-LR/ER/ZR standard transmission. It can be used with 10 Gigabit Ethernet such as 10GBASE-LR and Gigabit Ethernet such as 1000BASE-LX. It has low loss, wide bandwidth, and enables long-distance transmission. Since there is no external electromagnetic induction, noise prevention is also perfect. It has a double-core eyeglass-type design with internal reinforcement made of stainless steel spirals, making it resistant to being stepped on and pinched. This is a splittable connector and can also be used for single-core (simplex) connections. It complies with flame retardant standards, making it less likely to cause a fire to spread.
    atribut:
    • Applicable Standard: 10GBASE-LR,10GBASE-ER,10GBASE-ZR,1000BASE-LX,1000BASE-ZX
    • Color: Cable: Yellow
    • Emission waveLength (N.m): 13101550
    • Flame retardance: Eca grade
    • Number of Cores: 2 cores
    • Operation Environment: For indoor use
    • Optical fiber: ATIA standard: OS2, general-purpose single mode (SM)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shape: Glasses reinforcement type
  5. CIG Safety/Protection Glasses Cisco (Kacamata Safety)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

  6. NETVIEL SFP Module 10GBaseSX MultiMode
    Mulai

    Rp1.399.900

    NETVIEL SFP Module 10GBaseSX MultiMode
    Deskripsi:
    NETVIEL® SFP Module 10GBaseSX MultiMode, 850 nm, 550m, Cisco Compatible
    atribut:
    • Data Rate (Gbps): 10
    • Media: Multimode Fiber
    • Wavelength (nm): 850or1310
    • Transmission distance (m): <550
  7. Ruijie High-Performance Large Campus Wireless Access Controller (Pembagi Jaringan)
    Mulai

    Rp299.999.900

    Ruijie High-Performance Large Campus Wireless Access Controller (Pembagi Jaringan)
    Deskripsi:
    The wireless controller provides 8 x comboports and 4xSFP+ 10GE portsIt supports dual redundant power supply,1 power supply is included
    atribut:
    • 802.11 Forwarding Capacity (Gbps): 40 (subject to the wireless network environment)
    • APs: 128 (Default); up to 1152
    • Altitude (m): 0 to 5000
    • Applicable Software Version: RGOS 11.9(6)W1B3 or later
    • DHCP Address Pools: Number of IPv4 = 2000; Number of IPv4 addresses = 81920; Number of IPv6 = 256; Number of IPv6 addresses = 2048
    • Input Current (A): 10 (steady state)
    • Input Power Supply (W): (2 x RG-PA70I) 70 AC power modules A power module is delivered with the main unit. You can buy one more optionally.
    • Input Voltage at 50 to 60Hz (VAC): 100 to 240
    • Main Unit Operating Temperature (°C): 0 to 45
    • Maxi. Number of STAs Supported by the built-in Portal Server: 7500
    • Maximum Power Consumption (W): 70
    • Number of ACL Entries: 131072
    • Number of ARP Entries: 81920
    • Number of MAC Address Entries: 131072
    • Number of Multicast Entries: Static Routing Entries = 2048; Multicast Group Routing Entries = 4096
    • Number of Routing Entries: Ipv4 Routing Entries = 8192; Ipv6 Routing Entries = 10000
    • Number of VLANs: 4096
    • Output Voltage (V/A): 12/5.83
    • Rack Height (RU): 1
    • Unit Dimensions (WxDxH) (mm): 440x340x43.6
  8. Ruijie 10 RU Modular High-Performance Core Switch with Cloud Management
    Mulai

    Rp109.999.900

    Ruijie 10 RU Modular High-Performance Core Switch with Cloud Management
    atribut:
    • Device Size (RU): 10
    • Dimensions (WxDxH) (mm): 442x465x441.7 (10 RU)
    • Forwarding Rate (Mpps): 7200
    • Line Card Slots: 6
    • Operating Humidity (%RH): 10 to 90 (non-condensing)
    • Operating Temperature (°C): 0 to 45
    • Storage Humidity (%RH): 5 to 95 (non-condensing)
    • Storage Temperature (°C): -40 to +70
    • Supervisor Module Slots: 2
    • Switching Capacity (Tbps): 9.6
  9. Ruijie Data Center Access Switch (Pembagi Jaringan)
    Mulai

    Rp619.999.900

    Ruijie Data Center Access Switch (Pembagi Jaringan)
    Deskripsi:
    48 fixed 25G SFP28 ports, 8 100G QSFP+ ports.2 slots for power supply modules.4 slots for fan modules.2 power supply modules and 4 fan modules already included.
  10. WEIDMULLER Battery Module
    Mulai

    Rp3.699.900

    WEIDMULLER Battery Module
    atribut:
    • Protection Degree: IP20
    • Wire Connection Method: Pluggable screw connection
    • Storage Temperature (°C): -20 to 60
    • Ambient Temperature (°C): Charge: -15 to +50, Discharge: -20 to +60
    • Conductor Cross-Section, AWG/kcmil , Min.: 24
    • Minimum Wire Cross Section Solid (mm²): 0.2
    • Number of terminals: 2
    • Protection Class: III, with no ground connection, for SELV
    • Rated Input Voltage (V) : 24 DC
    • Wire Cross-Section, AWG/kcmil , Min.: 24
  11. TORA Dynabolt (Baut Angkur Beton)
    Mulai

    Rp1.900

    TORA Dynabolt (Baut Angkur Beton)
    Deskripsi:
    Dyna Bolt / Baut Beton / Baut Tanam yang merupakan suatu komponen yang memiliki selongsong silinder dan akan mengembang ketika baut di kencangkan, biasa digunakan untuk menyatukan dua element yang berada pada suatu bangunan, umumnya dipakai sebagai instalasi pengencang obyek ke beton, batu, dan material lainnya.
    atribut:
    • Color: Yellow
    • Type: Half Drat
  12. Mikrotik Wireless Router hAP ac3 (Router Jaringan)
    Mulai

    Rp2.699.900

    Mikrotik Wireless Router hAP ac3 (Router Jaringan)
    atribut:
    • Architecture: ARM 32bit
    • CPU: IPQ-4019 (4core)
    • CPU Nominal Frequency (MHz): 716
    • Dimensions (mm): 251x129x39
    • Operating System: RouterOS, License level 4
    • RAM (MB): 256
    • Certification: CE, FCC, IC
    • Maximum Power Consumption (W): 30 / 12 (without attachments)
    • USB Port: 1 USB 2.0 port type A
    • Wireless: 2.4 GHz 802.11 b/g/n dual-chain, 5 GHz 802.11 a/n/ac dual-chain
Daftar Harga cisco Terbaru November 2026
CISCO Catalyst 1300 24-port GE 4x1G SFP Switch (Pembagi Jaringan LAN)Rp27.999.900
Netgear 24-Port 10G/Multi-Gigabit Plus with 2 Dedicated SFP+ Ports SwitchRp109.999.900
CISCO Catalyst 1300 Series Switch (Pembagi Jaringan LAN)Rp8.499.900
StarTech.com RJ45-DB9 Cisco console cable 1.8m RJ45 male to D-Sub 9 pin female Cable for Cisco router (Kabel Display)Rp839.900
HP (Hewlett-Packard Japan) Aruba Instant On 1930 24G 4SFP+ 370W SwitchRp25.999.900
SANWA SUPPLY Optical fiber cable OS2 reinforced glasses typeRp1.099.900
CIG Safety/Protection Glasses Cisco (Kacamata Safety)Rp59.900
NETVIEL SFP Module 10GBaseSX MultiModeRp1.399.900
Ruijie High-Performance Large Campus Wireless Access Controller (Pembagi Jaringan)Rp299.999.900
Ruijie 10 RU Modular High-Performance Core Switch with Cloud ManagementRp109.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)