Beli rel mcb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort DIN Rail for MCB (Rel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  2. DV DIN Rail
    Mulai

    Rp21.900

    DV DIN Rail
    Deskripsi:
    Insulator & DIN Rail.
    atribut:
    • Width (mm): 35
    • Length (mm): 100
  3. MASKO Rell MCB (Rel Din)
    Mulai

    Rp25.900

    MASKO Rell MCB (Rel Din)
    atribut:
    • Length (m): 1
  4. Kitz 125 Type Gate Valve FR Series
    Mulai

    Rp229.900

    Kitz 125 Type Gate Valve FR Series
    atribut:
    • Material (bonnet): C3771BE
    • Material (disk): C3771BE
    • Body Material: C3771BE
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Type: Brass general purpose valve
    • Valve Type: Gate valve
  5. Iterno DIN Rail
    Mulai

    Rp18.900

    Iterno DIN Rail
    atribut:
    • Length (mm): 1000
    • Width (mm): 35
    • Thickness (mm): 0.8
  6. EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)
    Mulai

    Rp419.900

    EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 40
    • Port Size: G1/4
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  7. PM Cable Duct PVC (Kabel Duct PVC)
    Mulai

    Rp22.900

    PM Cable Duct PVC (Kabel Duct PVC)
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  8. EWIG Socket Relay MY2/MY2N
    Mulai

    Rp9.900

    EWIG Socket Relay MY2/MY2N
    atribut:
    • Size: 8pin
  9. PAMY Cylinder Pneumatic MMA Type (Silinder Pneumatik)
    Mulai

    Rp219.900

    PAMY Cylinder Pneumatic MMA Type (Silinder Pneumatik)
    atribut:
    • Series Type: Standard Double Acting Type
    • Acting Type: Double Acting
    • Working Medium: Air (to be filtered by 40μm filter element)
    • Body Material: Stainless Steel
    • Cushion Type: Without Cushion
    • Operating Pressure (MPa) : 0.1 to 0.9 (1-9 kgf/cm²)
    • Proof Pressure (MPa): 1.35 (13.5kgf/cm²)
    • Working Temperature Range (°C): -5 to 60 (unfreeze)
  10. Fort General Purpose Relay (Relay Serbaguna)
    Mulai

    Rp27.900

  11. NACHI Straight Shank Long Drill for Iron Working (Mata Bor Lurus)
    Mulai

    Rp239.900

    NACHI Straight Shank Long Drill for Iron Working (Mata Bor Lurus)
    atribut:
    • Point Angle: 118°
    • Surface Processing: G TiN coat
    • Material: High speed high speed steel HSS
    • Helix Angle: standard
  12. IDEC DIN Rail Mounting (Rel DIN)
    Mulai

    Rp229.900

    IDEC DIN Rail Mounting (Rel DIN)
    atribut:
    • Mounting Style: Rail Mount
    • Length (m): 1
  13. Broco Steker Stop Kontak Persegi (Steker T Arde)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    Broco Steker Stop Kontak Persegi (Steker T Arde)
    atribut:
    • Series: Standard Line
    • Color: White
  14. PM Cable Duct (Kabel Duct)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Cable Duct (Kabel Duct)
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
  15. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  16. NISO Cable Duct PSD (Kabel Duct PSD)
    Mulai

    Rp29.900

    NISO Cable Duct PSD (Kabel Duct PSD)
    Deskripsi:
    Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnya
    atribut:
    • Material: PVC
  17. NISO Cable Duct Curva (Kabel Duct Curva)
    Mulai

    Rp14.900

    NISO Cable Duct Curva (Kabel Duct Curva)
    Deskripsi:
    Struktur: bawahan ducting dan tutupnya
    atribut:
    • Material: PVC
    • Working Temperature (°C): -40 to 80
  18. Non Brand Watermur Union Stainless Steel 304
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Non Brand Watermur Union Stainless Steel 304
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
Daftar Harga rel mcb Terbaru October 2026
Fort DIN Rail for MCB (Rel Omega)Rp21.900
DV DIN RailRp21.900
MASKO Rell MCB (Rel Din)Rp25.900
Kitz 125 Type Gate Valve FR SeriesRp229.900
EWIG Panel BuzzerRp24.900
Iterno DIN RailRp18.900
EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)Rp419.900
PM Cable Duct PVC (Kabel Duct PVC)Rp22.900
EWIG Socket Relay MY2/MY2NRp9.900
Non Brand DIN Rail MCB AlumuniumRp5.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)