Kitz 125 Type Gate Valve FR Series

Sebelum PPN:
Rp229.900 - Rp1.099.900
Spesifikasi
Material (bonnet)C3771BE
Material (disk)C3771BE
Body MaterialC3771BE
Class125 type
Connection MethodThe screw-shaped
Fluid Usedwater vapor
Handle Shapecircular
Material (Packing)Non-asbestos packing
Material (stem)K Metal
Maximum Working Pressure (MPa)1.18 (+120°C below the static water flow), 0.88 (saturated steam)
Shapestraight
TypeBrass general purpose valve
Valve TypeGate valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Gate valve. Because it is aimed at blocks of equipment, it is used in fully closed or fully open state.Fluid flows in the valve in parallel to the pipe axis and when the valve is fully opened the flow resistance is very small. Fluid resistance

Ulasan Produk

Tidak ada ulasan