Beli cable duct di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PM Kabel DuctDeskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- PM Kabel Duct PVCDeskripsi:PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
- PITHON PVC Cable Duct with Slotatribut:
- Length (m): 1.7
- Color: Grey
- NISO Kabel Duct CurvaDeskripsi:Struktur: bawahan ducting dan tutupnyaatribut:
- Material: PVC
- Working Temperature (°C): -40 to 80
- NISO Wiring Duct PSDDeskripsi:Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnyaatribut:
- Material: PVC
- PITHON PVC Cable Duct without Slotatribut:
- Length (m): 1.7
- NISO Slotted Cable Duct PMD Pro Seriesatribut:
- Color: Grey
- Length (m): 1.7
- Dimension (HxW) (mm): 45x45
- NISO Telephone Wiring Ductatribut:
- Length (m): 1
- Material: PVC
- TRUSCO Wiring DuctDeskripsi:> Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.atribut:
- Material: Vinyl chloride (PVC)
- Length (m): 1
- TRUSCO Wiring DuctDeskripsi:-Optimum for floor wiring work including wiring for telephones and various OA equipment.-Since its inclination is gentle, it does not become an obstacle to the passage of trolley and person.-To protect the wiring on the floor.atribut:
- Applicable Cable: VVF1.6x2Cx2 stripes
- Thickness: 13mm
- WidthxLength: 60mmx1m
- Internal Dimensions: 30mm
- PM Telephone DuctDeskripsi:TELEPHONE DUCT- Panjang 1 m/batang dilengkapi dengan double tape - Memenuhi spesifikasi uji bakar (UL-94); V.1 Fire Retardant - Tersedia dalam 2 warna, putih dan abu-abuatribut:
- Size (m): 1
- Quantity (pcs): 100
- Phoenix Contact Cable Ductatribut:
- Country of Origin: DE (Germany)
- NISO Wiring Duct PSD 2.9meterDeskripsi:Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnyaatribut:
- Length (m): 2.9
- Material: PVC
- Flammability Rating: FV-0; FH-1
- Daiken Kasei Kogyo Cable Protectoratribut:
- Material: Soft polyvinyl chloride (PVC)
- Width (mm): 50
- Adaptive Cable Diameter (mm): 10
- Purpose of Use: For protection of cable, etc in outdoor work. For protecting indoor and outdoor wiring such as factories.
- TRUSCO Wiring DuctDeskripsi:-Optimum for floor wiring work including wiring for telephones and various OA equipment.-Since its inclination is gentle, it does not become an obstacle to the passage of trolley and person.-To protect the wiring on the floor.atribut:
- Applicable Cable: VVF2.0x3Cx1 stripe
- WidthxLength: 50mmx1m
- Thickness: 11mm
- Internal Dimensions: 20mm
- MIRAI Plastic DuctDeskripsi:-Since the base has nail holes for the center display, you can easily fix it by driving nails.
- MIRAI Wagon DuctDeskripsi:-A flat type with which trolleys and wagons can pass smoothly and there is no worry that you stumble over it.-Since the base has nail holes, you can easily drive nails.-With temporary fixing tape convenient for storage of multiple cables or cables having
Daftar Harga cable duct Terbaru March 2026
| PM Kabel Duct | Rp15.900 |
| PM Kabel Duct PVC | Rp22.900 |
| PITHON PVC Cable Duct with Slot | Rp19.900 |
| NISO Kabel Duct Curva | Rp19.900 |
| NISO Wiring Duct PSD | Rp29.900 |
| PITHON PVC Cable Duct without Slot | Rp21.900 |
| NISO Slotted Cable Duct PMD Pro Series | Rp48.900 |
| NISO Telephone Wiring Duct | Rp7.900 |
| TRUSCO Wiring Duct | Rp129.900 |
| TRUSCO Wiring Duct | Rp149.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)