Beli conduit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- AFC Liquid-Tight Conduit (LFMC/LFNC)Deskripsi:This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.atribut:
- Flexibility: Flexible
- Jacketed: Yes
- Wet Location: Yes
- PRALON Pipa Conduit High Impact Pralon ConduitDeskripsi:Pipa Conduit PRALON adalah Pipa Conduit Listrik High Impact , Pipa PRALON mudah di bending / di bengkokan menggunakan ver bending , Pipa Conduit PRALON sudah sertifikasi internasional IEC.
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- Boss Pipe Clamp (Penjepit Pipa)atribut:
- Diameter (mm): 25
- Color: White
- Lesso Pipa Conduitatribut:
- Grade: B
- Color: White
- Diameter (mm): 20
- Thickness: 1.4
- Length (mm): 3000
- Legrand Cable Duct Multichannel Surface Raceway (Kabel Duct Permukaan Multi Saluran)Deskripsi:Cover clips are placed over the seam where two straight-section multichannel raceways come together. They provide a finished, neat appearance and cover jagged edges that could cause injury or damage conduit.atribut:
- UNSPSC: 39121203
- For use with: 40N2 Raceways
- Width (inch): 4
- Color: White
- Height (inch): 2
- Length (inch): 4-1/2
- Features: 90° External Corner with Integral Dividers to Provide 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Each Leg is 4-1/2 in (114mm), Ideal for Lay-in or Pull-Through Installations
- Includes: (1) External Elbow
- Item: 90 Degree External Elbow
- Mounting Style: Snap On
- Series: CableSmart 40N2
- Standards: UL Listed
- Legrand Tee 3 Way Boxatribut:
- Color: White
- Boss Corrugated Conduit (Pipa Flexible Conduit)Deskripsi:Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.atribut:
- Length (m): 50
- Legrand Intersection 4 Way Boxatribut:
- Color: White
- Boss Joining Coupling (Sambungan Coupling)Deskripsi:Standard- SNI IEC 61386-21:2017- BSEN 61386-21:2004- IEC 61386-21:2002 Tahan terhadap benturan keras dan tidak merambatkan api.
- HUBBELL KILLARK Access Fitting for Metal ConduitDeskripsi:C fittings have a rectangular body and make straight connections for EMT conduit. They have one outlet that allows access to the wire and cable inside.atribut:
- UNSPSC: 39121202
- Back Type: Flat
- Color: Gray
- Connection Type: Threaded
- Finish: Powder Coated
- For use with: IMC; RMC
- Hazardous Location: Yes
- Hub Style: Threaded
- Thread Gender: Female
- Thread Type: NPT
- PRALON Sambungan Pipa Konduit Socket (Connector Pipe)atribut:
- Nominal Diameter (mm): 20
- Panduit Corrugated Tube with Polyethylene Slit (Pelindung Kabel)atribut:
- Service Space: indoor
- Visero Tee DusDeskripsi:Tee Box Pipa Conduit cabang 3 yang mudah diaplikasikan dan berkualitas tinggi, dan menghasilkan hasil yang lebih aman dan rapi pada bangunan.
- Maxwell Lite Pipa Conduit PVCDeskripsi:Pipa PVC Maxwell Lite merupakan pilihan tepat untuk kebutuhan instalasi air bersih bertekanan rendah. Dibuat dari material PVC berkualitas, pipa ini memiliki struktur yang ringan namun tetap kuat, tahan lama, dan tidak mudah bocor. Cocok digunakan untuk proyek rumah tangga, perbaikan pipa, hingga keperluan instalasi skala kecil.atribut:
- Length (mm): 4000
- Material: PVC
- Type: C
- FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)Deskripsi:Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.atribut:
- Compression Strength (N): 350
- Temperature Range (°C): -100 to 300
- PRALON Clamp Fitting Conduitatribut:
- Nominal Diameter (mm): 20
Daftar Harga conduit Terbaru November 2026
| Boss Pipa Conduit | Rp19.900 |
| AFC Liquid-Tight Conduit (LFMC/LFNC) | Rp929.900 |
| PRALON Pipa Conduit High Impact Pralon Conduit | Rp15.900 |
| PITHON PVC Coated Flexible Metal Conduit | Rp549.900 |
| PITHON Corrugated Flexible Conduit PVC | Rp85.900 |
| PITHON Flexible Metal Conduit | Rp419.900 |
| Boss Pipe Clamp (Penjepit Pipa) | Rp3.900 |
| Lesso Pipa Conduit | Rp179.900 |
| Legrand Cable Duct Multichannel Surface Raceway (Kabel Duct Permukaan Multi Saluran) | Rp589.900 |
| Legrand Tee 3 Way Box | Rp3.299.900 |
Data diperbarui pada 21/11/2026 (Harga belum termasuk PPN)




















































































































































/icP109815660-21.jpg)




/qoP105719960-1.jpg)

/2cP110127084-1.jpg)

/poP106884924-1.jpg)

/0kP106885020-1.jpg)

/PRALON%20Sambungan%20Pipa%20Konduit%20Socket%20(Connector%20Pipe)/bcP106351408-1.jpg)
/P102816341-1.jpg)


/PRALON%20Clamp%20Fitting%20Conduit/ccP106351444-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)