Beli flexible conduit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- Boss Corrugated Conduit (Pipa Flexible Conduit)Deskripsi:Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.atribut:
- Length (m): 50
- Non Brand Flexible Conduit (FMC/FNC)Deskripsi:This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.atribut:
- UNSPSC: 39121202
- Color: Gray
- Conduit Type: Reduced Wall
- Finish: Galvanized
- Flexibility: Flexible
- Material: Aluminium
- Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
- FLEXICON Galvanized Steel Flexible ConduitDeskripsi:Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.atribut:
- Compression Strength (N): 350
- Temperature Range (°C): -100 to 300
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit (LFMC/LFNC)Deskripsi:These kits include a length of liquid-tight, flexible plastic conduit as well as two swivel connectors. They’re convenient for quick installations that don’t require a custom setup. The conduit has an outer covering that resists moisture to protect wire and cable from corrosion and water infiltration as it’s routed through environments where liquids are present. It’s flexible to fit around curves or tight spaces. Its plastic construction is lightweight, offers crush-resistance, and won’t fatigue and crack like metal conduit. The fittings join the conduit to electrical panels or equipment, creating a liquid-tight seal at the junction. They position onto the end of the conduit and have a gland that tightens with a wrench to lock in place. The conduit then installs into a knockout and is secured with an included locknut. These fittings swivel up to 90° to accommodate the wire or cable run.atribut:
- UNSPSC: 39121202
- Indoor/Outdoor Usage: Indoor/Outdoor
- Jacketed: Yes
- Material: PVC
- Wet Location: Yes
- AFC Liquid-Tight Conduit (LFMC/LFNC)Deskripsi:This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.atribut:
- Flexibility: Flexible
- Jacketed: Yes
- Wet Location: Yes
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- FLEXICON Galvanized Steel PVC Coated Liquid Tight ConduitDeskripsi:LTP SystemGalvanised steel PVC coated Liquid Tightatribut:
- Color: Black
- monotaro Corrugated TubeDeskripsi:The wiring arrangement.atribut:
- Material: Flame-retardant polypropylene
- Color: black
- Operating Temperature Range (°C): -30 to + 110
- ROHA Flexible PVC Duct Hoseatribut:
- Length (m): 30
- DV Connector Metal Flexible to Box PanelDeskripsi:Wiring Accessories. Connector.atribut:
- Type: Straight
- Panduit Corrugated Tube with Polyethylene Slitatribut:
- Service Space: indoor
- FLEXICON Polypropylene Standard Weight Corrugated ConduitDeskripsi:FPP SystemPolypropylene corrugated, std weightatribut:
- Color: Black
- Nominal Size (mm): 13
- Outside Diameter (mm): 13
- Inside Diameter (mm): 10
- Bend (°): 25
- PRALON Pipa Conduit High Impact Pralon ConduitDeskripsi:Pipa Conduit PRALON adalah Pipa Conduit Listrik High Impact , Pipa PRALON mudah di bending / di bengkokan menggunakan ver bending , Pipa Conduit PRALON sudah sertifikasi internasional IEC.
Daftar Harga flexible conduit Terbaru December 2025
| PITHON Corrugated Flexible Conduit PVC | Rp56.900 |
| monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel) | Rp32.900 |
| PITHON PVC Coated Flexible Metal Conduit | Rp359.900 |
| PITHON Flexible Metal Conduit | Rp299.900 |
| Boss Corrugated Conduit (Pipa Flexible Conduit) | Rp719.000 |
| Non Brand Flexible Conduit (FMC/FNC) | Rp499.900 |
| FLEXICON Galvanized Steel Flexible Conduit | Rp1.999.900 |
| Furukawa Electric Corrugated Flexible Conduit | Rp279.900 |
| HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit (LFMC/LFNC) | Rp539.900 |
| AFC Liquid-Tight Conduit (LFMC/LFNC) | Rp659.900 |
Data diperbarui pada 14/12/2025 (Harga belum termasuk PPN)




















































































































































/6gP101568232-2.jpg)


/poP106884924-1.jpg)
/pbP109988911-1.jpg)

/huP109815642-8.jpg)
/icP109815660-21.jpg)