Beli pulley dinamo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CONGRESS Stepped V-Belt Pulley
    Mulai

    Rp809.900

    CONGRESS Stepped V-Belt Pulley
    Deskripsi:
    Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.
    atribut:
    • UNSPSC: 31171804
    • Bore Diameter (inch): 5/8
    • Finish: Zinc Plated
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Includes: Set Screws
    • Keyway: Yes
    • Material: Zinc
    • Material Fabrication: Cast
    • Material Grade: Zamak 3
    • Resistance Properties: Corrosion Resistant; Spark Free
  2. TB WOOD S Pulley
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    TB WOOD S Pulley
    Deskripsi:
    Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Material: Cast Iron
  3. NBK Standard V Pulley A Series
    Mulai

    Rp77.900

    NBK Standard V Pulley A Series
    atribut:
    • Groove Section: A
  4. INNOTECH SNS NS V Pulley
    70%
    Mulai

    Rp119.900

    INNOTECH SNS NS V Pulley
    atribut:
    • Material: Gray cast iron
    • Number of Grooves: 1
    • Bottom Hole Diameter (mm): 9
    • Width (mm): 20
    • Diagram Number: 2
    • Purpose of Use: For belt conduction.
  5. EVN SP Pulley (Pulli Sp)
    67%
    Mulai

    Rp789.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  6. Mitsuboshi Timing Pulley L100 Model A
    Mulai

    Rp519.900

    Mitsuboshi Timing Pulley L100 Model A
    Deskripsi:
    Timing belt drive is, and high accuracy of the belt, by a pulley that is designed accurately machined to engage smoothly, and the first time is quite useful. Cutting Bob cutter. Good transmission can be obtained.
    atribut:
    • Tooth Width W: 28mm
  7. FENNER DRIVES Pulley Idler
    Mulai

    Rp449.900

    FENNER DRIVES Pulley Idler
    Deskripsi:
    Flat-face V-belt idlers work with flat belts or the back side of V-belts or timing belts. They must be matched with a compatible belt size.
    atribut:
    • UNSPSC: 31171804
    • Bearing Material: Chrome Steel
    • Bearing Number: 6203-2RS
    • Bearing Type: Ball
    • Bore Diameter (mm): 17
    • Features: ABEC-1 Bearing
    • For use with: Self Adjusting Belt Tensioner
    • Material: Fiberglass-Reinforced Nylon
    • Material Fabrication: Molded
  8. FENNER DRIVES Pulley
    Mulai

    Rp529.900

    FENNER DRIVES Pulley
    Deskripsi:
    Fixed-bore composite V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. Composite pulleys are constructed of fiberglass-reinforced nylon that withstands high temperatures and abrasion. They are lightweight, corrosion resistant, and are often used in conveyor applications that require washdown.
    atribut:
    • UNSPSC: 31171804
    • Bore Type: Fixed
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Hub Type: One Side
    • Includes: Set Screw
    • Keyway: Yes
    • Material: Fiberglass-Reinforced Nylon
    • Material Fabrication: Molded
    • Number of Grooves: 1
    • Pulley Construction: Spoked
    • Resistance Properties: Corrosion Resistant
    • Set Screw Size (inch): 5/16
  9. INNOTECH SNS NS V Pulley NS2
    60%
    Mulai

    Rp74.900

    INNOTECH SNS NS V Pulley NS2
    Deskripsi:
    -The safest and easy to handle product because the material quality is uniform and the wall thickness is strong.-Dimensional precision is perfect with reference to JIS standards and quality control.-For belt conduction.
    atribut:
    • Pilot Hole Diameter: 9mm
    • Diagram Number: 1
    • Material: Gray Cast Iron
  10. Kanemitsu Ns Standard V Pulley B-1
    Mulai

    Rp139.900

    Kanemitsu Ns Standard V Pulley B-1
    atribut:
    • Dimension W (mm): 24
    • Groove Shape: B
    • Type: V pulley
  11. Mitsuboshi Pulley Wedge Mac Star 5V
    Mulai

    Rp4.899.900

    Mitsuboshi Pulley Wedge Mac Star 5V
    Deskripsi:
    Attached to the shaft, remove you can easily with a single spanner. Damage to the shaft and the shaft hole is not. When installing the shaft enters smoothly, by tightening the clamping bolt, so tighten firmly using a taper, no micromotion wear at the fitting portion in use, extends the life of the shaft. Axial bore commensurate with the standard shaft hole diameter bushing, and so we are processing of key groove, processing at the time of use is not required. Position change of the rotating body, such as a pulley in the axial is smooth, centering can be easily performed._x000D_
  12. NBK Standard V Pulley B Series
    Mulai

    Rp139.900

    NBK Standard V Pulley B Series
    atribut:
    • Groove Section: B
  13. Daytona Pulley Holder for Brand Honda (Peralatan Perawatan Motor)
    Mulai

    Rp809.900

    Daytona Pulley Holder for Brand Honda (Peralatan Perawatan Motor)
    Deskripsi:
    We have a lineup of tool sets necessary for exchanging drive system parts for 1 type/2 types of moped, which has many Daytona lineups, and for disassembling and assembling consumables!
    atribut:
    • Cell Spacing (mm): (Pin) 25-150, (claw maximum) 135
    • Pin Diameter (Φmm): 11
  14. OTC Pulley Holder Universal
    Mulai

    Rp3.499.900

    OTC Pulley Holder Universal
    atribut:
    • UNSPSC: 31160000
  15. INNOTECH SNS JIS V Pulley
    Mulai

    Rp369.900

    INNOTECH SNS JIS V Pulley
    Deskripsi:
    -All of SNS's JIS V Pulleys are processed with a balancing machine to measure their balance and perform balancing processing, so they have highly-accurate good balance and can be used in high-speed rotating machines as they are.-For belt conduction.
    atribut:
    • Material: Gray Cast Iron
  16. Daytona Scissors Holder (Peralatan Perawatan Motor)
    Mulai

    Rp699.900

    Daytona Scissors Holder (Peralatan Perawatan Motor)
    atribut:
    • Accessories: Locking nut for loosening prevention
    • Pin Diameter: 5.5 and 11mm
    • Pin Length: 45-145mm
    • Overall Length: 32cm
    • Hole Intervals: (Pin) 45-145mm
  17. EVN Bushing Pulley SPA (Busing Pulli)
    50%
    Mulai

    Rp449.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  18. Kanemitsu Ns Standard V Pulley B-2
    Mulai

    Rp199.900

    Kanemitsu Ns Standard V Pulley B-2
    atribut:
    • Type: V pulley
    • Dimension W (mm): 44
    • Groove Shape: B
  19. INNOTECH SNS NS V Pulley NS6
    Mulai

    Rp799.900

    INNOTECH SNS NS V Pulley NS6
    atribut:
    • Diagram Number: 3
    • Material: Gray Cast Iron
Daftar Harga pulley dinamo Terbaru October 2026
CONGRESS Stepped V-Belt PulleyRp809.900
TB WOOD S PulleyRp429.900
NBK Standard V Pulley A SeriesRp77.900
INNOTECH SNS NS V PulleyRp119.900
EVN SP Pulley (Pulli Sp)Rp789.900
Mitsuboshi Timing Pulley L100 Model ARp519.900
FENNER DRIVES Pulley IdlerRp449.900
FENNER DRIVES PulleyRp529.900
INNOTECH SNS NS V Pulley NS2Rp74.900
Kanemitsu Ns Standard V Pulley B-1Rp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)