Beli v pulley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NBK Standard V Pulley A Series
    Mulai

    Rp77.900

    NBK Standard V Pulley A Series
    atribut:
    • Groove Section: A
  2. TB WOOD S Pulley
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    TB WOOD S Pulley
    Deskripsi:
    Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Material: Cast Iron
  3. EVN SP Pulley
    70%
    Mulai

    Rp219.900

    EVN SP Pulley
    atribut:
    • Material: Gray cast iron
  4. NBK Standard V Pulley B Series
    Mulai

    Rp139.900

    NBK Standard V Pulley B Series
    atribut:
    • Groove Section: B
  5. EVN Bushing Pulley SPA (Busing Pulli)
    50%
    Mulai

    Rp449.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  6. NBK Pulley
    Mulai

    Rp719.900

  7. EVN SP Pulley (Pulli Sp)
    67%
    Mulai

    Rp789.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  8. NBK Standard V Pulley C Series
    Mulai

    Rp979.900

    NBK Standard V Pulley C Series
    atribut:
    • Groove Section: C
  9. NBK (Nabeya Bi-tech Kaisha) Pulley Wedge 5V Type
    Mulai

    Rp12.999.900

    NBK (Nabeya Bi-tech Kaisha) Pulley Wedge 5V Type
    Deskripsi:
    This is a top-quality pulley that exceeds the JIS standard (JIS B 1855-1978) for material, processing precision, and balance precision.The tolerance for imbalance on the outer circumference is guaranteed to be 0.1% of the pulley mass.The surface is treated with electrochemical coating, which has a high rust-preventing effect and a beautiful finish.Integrated production from casting to machining and surface treatment. We pursue high-mix, low-volume production and short delivery times to the utmost.
    atribut:
    • Hub Length (mm): 100
    • Hub db (mm): 160
    • Hub s1 (mm): 22.1
    • Maximum Shaft Hole Diameter d (mm): phi 90
    • Number of Grooves: 4
    • Pilot Hole Diameter d (mm): 48
    • Rim Width (mm): 77.9
    • Rim h (mm): 26(0~+3)
    • Shape Drawing Number: 10Z
  10. CONGRESS Stepped V-Belt Pulley
    Mulai

    Rp809.900

    CONGRESS Stepped V-Belt Pulley
    Deskripsi:
    Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.
    atribut:
    • UNSPSC: 31171804
    • Bore Diameter (inch): 5/8
    • Finish: Zinc Plated
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Includes: Set Screws
    • Keyway: Yes
    • Material: Zinc
    • Material Fabrication: Cast
    • Material Grade: Zamak 3
    • Resistance Properties: Corrosion Resistant; Spark Free
  11. INNOTECH SNS NS V Pulley
    70%
    Mulai

    Rp119.900

    INNOTECH SNS NS V Pulley
    atribut:
    • Material: Gray cast iron
    • Number of Grooves: 1
    • Bottom Hole Diameter (mm): 9
    • Width (mm): 20
    • Diagram Number: 2
    • Purpose of Use: For belt conduction.
  12. Everon Pulley VP A1 Type
    Mulai

    Rp69.900

    Everon Pulley VP A1 Type
    atribut:
    • Groove Shape: A
    • Number of Flutes: 1
    • Rim Width (mm): 20
    • Type: VP pulley
  13. Daytona Drivetrain Part High Speed Pulley with Weight Rollers (Komponen Penggerak Otomotif)
    Mulai

    Rp1.099.900

    Daytona Drivetrain Part High Speed Pulley with Weight Rollers (Komponen Penggerak Otomotif)
    atribut:
    • Compatible Vehicle Model: PCX125 /LEAD125
    • Accessories: DWR weight roller 13g 6 pieces
  14. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  15. Nabeya Bitech (NBK) Capricon MWS Series
    Mulai

    Rp629.900

    Nabeya Bitech (NBK) Capricon MWS Series
    atribut:
    • Type: Slit Type
    • Shaft Hole Diameter D1 (Φmm): 6
    • Shaft Hole Diameter D2 (Φmm): 6
    • Outer Diameter A (Φmm): 20
    • Overall Length W (mm): 20
    • Maximum Torque (Nm): 2
    • Allowable Declination (°): 1
    • Axial Displacement (mm): ± 0.2
    • Maximum Shaft Hole Diameter (mm): 8
    • Dimension F (mm): 3.8
    • Dimension G (mm): 6.5
    • Thread Dimension M: M2.5
    • Mass (g): 13
    • Dimension L (mm): 7.65
    • Maximum Speed (rpm): 31000
    • Moment of Inertia (kg.m²): 7.5x10-7
    • Regular Torque (N m): 1
    • Screw Tightening Torque (N m): 1
    • Static Torsional Spring Constant (N m/rad): 200
  16. H.H.H. Steel Pulley Snatch
    Mulai

    Rp369.900

    H.H.H. Steel Pulley Snatch
    atribut:
    • Material: Steel
    • Specification: Oil-bearing metal insert
  17. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

Daftar Harga v pulley Terbaru October 2026
NBK Standard V Pulley A SeriesRp77.900
TB WOOD S PulleyRp429.900
EVN SP PulleyRp219.900
NBK Standard V Pulley B SeriesRp139.900
EVN Bushing Pulley SPA (Busing Pulli)Rp449.900
NBK PulleyRp719.900
EVN SP Pulley (Pulli Sp)Rp789.900
NBK Standard V Pulley C SeriesRp979.900
NBK (Nabeya Bi-tech Kaisha) Pulley Wedge 5V TypeRp12.999.900
NBK Standard V PulleyRp259.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)