Beli projector epson eb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Epson 3LCD Certified Projector
    Mulai

    Rp7.999.900

    Epson 3LCD Certified Projector
    Deskripsi:
    Enhance the Classroom Experience with Expressive Projections. Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.
    atribut:
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • White Light Output (lm): 3600/2400 (Normal/Eco)
    • Color Light Output (lm): 3600
    • USB interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
    • Network: Wireless: Optional (ELPAP11); Wired LAN : 1 (RJ45)
    • Contrast Ratio: 16000:1
    • Screen Size (inch): Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance)
  2. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  3. Epson Projector 3 LCD
    Mulai

    Rp7.999.900

    Epson Projector 3 LCD
    Deskripsi:
    Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test results
    atribut:
    • Contrast Ratio: 16,000:1
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • Start-Up Period (s): Less than 7
    • Warm-up Time (s): 30
  4. New Projector Projector (Proyektor)
    Mulai

    Rp3.499.900

    New Projector Projector (Proyektor)
    atribut:
    • Projector System: LED lamps, 5.8inch LCD Panel
    • Native Resolution: Native 1280x800, support 1080P
    • Contrast Ratio: 2000:1
    • Aspect Ratio: 16:9 & 4:3
    • Keystone: ±15 degree Physical Correction
    • Image Flip: 360 degree flip
    • Lamp Life (hour): 30000
    • Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
    • Lens Type: Manual Focus
    • Noise (dB): < 25
    • Picture Size (inch): 60-100
    • Power Consumption Total Power (W): 200
  5. Epson Full HD 3LCD Projector
    Mulai

    Rp9.399.900

    Epson Full HD 3LCD Projector
    Deskripsi:
    CO-FH01 adalah proyektor gaya hidup serbaguna Epson untuk bekerja dan bermain. Menampilkan resolusi Full HD dan kecerahan 3.000 lumen1, proyektor all-in-one ini memungkinkan Anda untuk memproyeksikan pengalaman layar lebar di rumah dan kantor dengan harga yang terjangkau. Bahkan di ruangan terang sekalipun, proyektor Full HD yang kuat namun terjangkau ini memberikan gambar berkualitas tinggi di mana pun dan kapan pun. Ini semua berkat teknologi 3LCD Epson yang menghasilkan output cahaya putih dan warna yang sama tingginya sebesar 3.000 lumen1. Perbesar ukuran layar dan benamkan diri Anda dalam film dan game favorit Anda dengan proyektor Full HD yang mampu menciptakan layar 391 inci yang mengesankan ini. Resolusi Full HDKualitas Gambar Menakjubkan hingga 391inch3000 lumen kecerahan Warna dan PutihSpeaker 5W
    atribut:
    • Projection Technology: RGB liquid crystal shutter projection system
    • LCD Size (inch): 0.62
    • Native Resolution (pixel): Full HD (1080)
    • USB type: A: 1 (for Wireless LAN, Firmware Update, Copy OSD Settings)
    • Wired LAN: Null
    • Color: White
    • Color Brightness: 1500 lumens *1
    • Color Light Output: 1500 lumens *1
    • Color mode: Dynamic, Bright Cinema, Natural, Cinema, Adobe RGB, Digital Cinema, 3D Dynamic, 3D Cinema, Vivid, Presentation,Blackboard, sRGB
    • Fan Noise (dB): 38/29 (Normal/Eco)
    • Screen Size Projected Distance (inch): 34 to 391 [0.89 to 10.40m] (Zoom: Wide); 26 to 290 [0.91 to 10.41m] (Zoom: Tele); Standard size: 60 screen 1.58m
    • Sound Output: 5W Monaural
    • Voltage (V): 100-240 (AC ±10%, 50/60Hz)
  6. Epson Business projector signage model
    Mulai

    Rp24.999.900

    Epson Business projector signage model
    Deskripsi:
    Achieves a bright space with stand-alone operation and various installations. Easy to operate with stand-alone projection. It is compatible with the software Epson Projector Content Manager, and you can project the image registered by the software just by inserting the USB memory. All you need is a stand-alone projection with just a power cord and a USB memory, and it's easy to operate. Can also be installed in wiring ducts. It can be installed not only on the ceiling but also on the wiring duct. It is possible to flexibly respond to changes in the layout of the store. Maintenance cycle 10,000 hours. The maintenance cycle for lamps and filters is as high as 10,000 hours. When used with the brightness "Low" of the power saving menu, a maintenance cycle of about 17,000 hours is realized.
    atribut:
    • Brightness (Lm): 3800
    • Contrast Ratio: 20000:1
    • Dimensions, Width W x Height H x Depth D (mm): 364 x 87 x 248 (excluding protrusions)
    • Eco Mark Certification Number: 19 145 005
    • Included Accessories: AC cable, remote control/remote control battery, cable cover/interface cover, instruction manual/setup guide (CD-ROM)
    • Input Terminal: HDMI x 2, mini D-Sub 15pin x 2, stereo mini x 2
    • Mass of Main Unit (kg): About 3.0
    • Output Terminal: Mini D-Sub 15pin, stereo mini
    • Resolution: WXGA(1280x800)
    • speaker: Included
  7. Panasonic Compact and Lightweight LCD Laser Projector
    Mulai

    Rp46.999.900

    Panasonic Compact and Lightweight LCD Laser Projector
    Deskripsi:
    The world's smallest and lightest 1 compact design with long and reliable operation. The VMZ series uses Panasonic's unique cooling technology, making it the world's smallest and lightest 1 laser projector range in its lumens category. With a weight of less than 7.2kg (15.87 lbs), the compact body will fit into any room. The laser light-source sustains bright images for 20,000 hours, eliminating the replacement hassles and maintenance costs associated with conventional lamps. 1.6 x zoom lens for short throw-distances and enables creation of big images in small places. The 1.6x zoom lens fully supports short throw-distances (throw ratio: 1.09-1.77:1), best for close-range projection. The VMZ series also achieves more installation flexibility with the Vertical and Horizontal lens-shift, particularly useful in limited spaces. Panasonic's original DIGITAL LINK connection, based on HDBase-T, enables transmission of video, audio, and control signals through a single LAN cable for distances of up to 150m (492 ft.) for full HD video and 50m (164 ft.) for 4K video, making installation simple and cost-effective with consistently high quality. Versatile functions for smooth operation in classes or conferences. Compared to lamps, the laser light-source cuts the time taken to display images after switching on the projector. Quick Start/Quick Off enables you to project images in just one second from standby, so presentations can start immediately. Panasonic has also developed an original Wireless Projector app that allows users to share documents or images from their own devices no matter where they are sitting, without cable hassle. Other features include a USB Memory Viewer function, which displays stored on USB memory devices without needing a PC, and a built-in 10W speaker.
    atribut:
    • Resolution (pixels): 1920x1200
  8. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  9. Epson Business projector/mobile model
    Mulai

    Rp56.999.900

    Epson Business projector/mobile model
    Deskripsi:
    The 3LCD projector boasts the world's thinnest 44mm projector, weighing just 1.8kg and measuring A4 paper. It supports Full HD resolution and is ideal for presentations and meetings on the go. It features a short-throw lens that allows for large-screen display even in the most confined spaces. It also has an HDMI port and supports dual-screen display. Equipped with standard "Automatic Horizontal and Vertical Keystone Correction" and "Autofocus," anyone can easily adjust the screen by simply turning it on and pointing the projector at the projection surface. It also features "Frame Fit" for distortion-free setting relative to the screen. It comes standard with wireless LAN and is compatible with iProjection (iOS, Android), allowing for creative meetings and presentations using smartphones and tablets.
    atribut:
    • AS ONE Part Number: 64-8163-28
    • Brightness (Lm): 3200
    • Contrast Ratio: 10000:1
    • Input Terminal: [Video] IN: Mini D-Sub15pin, RCA, HDMI (R)/MHL (R), [Audio] IN: Stereo mini, [Control] USB terminal type B (for USB display, projector control)
    • LCD Panel: (Diagonal: type) 0.61
    • Lens: [Projection] Brightness F: 1.58 to 1.7, Focal length (m): 14.06 to 16.82, Magnification: 1.2, Zoom: Manual, Focus: Electric
    • Light Source: 214W UHE
    • Main Unit Dimensions, Width W x Depth D x Height H (mm): 292x213x44
    • Main application: For business
    • Mass (kg): About 1.8
    • Mounting Type: Portable
    • Operating Temperature: 5~35°C
    • Power Consumption (W): Normal/Eco: 309/217, Network monitoring/Standby: x/0.18
    • Power Supply: AC 100~120V/200~240V ±10% 50/60Hz
    • Resolution: Full HD
    • Scanning Frequency (Horizontal): Analog RGB: 15-92 (kHz), Digital RGB: 15-75 (kHz)
    • Scanning Frequency (Vertical): Analog RGB: 50-85 (Hz), Digital RGB: 24/30/50/60 (Hz)
    • Set Contents: Remote control, remote control battery, power cord (3m), computer cable (1.8m), USB cable (3m), soft carrying case, customer information + official warranty issue card/reply envelope, software CD-ROM
    • USB type: USB terminal type A
    • speaker: O
  10. ViewSonic DLP Projector (Proyektor)
    Mulai

    Rp10.999.900

    ViewSonic DLP Projector (Proyektor)
    Deskripsi:
    The ViewSonic PA503XP XGA projector for presentations offers impressive multimedia performance from various devices in small to medium-sized meeting rooms and classrooms. Packed with 3,800 ANSI Lumens of high brightness and SuperColor™ Technology, the projector is guaranteed to project consistent and true-to-life images even in brightly lit environments. It integrates dual HDMI, VGA, Composite inputs and 2W speaker, fulfilling the needs to project multimedia contents such as online videos. In addition, with the USB Type-A with power supply, it is capable for wireless projection through HDMI wireless dongle for media streaming or mirroring contents from mobile devices. This projector also comes with an energy-efficient smart energy feature which reduces power consumption and extends the lamp life to 15,000 hours.Dual HDMI inputsBuilt in USB type A for chargingSuperColor™ technology2W cube speakerVertical keystone
    atribut:
    • Lumens: 3800
    • Resolution: XGA (1024x768)
    • Contrast: 22.000:1
  11. ViewSonic Projector Lensa Normal (Proyektor)
    Mulai

    Rp7.499.900

    ViewSonic Projector Lensa Normal (Proyektor)
    Deskripsi:
    The ViewSonic PA503S offers impressive visual performance to improve presentations, ideal for use in small business meeting rooms and classrooms. Packed with 3800 ANSI Lumens of brightness and a 22,000:1 contrast ratio, this projector is guaranteed to reproduce the finest of details regardless of the amount of ambient lighting present. ViewSonic exclusive SuperColor™ technology offers a wider range of displayable color for projected images with true-to-life color accuracy. Users can choose from 5 color modes, including standard, brightest, presentation, photo, and movie mode, to select the mode that best suits their needs based on their usage scenario. In addition, the energy-saving SuperEco mode of PA503S reduces power consumption and extends the lamp life by up to 15,000 hours.- Auto Power Off- 22,000:1 contrast ratio- SuperColor™ Technology- 5 colour modes- Vertical KeystoneInput: Computer in (shared with component): 2Combine: 1Input Audio (3,5 mm): 1HDMI: 1 (Back)Output:Monitor out: 1Audio out (3.5mm): 1Speaker: 2WPower Supply Voltage: 100-240V+/- 10%, 50/60Hz ACPower Consumption: Normal: 260WStandby:
    atribut:
    • Contrast Ratio: 22000:1 (with SuperEco Mode)
    • Display Color: 1.07 Billion Colors
    • Light Source Type: Lamp
    • Image Size (inch): 30 - 300
    • Projector Offset (%): 120 ± 5
  12. Panasonic LCD laser projector (portable, WUXGA)
    Mulai

    Rp66.999.900

    Panasonic LCD laser projector (portable, WUXGA)
    Deskripsi:
    A portable projector that condenses the advantages of a laser light source into a lightweight, compact body of 4.2 kg.
    atribut:
    • Brightness (Lm): 4600
    • Input Terminal: HDMI
    • Resolution: WUXGA
  13. Epson Wireless Full HD Short Throw Laser Projector
    Mulai

    Rp32.999.900

    Epson Wireless Full HD Short Throw Laser Projector
    Deskripsi:
    Change the way you think about classroom displays with the EB-L210SF. Delivering 4,000 lumens of color and white brightness and high-quality Full HD 1080p resolution at up to 125" diagonal size—more than three times larger than a 75" flat panel—this short throw lamp-free laser display brings stunning clarity to presentations and encourages engagement with large, bright and easy-to-read images from nearly anywhere in the classroom. Engineered for reliability, this display has a 20,000-hour, virtually maintenance-free laser light source , so there are no lamps to replace—ever. Sharing your lesson plans just got easier with wireless connectivity from PCs, Mac® computers, Chromebooks, and Android™ and iOS® devices, as well as split screen functionality4 to display up to four devices simultaneously. You can project brilliant images, inspire collaboration and enjoy ease of use with the EB-L210SF—all at a remarkable value.Whats in the box : Power Cable: 1,8m x 1HDMI Cable: 1,8mRemote Control with 2xAA Battery
    atribut:
    • Projection Technology: RGB liquid crystal shutter projection system
    • LCD Size (inch): 0.62 (C2Fine)
    • LCD Resolution (pixel): 1080 (Full HD)
    • Projection Lens Type: No Optical Zoom / Focus (Manual)
    • F-number: 1.60
    • Focal Length (mm): 6.40
    • Contrast Ratio: Over 2.500.000 : 1
    • Keystone Adjustment (°): Vertical: ±15; Horizontal: ±15
    • Light Source Life (hour): 20000/20000/30000
    • Light Source Type: Laser Diode
    • Power Supply (V): AC 100 to 240 ±10% (50/60 Hz)
    • Screen Size Projected Distance: Standard: 90\" screen @91cm, Zoom (Wide): 55\" to 125\" screen, (54 – 127cm)
    • Sound Output (W): 16, Monaural
    • Throw Ratio: 0.45 – 0.61
    • Zoom Ratio: 1.0 – 1.35 (Digital Zoom)
Daftar Harga projector epson eb Terbaru October 2026
Epson 3LCD Certified ProjectorRp7.999.900
Epson ProyektorRp6.499.900
Epson Projector 3 LCDRp7.999.900
New Projector Projector (Proyektor)Rp3.499.900
Epson Full HD 3LCD ProjectorRp9.399.900
ViewSonic Business Projector (Proyektor)Rp5.799.900
Epson Business projector signage modelRp24.999.900
Panasonic Compact and Lightweight LCD Laser ProjectorRp46.999.900
BenQ ProyektorRp6.199.900
Epson Business projector/mobile modelRp56.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)