Epson Business projector/mobile model

Sebelum PPN:
Rp56.999.900
Spesifikasi
AS ONE Part Number64-8163-28
Brightness (Lm)3200
Contrast Ratio10000:1
Input Terminal[Video] IN: Mini D-Sub15pin, RCA, HDMI (R)/MHL (R), [Audio] IN: Stereo mini, [Control] USB terminal type B (for USB display, projector control)
LCD Panel(Diagonal: type) 0.61
Lens[Projection] Brightness F: 1.58 to 1.7, Focal length (m): 14.06 to 16.82, Magnification: 1.2, Zoom: Manual, Focus: Electric
Light Source214W UHE
Main Unit Dimensions, Width W x Depth D x Height H (mm)292x213x44
Main applicationFor business
Mass (kg)About 1.8
Mounting TypePortable
Operating Temperature5~35°C
Power Consumption (W)Normal/Eco: 309/217, Network monitoring/Standby: x/0.18
Power SupplyAC 100~120V/200~240V ±10% 50/60Hz
ResolutionFull HD
Scanning Frequency (Horizontal)Analog RGB: 15-92 (kHz), Digital RGB: 15-75 (kHz)
Scanning Frequency (Vertical)Analog RGB: 50-85 (Hz), Digital RGB: 24/30/50/60 (Hz)
Set ContentsRemote control, remote control battery, power cord (3m), computer cable (1.8m), USB cable (3m), soft carrying case, customer information + official warranty issue card/reply envelope, software CD-ROM
USB typeUSB terminal type A
speakerO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 3LCD projector boasts the world's thinnest 44mm projector, weighing just 1.8kg and measuring A4 paper. It supports Full HD resolution and is ideal for presentations and meetings on the go. It features a short-throw lens that allows for large-screen display even in the most confined spaces. It also has an HDMI port and supports dual-screen display. Equipped with standard "Automatic Horizontal and Vertical Keystone Correction" and "Autofocus," anyone can easily adjust the screen by simply turning it on and pointing the projector at the projection surface. It also features "Frame Fit" for distortion-free setting relative to the screen. It comes standard with wireless LAN and is compatible with iProjection (iOS, Android), allowing for creative meetings and presentations using smartphones and tablets.

Ulasan Produk

Tidak ada ulasan