Epson Business projector signage model

Sebelum PPN:
Rp24.999.900
Spesifikasi
Brightness (Lm)3800
Contrast Ratio20000:1
Dimensions, Width W x Height H x Depth D (mm)364 x 87 x 248 (excluding protrusions)
Eco Mark Certification Number19 145 005
Included AccessoriesAC cable, remote control/remote control battery, cable cover/interface cover, instruction manual/setup guide (CD-ROM)
Input TerminalHDMI x 2, mini D-Sub 15pin x 2, stereo mini x 2
Mass of Main Unit (kg)About 3.0
Output TerminalMini D-Sub 15pin, stereo mini
ResolutionWXGA(1280x800)
speakerIncluded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves a bright space with stand-alone operation and various installations. Easy to operate with stand-alone projection. It is compatible with the software Epson Projector Content Manager, and you can project the image registered by the software just by inserting the USB memory. All you need is a stand-alone projection with just a power cord and a USB memory, and it's easy to operate. Can also be installed in wiring ducts. It can be installed not only on the ceiling but also on the wiring duct. It is possible to flexibly respond to changes in the layout of the store. Maintenance cycle 10,000 hours. The maintenance cycle for lamps and filters is as high as 10,000 hours. When used with the brightness "Low" of the power saving menu, a maintenance cycle of about 17,000 hours is realized.
Feature
Specification
Built-in speaker: 5W Other terminals: RS-232C (for projector control), USB terminal type B (for USB display, for projector control), RJ45 terminal (for network), USB terminal type A

Ulasan Produk

Tidak ada ulasan