Epson 3LCD Certified Projector

Sebelum PPN:
Rp7.999.900
Spesifikasi
Projection TechnologyRGB liquid crystal shutter projection system (3LCD)
White Light Output (lm)3600/2400 (Normal/Eco)
Color Light Output (lm)3600
USB interfaceUSB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
NetworkWireless: Optional (ELPAP11); Wired LAN : 1 (RJ45)
Contrast Ratio16000:1
Screen Size (inch)Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enhance the Classroom Experience with Expressive Projections.
Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.
Feature
Affordable display solution
- High-quality bright images 3LCD technology and equally high White and Colour Light Output with 16,000: 1 contrast ratio
- Portable Small and light enough to be moved easily and used in multiple rooms
- High quality sound Built-in 5W speaker for crisp, clear sound
- Low total cost of ownership Lamp life up to 12,000 hours in Eco mode
- Optional Wireless connection for cable free projection
- Made for Indonesia with On-Screen language available in Bahasa.

Ulasan Produk

Tidak ada ulasan