ViewSonic DLP Projector (Proyektor)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Lumens3800
ResolutionXGA (1024x768)
Contrast22.000:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ViewSonic PA503XP XGA projector for presentations offers impressive multimedia performance from various devices in small to medium-sized meeting rooms and classrooms. Packed with 3,800 ANSI Lumens of high brightness and SuperColor™ Technology, the projector is guaranteed to project consistent and true-to-life images even in brightly lit environments. It integrates dual HDMI, VGA, Composite inputs and 2W speaker, fulfilling the needs to project multimedia contents such as online videos. In addition, with the USB Type-A with power supply, it is capable for wireless projection through HDMI wireless dongle for media streaming or mirroring contents from mobile devices. This projector also comes with an energy-efficient smart energy feature which reduces power consumption and extends the lamp life to 15,000 hours.

Dual HDMI inputs
Built in USB type A for charging
SuperColor™ technology
2W cube speaker
Vertical keystone
Feature
RGB I/O, 2 x HDMI, RS232, Audio I/O, Composite, USB Type B

Ulasan Produk

Tidak ada ulasan