Beli projector infocus di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Infocus Projector IN114AA
    Mulai

    Rp7.499.900

    Infocus Projector IN114AA
    atribut:
    • Color: White
  2. Infocus Projector
    Mulai

    Rp7.699.900

    Infocus Projector
    atribut:
    • Aspect Ratio: 4:3
    • Audio Output (W): 3
    • Dimensions (mm): 236x313x107 (WxLxH)
    • Input Sources: Mini D-sub 15-pin (VGA), S-Video, HDMI™ 1.4, 3.5 mm Stereo Mini Jack
    • Operating Temperature (°C): 5 to 40
    • Optical Zoom: 1.1:1
    • Power Consumption (W): Maximum 267; Minimum 210
    • Resolution (pixels): 1024x768
    • Sound Level (dB(A)): 30
  3. New Projector Projector (Proyektor)
    Mulai

    Rp3.499.900

    New Projector Projector (Proyektor)
    atribut:
    • Projector System: LED lamps, 5.8inch LCD Panel
    • Native Resolution: Native 1280x800, support 1080P
    • Contrast Ratio: 2000:1
    • Aspect Ratio: 16:9 & 4:3
    • Keystone: ±15 degree Physical Correction
    • Image Flip: 360 degree flip
    • Lamp Life (hour): 30000
    • Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
    • Lens Type: Manual Focus
    • Noise (dB): < 25
    • Picture Size (inch): 60-100
    • Power Consumption Total Power (W): 200
  4. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  5. ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Mulai

    Rp7.699.900

    ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Deskripsi:
    The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.Smart Wi-Fi & Bluetooth connectivity360° Smart stand that allows for ceiling projectionIntegrated stereo Harman Kardon speakersCinema SuperColor+™ Technology with 125% Rec.709Advanced LED light source with a 30,000-hour lifespanUp to 6 hours of battery life
    atribut:
    • Tech: DLP
    • Contrass Ratio: 120000 : 1
    • Operating Temperature (°C): 0 to 40
    • Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
    • Cable Length (m): 1
    • Light Source: LED
  6. Epson Projector 3 LCD
    Mulai

    Rp7.999.900

    Epson Projector 3 LCD
    Deskripsi:
    Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test results
    atribut:
    • Contrast Ratio: 16,000:1
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • Start-Up Period (s): Less than 7
    • Warm-up Time (s): 30
  7. On Screen Tripod Screen
    Mulai

    Rp609.900

    On Screen Tripod Screen
    atribut:
    • Size (inch): 70x70
    • Ratio: 1:1
    • Packing Size (cm): 180x180
  8. ibright Manual Screen (Layar Proyeksi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

  9. Epson 3LCD Certified Projector
    Mulai

    Rp7.999.900

    Epson 3LCD Certified Projector
    Deskripsi:
    Enhance the Classroom Experience with Expressive Projections. Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.
    atribut:
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • White Light Output (lm): 3600/2400 (Normal/Eco)
    • Color Light Output (lm): 3600
    • USB interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
    • Network: Wireless: Optional (ELPAP11); Wired LAN : 1 (RJ45)
    • Contrast Ratio: 16000:1
    • Screen Size (inch): Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance)
  10. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  11. ViewSonic Laser Projector (Proyektor)
    Mulai

    Rp19.999.900

    ViewSonic Laser Projector (Proyektor)
    Deskripsi:
    Featuring 1280x800 WXGA resolution and 3,000 ANSI lumens of brightness, the ViewSonic® LS600W is a lamp-free LED projector ideal for business and education. No matter the environment, expect stunning images and vivid colors, as this projector boasts 125% Rec. 709 color accuracy. With 2nd generation LED technology, the LS600W eliminates the need to continuously swap out bulbs and dispose of toxic chemicals. In addition, an IP5X sealed optical engine prevents dust and moisture from entering the projector, ensuring impeccable image quality and a long maintenance-free lifespan of up to 30,000 hours.* An automatic on/off feature delivers efficiency and power savings, while comprehensive LAN control ensures easy management across meeting rooms and classrooms. Whether for business or education, the ViewSonic LS600W LED projector provides a picture-perfect presentation every time.
  12. Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp
    Mulai

    Rp9.499.900

    Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp
    Deskripsi:
    - Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.
    atribut:
    • Technology: LCD
  13. NLG Dry Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp899.900

    NLG Dry Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    Mesin Penyedot Debu Basah/Kering (Wet/Dry BlowVacuum Cleaner) type ECO-15. Mesin penyedot debu yang bertenaga dan flexible, sehingga Anda dapat mudah menggunakannya ke tempat yang sulit dijangkau. Mesih Penyedot Debu dilengkapi dengan berbagai macam aksesoris yang dapat membantu Anda dalam penggunaannya, sehingga kantor atau rumah Anda dapat bersih dari debu.Accessories: - Steel Tube- Round Brush- Dust Filter- Dry Brush- Wet Brush- Long Flat Steak- Hose (2.5m)
  14. ibright Tripod Screen (Layar Proyeksi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp779.900

  15. Panasonic Compact and Lightweight LCD Laser Projector
    Mulai

    Rp46.999.900

    Panasonic Compact and Lightweight LCD Laser Projector
    Deskripsi:
    The world's smallest and lightest 1 compact design with long and reliable operation. The VMZ series uses Panasonic's unique cooling technology, making it the world's smallest and lightest 1 laser projector range in its lumens category. With a weight of less than 7.2kg (15.87 lbs), the compact body will fit into any room. The laser light-source sustains bright images for 20,000 hours, eliminating the replacement hassles and maintenance costs associated with conventional lamps. 1.6 x zoom lens for short throw-distances and enables creation of big images in small places. The 1.6x zoom lens fully supports short throw-distances (throw ratio: 1.09-1.77:1), best for close-range projection. The VMZ series also achieves more installation flexibility with the Vertical and Horizontal lens-shift, particularly useful in limited spaces. Panasonic's original DIGITAL LINK connection, based on HDBase-T, enables transmission of video, audio, and control signals through a single LAN cable for distances of up to 150m (492 ft.) for full HD video and 50m (164 ft.) for 4K video, making installation simple and cost-effective with consistently high quality. Versatile functions for smooth operation in classes or conferences. Compared to lamps, the laser light-source cuts the time taken to display images after switching on the projector. Quick Start/Quick Off enables you to project images in just one second from standby, so presentations can start immediately. Panasonic has also developed an original Wireless Projector app that allows users to share documents or images from their own devices no matter where they are sitting, without cable hassle. Other features include a USB Memory Viewer function, which displays stored on USB memory devices without needing a PC, and a built-in 10W speaker.
    atribut:
    • Resolution (pixels): 1920x1200
  16. Acer Laptop Aspire 5 Slim (Laptop)
    Mulai

    Rp10.999.900

    Acer Laptop Aspire 5 Slim (Laptop)
    atribut:
    • Windows: 11
    • Display (inch): 14
    • Memory RAM: 8 LPDDR5 Dual Channel Memory
    • Storage (Gb): 512 SSD PCIe Gen4 NVMe
    • Graphics: Intel Iris Xe Graphics (80 EU)
    • Keyboard: Chicklet Keyboard
    • Processor: Intel Core i5-1335U Processor 1.3 GHz
    • Webcam: 720p
Daftar Harga projector infocus Terbaru October 2026
Infocus Projector IN114AARp7.499.900
Infocus ProjectorRp7.699.900
New Projector Projector (Proyektor)Rp3.499.900
Epson ProyektorRp6.499.900
ViewSonic Business Projector (Proyektor)Rp5.799.900
Cheerlux Mini LED ProjectorRp1.099.900
ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)Rp7.699.900
Epson Projector 3 LCDRp7.999.900
On Screen Tripod ScreenRp609.900
ibright Manual Screen (Layar Proyeksi)Rp559.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)