Beli proyektor projector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- Epson Projector 3 LCDDeskripsi:Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test resultsatribut:
- Power Supply Voltage (V) AC: 100-240
- Brightness White Light Output (Normal/Eco) (lm): 3800
- Brightness Colour Light Output (lm): 3800
- Contrast Ratio: 16.000:1
- Connectivity USB Interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
- Connectivity Network: Wireless Optional (ELPAP11)
- Lightsource Life (hour): 6.000/12.000
- Lightsource Type: 210W UHE
- Projection Technology: RGB Liquid Crystal Shutter Projection System (3LCD)
- Start-Up Period (s): Up to 6
- Warm-up Time (s): 30
- New Projector Proyektoratribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- Epson Light Scene ProjectorDeskripsi:2,000-lumen WXGA accent lighting projector in black, with a low visual noise design, ideal for retail displays, galleries and museums.Add movement and life to your retail displays or exhibitions with a low visual noise projector that blends in beautifully to any environment, and blurs the line between lighting and projection with 2,000-lumen brightness and WXGA sharpness.atribut:
- Dimensions (mm): 361x110x65
- Color: Black
- Projection System: 3LCD Technology
- LCD Panel: 0.59 inch with C2 Fine
- Color Light Output (lm): 2,000-1,000 (Economy) In Accordance with IDMS15.4
- White Light Output (lm): 2,000-1,000 (Economy) In Accordance with ISO 21118:2012
- Aspect Ratio: 0.6736111111111112
- Colour Reproduction: 16.77 Million Colours
- Contrast Ratio: 2,500,000:1
- Keystone Correction (°): ±45 (Manual Vertical), ±40 (Manual Horizontal)
- Laser Light Source (hour): 20,000 (Durability High), 30,000 (Durability Eco)
- Lens: Optical
- Light Source: Laser
- Native Contrast: 1,200:1
- Portrait Colour Light Output (lm): 2000
- Portrait White Light Output (lm): 2000
- Projection Lens Zoom Ratio: 1.38-2.19:1
- Resolution: WXGA 2
- Throw Ratio: 1.38-2.19:1
- Zoom: Motorized, Factor 1-1.58
- ViewSonic DLP ProjectorDeskripsi:The ViewSonic PA503XP XGA projector for presentations offers impressive multimedia performance from various devices in small to medium-sized meeting rooms and classrooms. Packed with 3,800 ANSI Lumens of high brightness and SuperColor™ Technology, the projector is guaranteed to project consistent and true-to-life images even in brightly lit environments. It integrates dual HDMI, VGA, Composite inputs and 2W speaker, fulfilling the needs to project multimedia contents such as online videos. In addition, with the USB Type-A with power supply, it is capable for wireless projection through HDMI wireless dongle for media streaming or mirroring contents from mobile devices. This projector also comes with an energy-efficient smart energy feature which reduces power consumption and extends the lamp life to 15,000 hours.Dual HDMI inputsBuilt in USB type A for chargingSuperColor™ technology2W cube speakerVertical keystoneatribut:
- Lumens: 3800
- Resolution: XGA (1024x768)
- Contrast: 22.000:1
- ViewSonic Projector Portable Series WXGADeskripsi:The LS740W belongs to ViewSonic's Luminous Superior series, a lamp-free high-brightness projector line up designed for commercial and educational spaces. With its adoption of the 3rd generation laser phosphor technology, it delivers 5,000 ANSI Lumens for up to 30,000 hours, ensuring bright and vivid images without lamp replacement. The lamp-free design offers an eco-friendly and cost-effective solution, while the projector‘s light weight and compact design reduces transportation costs. With up to 300" projection and high native contrast, it is well-suited for boardrooms, lecture halls, and public spaces. This projector features a 1.3x optical zoom, H/V keystone, 4 corner adjustment, 360° projection, and a portrait mode for easy setup and versatile applications.atribut:
- Audible Noise (Eco) (dB): 24
- Audible Noise (Normal) (dB): 30
- Brightness (ANSI Lumens): 5000
- Brightness Center Lumens (lm): 6000
- Contrast Ratio: 3000000:1
- Digital Zoom (x): 0.8-2.0
- Display Color: 1.07 Billion Colors
- Image Size (inch): 30-300
- Input Lag (ms): 49.5
- Keystone: H = +/-30°, V = +/-30°
- Lens (mm): F=2.43-2.78, f=16.90-21.61
- Light Source Life (hour): 20000 (with Normal Mode); 30000 (with SuperEco Mode)
- Light Source Type: Laser Phosphor
- Native Resolution: 1280x800
- Optical Zoom: 1.3x
- Projection Offset (%): 124+/-10
- Projection System: 0.65inch WXGA
- Resolution Support: VGA (640x480) to WUXGA RB (1920x1200) *RB-Reduced Blanking
- Throw Distance (m): 0.77-9.98 (100inch @2.54)
- Throw Ratio: 1.18-1.54
- NEC Proyektor Ultra Shortatribut:
- Technology: LCD
- Contras Ratio: 4000:1
- Lamp Life (hour): 6000
- Epson Laser Projection TVDeskripsi:Go Epic!Enjoy an epic viewing experience virtually anywhere with the Epson EpiqVision Mini EF-11 Laser Projection TV. With a built-in high-quality speaker system, this all-in-one projector is the perfect way to watch all your favorite content. Simply connect your entertainment devices using the HDMI port and you’re ready to project your favorite content up to an epic 150" — no screen required.atribut:
- Lightsource Type: Laser Diode
- ViewSonic Laser ProjectorDeskripsi:Featuring 1280x800 WXGA resolution and 3,000 ANSI lumens of brightness, the ViewSonic® LS600W is a lamp-free LED projector ideal for business and education. No matter the environment, expect stunning images and vivid colors, as this projector boasts 125% Rec. 709 color accuracy. With 2nd generation LED technology, the LS600W eliminates the need to continuously swap out bulbs and dispose of toxic chemicals. In addition, an IP5X sealed optical engine prevents dust and moisture from entering the projector, ensuring impeccable image quality and a long maintenance-free lifespan of up to 30,000 hours.* An automatic on/off feature delivers efficiency and power savings, while comprehensive LAN control ensures easy management across meeting rooms and classrooms. Whether for business or education, the ViewSonic LS600W LED projector provides a picture-perfect presentation every time.
- Dream Vision ProjectorDeskripsi:The SIGLOS ULTRA Series are three high-performance video-projectors which are perfect for home and professional use.All the 3 SIGLOS ULTRA projector models share the same design, the same lens (+/- 80% V-shift, +/- 34% H-shift) and the same lamp (265W, up to 2000 ansi lumens).Every component of the system has been extensively tested, calibrated and set up by our engineers in the Dreamvision Laboratory. In order to make things easier and cheaper for its customers and installers, Dreamvision has built up comprehensive "Projector Packs".
- Epson Full HD 3LCD ProjectorDeskripsi:CO-FH01 adalah proyektor gaya hidup serbaguna Epson untuk bekerja dan bermain. Menampilkan resolusi Full HD dan kecerahan 3.000 lumen1, proyektor all-in-one ini memungkinkan Anda untuk memproyeksikan pengalaman layar lebar di rumah dan kantor dengan harga yang terjangkau. Bahkan di ruangan terang sekalipun, proyektor Full HD yang kuat namun terjangkau ini memberikan gambar berkualitas tinggi di mana pun dan kapan pun. Ini semua berkat teknologi 3LCD Epson yang menghasilkan output cahaya putih dan warna yang sama tingginya sebesar 3.000 lumen1. Perbesar ukuran layar dan benamkan diri Anda dalam film dan game favorit Anda dengan proyektor Full HD yang mampu menciptakan layar 391 inci yang mengesankan ini. Resolusi Full HDKualitas Gambar Menakjubkan hingga 391inch3000 lumen kecerahan Warna dan PutihSpeaker 5Watribut:
- Projection Technology: RGB liquid crystal shutter projection system
- LCD Size (inch): 0.62
- Native Resolution (pixel): Full HD (1080)
- USB type: A: 1 (for Wireless LAN, Firmware Update, Copy OSD Settings)
- Wired LAN: Null
- Color: White
- Color Brightness: 1500 lumens *1
- Color Light Output: 1500 lumens *1
- Color mode: Dynamic, Bright Cinema, Natural, Cinema, Adobe RGB, Digital Cinema, 3D Dynamic, 3D Cinema, Vivid, Presentation,Blackboard, sRGB
- Fan Noise (dB): 38/29 (Normal/Eco)
- Screen Size Projected Distance (inch): 34 to 391 [0.89 to 10.40m] (Zoom: Wide); 26 to 290 [0.91 to 10.41m] (Zoom: Tele); Standard size: 60 screen 1.58m
- Sound Output: 5W Monaural
- Voltage (V): 100-240 (AC ±10%, 50/60Hz)
- Epson 3LCD Certified ProjectorDeskripsi:Enhance the Classroom Experience with Expressive Projections. Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.atribut:
- Projection Technology: RGB liquid crystal shutter projection system (3LCD)
- White Light Output (lm): 3600/2400 (Normal/Eco)
- Color Light Output (lm): 3600
- USB interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
- Network: Wireless: Optional (ELPAP11); Wired LAN : 1 (RJ45)
- Contrast Ratio: 16000:1
- Screen Size (inch): Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance)
- ViewSonic Projector Home CinemaDeskripsi:The ViewSonic PX701HDH is a high brightness 3,500 ANSI lumens projector featuring a Full HD 1080p resolution that offers impressive visual performance in a brightly lit living room or meeting room. The projector adopts the latest lamp design to extend lamp life of up to 20,000 hours under SuperEco+ mode, effectively reducing lamp replacement and maintenance costs. A digital lens shift allows users to make adjustments by remote control, it’s also compatible with the vColorTuner function for color profile exchange and adjustments. The dual HDMI inputs and USB power supply allow users to connect to a multitude of multimedia devices for gaming, movies, or a wireless dongle for wireless presentation.- 3,500 ANSI Lumens with native Full HD 1080p- Energy-efficient SuperEco+ Mode for lamp life up to 20,000hrs- Vertical lens shift- vColorTuner to exchange color profile and adjustment easier- Projector software update tool to easily upgrade your functionality up to date- Customized user mode for personal color preferenceInputHDMI: 2(HDMI 1.4/ HDCP 1.4)Input Audio (3,5 mm): 1OutputAudio-out (3.5mm): 1Speaker: 10WUSB Tipe A (Daya): 1 (5V/1.5A)ControlRS232 (DB 9-pin male): 1USB Type A (Services): 1(share with USB A Output)Power Supply Voltage: 100-240V+/- 10%, 50/60Hz(AC in)Power Consumption: Normal: 300WStandby:atribut:
- Projection System (inch): 0.47 1080p
- Native Resolution: 1920x1080
- Brightness (ANSI Lumens): 3500
- Contrast Ratio: 12000:1 (with SuperEco Mode)
- Display Color: 1.07 Billion Colors
- Light Source Type: Lamp
- Audible Noise (Eco) (dB): 31/27
- Image Size (inch): 30 - 300
- Keystone: +/- 40° (V)
- Lamp Power (W): 203
- Lens: F=2.0-2.05, f=15.843-17.445mm
- Lens Shift V. Range: +/- 5% (Digital)
- Light Source Life (hour): 5000/20000 (Normal/SuperEco Mode)
- Optical Zoom: 1.1x
- Projector Offset (%): 110 ± 6
- Throw Distance (m): 1-10.96 (100inch@3.32m)
- Throw Ratio: 1.5-1.65
- Zoom Digital: 0.8x-2.0x
- Epson Large Venue Laser Projector with Zoom Lensatribut:
- Power Supply Voltage (V) AC: 100-240
- Contrast Ratio: 5000000:1
- Brightness Colour Light Output (lm): 13000
- Lightsource Life (Normal / Eco) (hour) 6.000/12.000: 20000/30000
- Brightness White Light Output Normal (lm): 13000
- Dimensions (mm): 492x586x185
- Fan Noise Normal (dB): 34
- Lightsource Type: Laser Diode
- Start-Up Period (s): Less than 8
- Warm-up Time (s): 20
Daftar Harga proyektor projector Terbaru January 2026
| Epson Proyektor | Rp6.399.900 |
| BenQ Proyektor | Rp5.399.900 |
| Epson Projector 3 LCD | Rp8.599.900 |
| ViewSonic Business Projector | Rp5.299.900 |
| Cheerlux Mini LED Projector | Rp999.900 |
| New Projector Proyektor | Rp3.499.900 |
| Epson Light Scene Projector | Rp43.999.900 |
| ViewSonic DLP Projector | Rp9.299.900 |
| ViewSonic Projector Portable Series WXGA | Rp17.999.900 |
| NEC Proyektor Ultra Short | Rp20.999.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)




































































































































































/P102114940-1.jpg)