Kondisi Barang:
Authorized Partner
Spesifikasi
| Measuring Rate | 2 Measurements per second |
|---|---|
| Number of Channels | 2-channel |
| Operating Temperature | 0 to +60 °C |
| Protection Class | IP68 |
| Authorizations | CE 2014/30/EU |
| Battery Life | 80 h (Auto Off 10 min) |
| Battery Type | 1xCR2032 |
| Diameter Probe shaft (mm) | 11 |
| Dimensions (mm) | 197x33x20 110x33x20 (without Probe and TopSafe) |
| Display Size | 2 lines |
| Display Type | LCD (Liquid Crystal Display) |
| Length Probe shaft (mm) | 35 |
| Product Color | White |
| Product/Housing Material | ABS |
| Storage Temperature | -20 to +70 °C |
| Temperature Compensation | automatic |
| Weight (g) | 115 (with TopSafe) 65 (without TopSafe) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The cosmetics industry, the food industry, the metal industry: the testo 206-pH2 pH meter can be used virtually anywhere. That’s because it’s ideally suited for measuring the pH value of semi-solid media like, for example:Viscous and protein-containing foodstuffs like jelly, cheese, fruit etc.Liquid and soft or paste-like materials like creams and oilsWater-mixed solid cooling lubricants
Clever measurement technology paired with intelligent features: the testo 206-pH2 pH meterThe testo 206-pH2 pH meter is equipped with a pH immersion tip and an integrated temperature sensor which allow you to carry out quick and reliable pH measurements and accurate core temperature measurements simultaneously.
Thanks to the full-size gel electrolyte volume and annular clearance, the pH sensor is not only leakproof and maintenance-free, but also extremely durable and insensitive to dirt.
The testo 206-pH2 allows you to perform 1, 2 or 3-point calibrations. The automatic final value recognition function supports you throughout your measurements.Hygienic and ruggedThe testo 206-pH2 pH meter comes with a TopSafe protective case which gives it its IP68 rating: the hygienic, dishwasher safe case protects the meter against dirt, water and impact.
Product Includes: testo 206-pH2 pH meter for viscous media, gel storage cap, TopSafe protective case, belt buckle, wall bracket.pH measurement for drinking water analysis There have been statutory European directives from as early as 1980, which have regulated the limit values of specific parameters in drinking water. The Drinking Water Ordinance of 21 May 2001 in Germany decreed that water supply companies are obliged to provide their customers with drinking water which complies with the quality laid down in the Drinking Water Ordinance. The pH value is an important parameter for determining water quality.The water samples taken must be checked for their pH value directly or immediately after sampling. This must not exceed the acidic limit of 6.5 or the alkaline limit of 9.5 and should normally be in the neutral range around 7.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement on site for fast assessment of the pH value Available in three different models (including a version with plug-in probes for easy remote measurement)Robust, waterproof "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte pH measurement for quality assurance in the food sector The pH value of foods has a direct effect on the growth of microorganisms and therefore on food quality and safety. For this reason, many companies use the pH value as a quality characteristic for evaluating their food. For example, the pH value is of great importance in the manufacture of meat, sausage, delicatessen and dairy products.The pH value is an important quality parameter in the food sector. It particularly affects the properties of meat and meat-based products, especially with regard to water binding capacity, taste, colour, tenderness and shelf life. In the bakery sector, the acidity of the sourdough can be determined by means of the pH value. In the case of products such as salad dressings, the pH value helps to ensure consistent quality or consistent acidity of the product.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement in process / in the food for fast assessment of the pH value Available in three different versions – depending on the medium in which the measurement is being madeRobust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of pH and temperature valuesMaintenance-free gel electrolyte1, 2 or 3-point calibration possible pH measment inure the cosmetics industry The pH value is a crucial factor when it comes to assessing the quality of cosmetic products. Cosmetic products which are too acidic or too alkaline can cause skin irritations or rashes. The pH value of the skin is normally between 5 and 6.5 thanks to its natural protective acid mantle. "Skin-neutral” cleansers are actually slightly acidic and can support the skin's protective acid mantle, which is particularly important for people with sensitive skin. On the other hand, alkaline cleansers could encourage the skin's process of replenishing its natural oils.The pH value of cosmetics must therefore be monitored, controlled and, if necessary, adjusted right from the production stage, so that the end product has the required value. The testo 206 one-hand pH measuring instrument helps you to do this through: Direct measurement in process for fast assessment of the pH value Three different versions of the product – depending on the medium in which the measurement is being made (e.g. liquid, paste-like, etc.)Robust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) to meet strict cleaning requirements in the pharmaceutical sector.Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte1, 2 or 3-point calibration possible
Clever measurement technology paired with intelligent features: the testo 206-pH2 pH meterThe testo 206-pH2 pH meter is equipped with a pH immersion tip and an integrated temperature sensor which allow you to carry out quick and reliable pH measurements and accurate core temperature measurements simultaneously.
Thanks to the full-size gel electrolyte volume and annular clearance, the pH sensor is not only leakproof and maintenance-free, but also extremely durable and insensitive to dirt.
The testo 206-pH2 allows you to perform 1, 2 or 3-point calibrations. The automatic final value recognition function supports you throughout your measurements.Hygienic and ruggedThe testo 206-pH2 pH meter comes with a TopSafe protective case which gives it its IP68 rating: the hygienic, dishwasher safe case protects the meter against dirt, water and impact.
Product Includes: testo 206-pH2 pH meter for viscous media, gel storage cap, TopSafe protective case, belt buckle, wall bracket.pH measurement for drinking water analysis There have been statutory European directives from as early as 1980, which have regulated the limit values of specific parameters in drinking water. The Drinking Water Ordinance of 21 May 2001 in Germany decreed that water supply companies are obliged to provide their customers with drinking water which complies with the quality laid down in the Drinking Water Ordinance. The pH value is an important parameter for determining water quality.The water samples taken must be checked for their pH value directly or immediately after sampling. This must not exceed the acidic limit of 6.5 or the alkaline limit of 9.5 and should normally be in the neutral range around 7.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement on site for fast assessment of the pH value Available in three different models (including a version with plug-in probes for easy remote measurement)Robust, waterproof "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte pH measurement for quality assurance in the food sector The pH value of foods has a direct effect on the growth of microorganisms and therefore on food quality and safety. For this reason, many companies use the pH value as a quality characteristic for evaluating their food. For example, the pH value is of great importance in the manufacture of meat, sausage, delicatessen and dairy products.The pH value is an important quality parameter in the food sector. It particularly affects the properties of meat and meat-based products, especially with regard to water binding capacity, taste, colour, tenderness and shelf life. In the bakery sector, the acidity of the sourdough can be determined by means of the pH value. In the case of products such as salad dressings, the pH value helps to ensure consistent quality or consistent acidity of the product.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement in process / in the food for fast assessment of the pH value Available in three different versions – depending on the medium in which the measurement is being madeRobust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of pH and temperature valuesMaintenance-free gel electrolyte1, 2 or 3-point calibration possible pH measment inure the cosmetics industry The pH value is a crucial factor when it comes to assessing the quality of cosmetic products. Cosmetic products which are too acidic or too alkaline can cause skin irritations or rashes. The pH value of the skin is normally between 5 and 6.5 thanks to its natural protective acid mantle. "Skin-neutral” cleansers are actually slightly acidic and can support the skin's protective acid mantle, which is particularly important for people with sensitive skin. On the other hand, alkaline cleansers could encourage the skin's process of replenishing its natural oils.The pH value of cosmetics must therefore be monitored, controlled and, if necessary, adjusted right from the production stage, so that the end product has the required value. The testo 206 one-hand pH measuring instrument helps you to do this through: Direct measurement in process for fast assessment of the pH value Three different versions of the product – depending on the medium in which the measurement is being made (e.g. liquid, paste-like, etc.)Robust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) to meet strict cleaning requirements in the pharmaceutical sector.Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte1, 2 or 3-point calibration possible
Feature
Ideal for measuring the pH value of semi-solid media, viscous and protein-containing foodstuffs (eg. processed cheese, fruit) and water-mixed solid cooling lubricants**Temperature measurements with integrated temperature sensor possible**Maintenance-free gel electrolyte**Durable waterproof and dishwasher safe protective case**The testo 206-pH2 pH meter allows you to measure the pH value and temperature of semi-solid media safely and reliably. Ideal for laboratories, industrial production processes and the food industryProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
