MILWAUKEE pH, EC, TDS Combo Meter with ATC (Pengukur pH)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Environment (%)Max RH 95
Temperature Compensation (°C)Automatic from 0 to 50
Resolution (pH)0.1
Accuracy (pH)±0.2
Battery life (V)1x9 Alkaline
EC/TDS Accuracy (%)±2 Full Scale
Environment Temperature (°C)0 to 50
ProbeSE600 Combination pH/EC/TDS Probe
TDS Resolution (ppm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description

pH and TDS are critical for water conditioning and aquariums. Total Dissolved Solids in drinking water can effect clarity and taste of water. In addition, high TDS levels can effect the health of a fish in an aquarium.  High concentrations of TDS can decrease clarity of water in aquariums and decrease photosynthesis in aquatic plants.
The Milwaukee MW801 PRO Low Range Combo Meter lets you easily and accurately test pH, conductivity and total dissolved solids (TDS) using a single meter and integrated probe.
Simple, portable and rugged. No more juggling multiple electrodes and wires. Automatic temperature compensaton included.
The MW801 is the ultimate solution for pH and nutrient management.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
Design Features
The design of the MW801 is focused on simple operation and ruggedness. With a single probe, big screen, easy calibration, the MW801 is exceptionally simple to operate.
A tough meter build and a rugged but replaceable probe means that you can expect years of use.

The Milwaukee PRO Combo meter offers:
-pH, conductivity / nutrient EC, TDS (ppm) with automatic temperature compensation.
-A replaceable, integrated pH, EC, and TDS (ppm) probe with a single 3 foot cable for easy use (SE600 probe included).
-A fiber junction on the pH sensor to reduce contamination when measuring fertilizer solutions. 
-A light weight and portable form factor at just 5.8 ounces with battery and just over 3 inches wide.
-A large easy to read display.
-Factory calibration with a simple, single point manual calibration for both pH and EC.
-A reputation for a rugged build and long life
-Specialized design for drinking water, aquaponic, and aquariums.
Use
Care and Use 
The MW801 PRO Combo Meter includes both a pH and EC sensor in the SE600 integrated probe.  All pH sensors have a limited life and response time gets longer with age.  EC sensors are more robust but can still be affected by residue build up. Both need maintenance. Properly maintaining your probe will give you fast, accurate results for longer.  So, be sure to order the Milwaukee pH Maitenance Kit code PH-Main at checkout time!  This will be needed to help clean and condition the pH/EC electrode before use!
 
Here are our top four tips.
 
1. Always store with the cap full of buffer or storage solution not water.
2. Clean your probe regularly by soaking in cleaning solution.
3. Calibrate after cleaning and/or storage before testing to adjust for changes in the pH and EC sensor.
4. Gently stir the probe in the sample for a faster result.

Ulasan Produk

Tidak ada ulasan