Hanna Instruments pH & Temperature Pocket Tester with 0.1 pH Resolution

Sebelum PPN:
Rp2.799.900
Spesifikasi
Accuracy (pH)±0.1
Automatic Shut-Off (minute)8 , 60 , or disabled
Battery Life (hour)Approximately 800 of use
Battery TypeCR2032 3V Li-Ion
Dimensions (mm)160x40x17
Operating Environment (°C)0 to 50; RH 100%
Temperature Accuracy (°C/°F)±0.5/±1.0
Temperature Range (°C)0.0 to 50.0
Temperature Resolution (°C/°F)0.1/0.1
pH Calibrationautomatic, one or two-points (pH 4.01 / 7.01 / 10.01)
pH Range (pH)0.0 to 14.0
pH Resolution (pH)0.1
pH Temperature CompensationAutomatic, 0 to 50°C (32 to 122°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI981074 Pool Line pH and temperature meter with automatic temperature compensation (ATC) measures the pH of swimming pool, hot tub, or spa water. Accurate pH levels ensure chlorine is predominately in the more effective form.
Feature
- Slim, ergonomic design that fits comfortably in the hand or pocket
- Large LCD displays stability indicator, low-battery indicator and calibration tags
- Automatic Temperature Compensation (ATC), displays temperature in °C or °F
- Calibration to one or two points with standard buffers (pH 4.01, 7.01, and 10.01)
- Stability indicator confirms the reading has stabilized
- Extractable cloth junction to clear clogging
- Automatic shut-off with three user controlled settings to conserve battery life

Ulasan Produk

Tidak ada ulasan

Halaman Terkait