Kedida PH Conductivity Meter

Sebelum PPN:
Rp2.599.900
Spesifikasi
Accuracy±0.1pH ; ±2%FS
Automatic Conversion of C / FHave
BacklightA high brightness backlight design
Battery6V (4xAG13 button batteries)
CBM (mm)188×38
Automatic Shutdown Time (minute)10 auto shut off
Automatic Temperature Compensation (°C)0 to 50
Correction3 points automatic calibration (4.01; 6.86;9.18), 1 point automatic calibration 84uS/cm
DisplayDual display of pH and temperature
Hold FunctionHave
Low Voltage IndicationHave
Measuring Range (pH)0.0 to 14.0
Measuring Range (uS/cm)0 to 199.9
Operating Temperature (°C)0 to 50
Resolution0.1pH ; 0.1uS/cm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Products: CT-6321 PH&Cond. pen acidimeter use the high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH&Cond. value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH&Cond. value monitoring. Field PH value test.
2. acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.
3. The standard configuration: PH (4.01; 6.86; 9.18) buffer set. Provide professional acidimeter Shenzhen Kedi Da Electronics Company, Cond.uctivity meter, pH electrode, pH controllers, industrial PH meter, PH / Cond. controller, TDS test pen, pen type PH meter .

Ulasan Produk

Tidak ada ulasan

Halaman Terkait