Joinwit Handheld Optical Power Meter

Sebelum PPN:
Rp999.900
Spesifikasi
Size (cm)23.5x16x8
Wavelength (nm)800-1700
DetectorInGaAs
Measurement Range (dBm)-70 to +6
Uncertainty±5%
Calibrated Wavelength (nm)850, 980, 1300, 1310, 1490, 1550
Battery operating time240 Hours With 1.5V Battery (3)
Operating Temperature (°C)-10 to +60
Optical ConnectorFC (Interchangeable SC,ST)/As Well As 2.5mm Universal
Power SupplyAlkaline Battery (3 AA 1.5V Batteries)
Relative Humidity0 to 95% (Non-condensing)
Resolution (dB)0.01
Storage Temperature (°C)-25 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- User self calibration function
- Comfortable LCD display and optional backlight LCD display supports night operation
- Power measurements in dBm or mw and insertion loss in dB
- Low battery consumption, more than 240 hours continual operation time for three 1.5V alkaline batteries
- 10 minutes Auto-off function can be activated or deactivated.

Ulasan Produk

Tidak ada ulasan