Trend Networks Fibre Optic Cable Visual Fault Finder

Sebelum PPN:
Rp13.999.900
Spesifikasi
Light SourceClass II laser diode
Central Wavelength (nm)650/±10
Spectral Width (FWHM) (nm)<5
Laser Light Pulse DurationContinuous in CW mode 600ms in 1Hz modulation mode
Power SupplyTwo 1.5V AA Alkaline batteries
AccessoriesIncludes holster, integrated rubber port cover, lanyard, cell-phone style belt clip, instruction sheet and batteries
Battery Life (hour)>80
Connector2.5mm universal
Diameter (mm)32
Length (mm)220
Operating Temperature (°C)-10 to +50
Operation Humidity (%RH)0 to 95 (non-condensing)
Storage Humidity (%RH)0 to 95 (non-condensing)
Storage Temperature (°C)-20 to +80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Visual Fault Finder is a visible laser light source used to check continuity, locate breaks, poor mechanical splices and damaged connectors in fibre optic cabling.
Used to verify continuity, test and find breaks in fibre links, locate pinched fibre strands in termination cabinets, or anywhere fibre optic cables are terminated and subject to mechanical damage.
The VFF5 is also an excellent aide to technicians terminating mechanical splices or pre-polished connectors where leaking light is an indicator of a poor fibre cleave or other misalignment.
Feature
A hand-held, battery-powered tool, the VFF5 projects a highly visible red light into a fibre optic cable. The VFF5 is used to check continuity of cabling between termination points and to locate bends or breaks in fibres at splicing and termination points.
The VFF5 is useful over a distance of approximately 5km (3.1mi) into multi-mode fibre and single mode fibre. Use it as a stand-alone first-line basic troubleshooting tool, or in conjunction with an OTDR to pinpoint faults. Any breaks will be seen as a conspicuously glowing or blinking red light area (in 3mm or smaller cables).
The VFF5 is equipped with a high-power, day light visible 650nm laser diode which operates either in continuous or flashing mode. The design prevents battery drain due to accidental activation of the tool while inside a tool pouch.
Two AA batteries provide over 30 hours of operation in continuous mode and 80 hours of operation in flashing mode.
The unit is packaged in a pocket-sized, rugged metal housing and is fitted with 2.5 mm universal connector that accepts ST, SC and FC optical connectors.
Testing of fibre continuity and locating bends or breaks in small fibre optic cabling

Ulasan Produk

Tidak ada ulasan

Halaman Terkait