Trend Networks Relectometer OTDR

Sebelum PPN:
Rp419.999.900
Spesifikasi
Display7\" outdoor-enhanced touchscreen, 800x480 TFT
InterfacesTwo USB 2.0 ports, RJ-45 LAN 10/100 Mbit/s
Wavelength (nm)850/1300/1310/1550
Dynamic Range (dB)27/29/36/35
Event Dead Zone (m)Multimode: 0.5 / Single-mode: 0.7
Distance Range (km)0.1 to 260 for SM / 0.1 to 40 for MM
Attenuation Dead Zone (m)Multimode: 2.5 / Single-mode: 3
Pulse Width (ns)Multimode: 3 to 1 000 / Single-mode 3 to 20 000
Size (HxWxD) (mm)166x200x68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The OTDR II is the first tablet inspired OTDR that is handy, lightweight and rugged enough for any environment.
With a 7-inch outdoor enhanced touchscreen, the most efficient hand held display in the industry, it delivers an unprecedented user experience. Its intuitive user interface including onboard manual ensures a fast learning curve. Plus, its new and improved OTDR platform offers icon-based functions, instant boot-up, automatic macrobend finders as well as improved auto and real-time modes.
Feature
- iOLM (Intelligent Optical Link Mapper) - automatic configuration and multiple measurements on the same link provides the best possible measurements regardless of fibre configuration
- Onboard PDF reporting
- Macro bend detection
- Short attenuation dead zone: MM: 2.5 m/SM: 3 m and event dead zone: MM: 0.5 m/SM: 0.7 m for accurate location and characterisation of events
- Quad wavelength (850/1300/1310/1550) for both multimode and single-mode testing
- Each fibre may be tested at two wavelengths in a single Autotest
- Provides results in only a few seconds
- Interchangeable fibre adapters with a wide variety of available configurations
- Transfer test results to PC via USB flash drives or USB cable
- Optional video inspection micro scope to check connectors for cleanliness or damage
- Provides simple PASS/FAIL results and macro bend detection in single-mode fibres that helps users identify bends or kinks in the cable, saving time during installation and troubleshooting
- Small size for one handed operation
- Rubber over-mould for enhanced drop protection
- 1 lithium-ion battery provides up to 12 hours operation
- Rugged carrying case for field use

Ulasan Produk

Tidak ada ulasan