Pro'sKit Fiber Optical Light Source

Sebelum PPN:
Rp4.499.900 - Rp9.199.900
Spesifikasi
Dimensions (mm)165x80x35
Power Stability (dB)±0.05/1hr;±0.1/8hour
OPTIC connectorSC/PC
Power Source (V)2 x 1.5 AA batteries (not included)
Auto Power Off (minute)10 (could be reset)
Battery chargeYes (when using rechargeable battery), by DC 5V power jack
Modulation Detection270Hz,1kHz, 2kHz
Operating Temperature (°C)-10 to +60; <90%RH
Storage Temperature (°C)-20~+70; <90%RH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5 range supplied : 850/1300/1310/1490/1550 (with multiple models)
Ideal for fiber optic network installation and maintenance
Feature
Stability and Reliability Output
- Built-in optic isolator, larger and more stable compared to desktop source.
Full Range Supply
- MT-7801 provides single mode 1310/1550 wavelength light source
- MT-7802 provides multi mode 850/1300 wavelength light source
- MT-7803 provides single mode 1310/1490/1550 wavelength light source
Supports SC/PC
- Supports SC/PC connectors
LCD display with Backlight
- Easily reading and allowing work in dark area.
WAVE ID
- In WaveID mode, it will encode each wavelength with a unique WaveID code; output the same wavelength automatically to identify the wavelength. (Work with Pro’sKit MT-7601& MT-7603 power meter)
Selection of 3 Modulations, distinguish OPTIC fiber line
- 270Hz, 1KHz, 2KHz
Easy Operation
- Designed with single key to switch the wavelength, easy,
- flexible and convenient.
User friendly
- Power by Battery, more convenient.
- Comes with DC5V power jack allows charging the rechargeable b attery with. DC input (adaptor is not included) when using the rechargeable battery.
- Auto power off.
- Protective rubber boot with a soft protective case.

Ulasan Produk

Tidak ada ulasan