YOKOGAWA Reflectometer (Alat Ukur Fiber Optik)

Sebelum PPN:
Rp95.999.900
Spesifikasi
Size (mm)185x116x56
Wavelengths (Nm)1310/1550
Dynamic Range (dB)32/30
Operating Time10 Hours

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This AQ1000 is specifically designed to increase the productivity of field personnel working on the installation and deployment of optical access networks such as Fiber To The Home (FTTH). Although it is positioned as an entry-level model, it still retains Yokogawa’s established standards of quality/reliability for ODTR manufacturers and features characteristics which are usually present in higher-level models, such as a high-quality capacitive multi-touch touchscreen and wireless connectivity.
Feature
- At-a-glance
The AQ1000 satisfies test and measurement needs in analyzing access optical networks.
Wavelengths: 1310 / 1550 nm
Dynamic ranges: 32 / 30 dB
Size: 185mm (W)×116mm (H)×56mm (D) (7.3" (W)×4.6" (H)×2.2" (D))
Weight: 660 g (1.46 Lbs)

- Multi-touch touchscreen
Intuitive and responsive
Tap, swipe, pinch or press with the intuitive and responsive multi-touchscreen display. This high resolution, responsive 5.0-inch multi-touch capacitive touchscreen combined with hard-key buttons make OTDR operations simple and intuitive.

- One-button measurement
Full-Auto
By simply pressing one singe button, the AQ1000 initiates an OTDR measurement, detects and comprehensively characterizes network events with PASS/FAIL judgment based on user-defined thresholds. The measurement data can be saved automatically if desired.

- OTDR view modes
Trace view
Traditional view with OTDR waveforms and event markers.

Map view
Simple, icon-based map view for easy interpretation of network events.

- Long battery operation time
Over 10 hours!
No worrying about running out of battery power during your daily work. The AQ1000’s high capacity Li-Ion battery will last for 10 hours under the Telcordia standard conditions.

- Quick boot-up
Under 10 seconds!
From completely OFF to measurement ready in under 10 seconds!

Ulasan Produk

Tidak ada ulasan