Beli mic shure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CF Audio Wireless Microphone (Mic)Deskripsi:Wireless microphone.
- Shure Wireless Microphone Headset SystemDeskripsi:PGA31 Headset Condenser MicrophoneThe PGA31 performance headset microphone for general, speaking and performance use is a permanently-biased electret condenser microphone. Engineered to provide maximum versatility and reliable performance in a wide array of conditions at an affordable price, the PGA31 is compatible with any Shure wireless bodypack systems with TA4F (TQG) connectors. Available as an included option for many systems, it also makes a viable replacement option for use in existing systems. The wearable design offers improved comfort and a secure fit for hands-free operation in any situation, while the unidirectional (cardioid) pickup pattern provides excellent off-axis rejection for higher gain-before-feedback when using a stage monitor.
- Saramonic MicrophoneDeskripsi:Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
- TOA Wireless Headset MicrophoneDeskripsi:WS-5325H Wireless SetThe WS-5325H wireless microphone system set includes a wireless transmitter WM-5325, a headset microphone WH-4000H, and a diversity wireless tuner WT-5810. The WM-5325 wireless transmitter has been manufactured for use with a UHF system. With the PLL-synthesizer system, 64 different operating frequencies are made available. A high output power ensures stable radio signal transmission. The WH-4000H employs an electret condenser microphone element and has been designed for use in speech reinforcement applications. The WT-5810 is a PLL-synthesizer controlled double superhetrodyne diversity tuner designed to be used with a UHF wireless system. It employs a compander noise reduction circuit to minimize the influence of ambient RF noise.atribut:
- Product Composition: Wireless transmitter WM-5325 …1, Headset microphone WH-4000H, …1,Diversity wireless tuner WT-5810 …1
- Frequency Range (MHz): 576 - 865 (*1), UHF
- Tone Frequency (kHz): 32768
- Operating Temperature (°C): -10 to +50 (14 to 122°F)
- Accessory: AC adapter (*2) …1, Screw driver …1, Strage case …1, Neck strap …1
- Modulation: Frequency modulation
- Antenna: Built-in type
- Battery: WB-2000 (WB-2000-2 contains 2 pieces) rechargeable battery (option) or AA alkaline dry cell battery
- Battery Life: Approx. 13 (when the WB-2000 rechargeable battery is used) Approx. 10 (when the alkaline battery is used)
- Channel Selectable: 64 channels (the number of channels may differ from country to country)
- Dimensions (WxHxD) (mm): Wireless Transmitter 62x102.5x23, Diversity Wireless Tuner 206x40.6x152.7 (D) mm (8.11x1.6x6.01inch) (excluding antenna)
- Finish: Resin, coating
- Indicator: Power/Battery lamps
- Maximum Input Level: -14 dB to -29 dB (*3) (Audio level control: Min. to Max.)
- Oscillator: PLL synthesized
- RF Carrier Power: Less than 50 mW (Factory preset 10 mW ERP)
- TOA Gooseneck MicrophoneDeskripsi:The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.atribut:
- Output connector: XLR-3-32 equivalent
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
- Element: Condenser Microphone
- Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
- Operating Temperature (°C): 0 to -40 (32°F to 104°F)
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-16000
- Polar Pattern: Cardioid
- Rated Impedance Resistance (ohm): 750, balanced
- Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- CKE Kipas AksialDeskripsi:Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- HP Printer LaserJet Proatribut:
- Operating Humidity Range (%RH): 10 to 80
- Display: 2-line backlit LCD graphic display
- Finished Output Handling: Sheetfed
- Operating Temperature Range (°C): 15 to 32.5
- Print Technology: Laser
- Processor Speed (MHz): 1200
- Recommended Monthly Page Volume: 750 to 4000
- UGO Safety US Pro Full Body HarnessDeskripsi:Large D-ring at the back and hip/side for easy connection, back support pad in shoulder and leg designed to give worker all day comfort, stab lock chest and leg buckles for faster donning, 2 lanyard parks on chest strap for easy storage, removeable waist belt : worker can easily add their favourite tool pouches, sub pelvic strap for added safety and comfort, and padded lumbar support designed to eliminated any discomfort from tge weight of tool pouches.
- MODENA Dispenser AirDeskripsi:Dispenser air dengan desain yang simpel namun elegan.
- Okayo UHF Handheld Microphone (Mic)Deskripsi:Box Include: Manual book , Microfon ,Wireless Transmitter,Remote, ACC, K. Power Sampling Rate : - Q @16 kHZ - HQ @48 kHz Battery : - 2 x AA 1.2 V (Ni-MH) - 2 x AA 1.5 (AlKaline)atribut:
- Oscillation Type: 4 GFSK
- Carrier Frequency Range (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Antenna: Built-in
- RF Output (mW): 10-20 (Country Dependent)
- Frequency Response: 70Hz - 16KHz
- Battery Life: 8 (Ni-MH) / 12 (Alkaline) hours typical
- Dimensions (D x H) (mm): 48x258
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Visero Remote Samsungatribut:
- Compatible for Brand: Tube TV SAMSUNG
Daftar Harga mic shure Terbaru January 2026
| CF Audio Wireless Microphone (Mic) | Rp9.999.900 |
| Shure Wireless Microphone Headset System | Rp5.899.900 |
| Visero Remote Multi TV | Rp16.900 |
| Saramonic Microphone | Rp319.900 |
| Advance Digitals Microphone | Rp38.900 |
| TOA Wireless Headset Microphone | Rp9.699.900 |
| TOA Gooseneck Microphone | Rp989.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| CKE Kipas Aksial | Rp979.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/9lP103222345-1.jpg)







/48P103220152-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/UGO%20Safety%20US%20Pro%20Full%20Body%20Harness/f5P103851545-1.jpg)

/59P103220189-1.jpg)