Beli microphone wireless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ADVANCE DIGITALS Microphone Wireless
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  2. CF Audio Wireless Microphone (Mikrofon)
    Mulai

    Rp11.999.900

    CF Audio Wireless Microphone (Mikrofon)
    Deskripsi:
    Wireless microphone.
  3. JETE Microphone Wireless
    Mulai

    Rp669.900

    JETE Microphone Wireless
    atribut:
    • Wireless (Ghz): 2.4 Microphone Plug and Play
    • Bluetooth: V5.1
    • Charging Voltage (V): DC4.8-5.4
    • Port Charging: Type C
    • Charging Time (hour): 2
    • Play Time (hour): TX 6 | RX 20
    • SNI License: Yes
    • SNI Number: 90585/SDPPI/2023
  4. Sennheiser Lavalier
    Mulai

    Rp8.099.900

    Sennheiser Lavalier
    Deskripsi:
    Inspire your audience. Go for XS WIRLESS 1 and rely on a solid wireless transmission with up to 10 compatible channels in a stable UHF band. The XS WIRELESS 1 LAVALIER MIC SET is an easy to use all-in- one wireless system for presenters and moderators, excellent for a powerful and inspiring presentation. The set includes an intuitive stationary receiver for quick set-up and hassle-free handling, as well as a lightweight bodypack transmitter and an unobstrusive clip-on microphone.-Compact bodypack transmitter, unobstrusive clip-on microphone-Antenna-switching diversity reception-Integrated antennas-Automatic frequency management and synchronization via remote channel for easy setup-Selectable UHF frequencies within a large bandwidth-Up to 10 compatible channelsTransmitter :Dimensions = approx. 71 x 96 x 28 mmPower supply = 2 AA size batteries, 1.5 VAdjustment Range Transmitter = 0 to -30 dB, adjustable in 10 dB stepsMicrophone = condenserTHD, total harmonic distortion = ≤ 0.9%Pick-up pattern = omni-directionalSignal-to-noise ratio = ≥ 103 dBARF output power = 10 mWSwitching bandwidth = up to 24 MHzOperating time = approx. 10 hrsModulation = wideband FMOutput voltage = '1/4“ (6.3 mm) jack socket (unbalanced): +6 dBu, XLR socket (balanced): +12 dBuHousing = rugged ABS housingDiversity reception = antenna switching diversity via internal antennasFrequency = 8 frequency banks, each with up to 10 factory-preset channels"Frequency range = A: 548-572 MHz, GB: 606-630 MHzB: 614-638 MHz, C: 766-790 MHzD: 794-806 MHzE: 821-832 MHz, 863-865 MHzK: 925-937.5 MHz"Sensitivity = < 3 μV at 52 dB(A)rms S/NSPL for peak deviation = 130 dBSquelch = adjustable from 3 dBμV to 28 dBμV (combined with pilot tone)Synchronization = 2.4 GHz, Low Power OQPSK (only active during synchronization)Input sensitivity = 1.5 mV / PaAudio adjustment range = 45 dB, adjustable in 5-dB stepsLine / Mic level = 20 dB, switchableTemperature Range = operation: 0°C to +40°C, storage: –20°C to +70°CReceiver Principle = double superheterodyneWhat's in the Box : 1 receiver EM-XSW 1 1 lavalier microphone ME 2-2 1 bodypack transmitter SK-XSW 1 power supply NT 12-5 CW 2 AA batteries
  5. Saramonic Microphone
    Mulai

    Rp369.900

    Saramonic Microphone
    Deskripsi:
    Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
  6. Alinco Hands-Free Loudspeaker
    Mulai

    Rp2.399.900

    Alinco Hands-Free Loudspeaker
    atribut:
    • Battery Duration (hour): 8
    • Body Color: Black
    • Content Set: Charging cable ; Headset
    • Depth (mm): 26.2
    • Height (mm): 88
    • Material: Polycarbonate
    • Output Rating (W): 3
    • Rated Output Power (W): 3
    • Width (mm): 56
  7. Saramonic Wireless Microphone System
    Mulai

    Rp1.999.900

    Saramonic Wireless Microphone System
    Deskripsi:
    The Blink500 T4 is a professional wireless microphone system designed for multi-track recording. It supports up to 4-channel simultaneous recording, with options for independent or mixed output, providing excellent flexibility for post-production. Delivering true broadcast-quality audio, the Blink500 T4 is seamlessly compatible with various devices, making it an ideal companion for content creation, multi-person filming, and on-the-go interviews.
  8. Sennheiser MIC Wireless Single
    Mulai

    Rp5.299.900

    Sennheiser MIC Wireless Single
    Deskripsi:
    Mic Wireless Sennheiser 100 G31bh resiever display digital1bh mic pegang display digital1bh kabel audio outputFree baterai AAFrequency UHFjarak mic bisa sampai 40msuara bagus, jernih dan empukcocok buat karaoke, MC, Pidato dan seminar
    atribut:
    • Contents: Single Mic
  9. SPECO TECHNOLOGIES PA System Accessories
    Mulai

    Rp1.199.900

  10. Sennheiser Headworn Omni Mic
    Mulai

    Rp12.999.900

    Sennheiser Headworn Omni Mic
    Deskripsi:
    High-quality permanently polarized condenser headmic with omni-directional pick-up pattern, designed for professional "hands free" applications. The adjustable neckband is visually unobtrusive and very comfortable to wear. The twelve available HSP 2 variants differ in color, size and connector.For wireless applications, the headmic can be used with different Sennheiser bodypack transmitters, depending on the connection cable (see "Variants"). For wired applications, the headmic can be used with the MZA 900 P / MZA 900 P-4 phantom power adapter.New:The HSP 2 is now available in a revised version with a new attachment clip for the microphone boom. The new clip has a very rugged, closable design, providing an extremely secure fit of the microphone boom.HSP neckbands equipped with the previous attachment clips can be retrofitted with the new ones which are available as spare parts.-Modular overall system, i.e. all system components are easily interchangeable and combinable-Individually adjustable to all head sizes-Extremely thin microphone boom (Ø 1.1 mm), can be attached to the left or right side (removable attachment clip)-Patented Umbrella Diaphragm protects the microphone against sweat-Connection cable can easily be interchanged-Attachment clip for microphone boom can be interchanged-All metal parts coated in a physical vapour deposition processWhat's in the Box : Boom microphone Neckband Clips for attaching the microphone boom Connection cable Plastic transport case, foam-lined with cut-outs Caps for altering the frequency response Operating instructions
    atribut:
    • Color: Beige
    • Diameter (mm): Capsule: Ø 4.8, Boomarm: 1.1
    • Transducer Principle (Microphone): Pre-Polarised Condenser Microphone
    • Pick-up Pattern: Omni-Directional
    • Sensitivity in Free Field, no Load (1kHz) (mV/Pa): 2
    • Cable Length (m): 1.6 (Microphone Head)
    • Current Consumption (µA): ca. 250
    • Equivalent Noise Level (dBA): 28
    • Frequency Response (Hz): 20 - 20000
    • Maximum Sound Pressure Level (passive) (dB): 150
    • Minimum Terminating Impedance (ohm): 4700
    • Nominal Impedance (ohm): 1000
    • Operating Voltage (Stand Alone) (V): 4.5-15
  11. Nakamichi Clip On Wireless Microphone
    Mulai

    Rp6.299.900

    Nakamichi Clip On Wireless Microphone
    Deskripsi:
    The NA320 is a real true diversity microphone system, dual microphone and more than a hundred frequency channel that delivers professional-grade sound with free interference transmission.
    atribut:
    • Power Supply (V): 100-240
    • Working Distance (m): 300
    • Max Input (dB SPL): 1300
    • Color: Black
  12. TOA Wireless Microphone Single Channel
    Mulai

    Rp4.399.900

    TOA Wireless Microphone Single Channel
    Deskripsi:
    WS-420-AS Single Channel Wireless SetThe powerful WS-420-AS is a single channel wireless microphone system set that combines exceptional performance with cost efficiency. The simplest plug and play system is designed to launch you into the world of wireless. The rugged and compact frame contains a reliable multifunctioning system that is optimised for use with a range of microphones from handheld to lapels, headsets, and even musical instruments.
    atribut:
    • Product Composition: Handheld wireless microphone x 1 Receiver x 1
    • Frequency Range (MHz): 694 - 806 (*1), UHF
    • Channel Selectable: 4 channels
    • Tunable Frequencies (kHz): Steps 25
    • Pilot Tone (kHz): 32.768
    • Total Harmonic Distortion: <1% @ 1kHz
    • Accessory: AC adapter x1, Microphone holder x1
    • Audio Frequency Response (Hz): 80 - 15000
    • Audio Input Level (dB): SPL (Maximum) 140
    • Battery: 1 AA size alkaline battery, 1.5V
    • Dimensions (mm): Approx. 250x50
    • Diversity Reception: AC mains (supplied AC-DC adapter must be used)
    • Finish: Resin, coating
    • Function: IR sync, Channel scan, Battery indicator
    • Indicator: Battery Status LED, 7 Segments LED
    • Microphone Element: Dynamic with cardioid pattern
    • Modulation System: PLL synthesizer
    • RF Carrier Power (mW): 10
    • Sensitivity: 10uV at 45dBA S/N
    • Squelch (SQ): Tone SQ, Carrier SQ and Noise SQ
  13. HOLLYLAND Wireless Microphone
    Mulai

    Rp729.900

    HOLLYLAND Wireless Microphone
    Deskripsi:
    Lark C1 yang baru adalah mikrofon lavalier nirkabel premium ultra-kompak, ideal untuk perekaman audio di ponsel tanpa batasan. Dengan berbagai operasi yang disederhanakan dan durasi ultra-panjang 32 jam, Lark C1 memberikan pengalaman perekaman sepanjang hari yang tak tertandingi. Menampilkan teknologi pemrosesan suara canggih kami, Lark C1 sangat cocok bagi Anda untuk menangkap audio tajam dengan mudah pada jarak hingga 650 kaki (200m).
  14. Saramonic Microphone Lavalier
    Mulai

    Rp419.900

    Saramonic Microphone Lavalier
    Deskripsi:
    Kelengkapan- Saramonic LavMicro U3-OP Omnidirectional Lavalier Microphone for DJI Osmo Pocket (6.6' Cable)- Alligator-Style Mic Clip- Foam Windscreen- Reusable Cable Strap- Storage Pouch with Locking Drawstring
  15. MAONO Microphone Kit
    Mulai

    Rp1.499.900

    MAONO Microphone Kit
    Deskripsi:
    Maono AU-WM820 adalah sistem mikrofon nirkabel digital ultra-kompak yang unik dan fleksibel. Bentuknya ringkas dengan aksesibilitas optimal. Ini adalah mikrofon nirkabel yang sempurna untuk pembuat konten, pembuat film, presenter, pewarta, vlogger, dll.Mikrofon clip-on Maono AU-WM820 dilengkapi built-in mikrofon kondensor omnidirectional. Memberikan audio yang jernih dalam kondisi apa pun hingga rentang 70m. TX dan RX memiliki baterai isi ulang USB-C internal hingga 6 jam dengan pengisian penuh termasuk mode penghemat baterai.Kelengkapan1x Receiver1x Transmitter1x 3.5mm TRS Audio Cable1x 3.5mm TRS to TRRS Audio Cable1x Lav Mic2x USB-C Charging Cbale1x Portable Bag2x Windproof Foam1x User Manual
    atribut:
    • Audio Jack (mm): 3.5 TRS lavalier microphone input (transmitter)
    • Audio Output (mm): 3.5 TRS (receiver)
    • Battery Capacity (mAh): 350
    • Battery Life (hour): Up to 6
    • Battery Voltage (V): 3.7
    • Charging Port: USB-C, DC 5V 1A max
    • Color: Black
    • External Mic Frequency Response (Hz): 50-18000
    • Maximum Output Level (dBu): 2.2
    • Maximum SPL (dB SPL): 100 at 1kHz, 1m
    • Mic Frequency Response (Hz): 80-16000
    • Mic Polar Pattern: Omnidirectional
    • Signal to Noise Ratio (dB): 82 (without light)
    • Transmission Type: 2.4 GHz Wireless
Daftar Harga microphone wireless Terbaru October 2026
ADVANCE DIGITALS Microphone WirelessRp139.900
TOA Wireless Microphone 2 ChannelRp3.399.900
CF Audio Wireless Microphone (Mikrofon)Rp11.999.900
JETE Microphone WirelessRp669.900
Sennheiser LavalierRp8.099.900
Saramonic MicrophoneRp369.900
Alinco Hands-Free LoudspeakerRp2.399.900
Saramonic Wireless Microphone SystemRp1.999.900
Sennheiser MIC Wireless SingleRp5.299.900
SPECO TECHNOLOGIES PA System AccessoriesRp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)