Saramonic Wireless Microphone System

Sebelum PPN:
Rp1.999.900 - Rp4.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Blink500 T4 is a professional wireless microphone system designed for multi-track recording. It supports up to 4-channel simultaneous recording, with options for independent or mixed output, providing excellent flexibility for post-production. Delivering true broadcast-quality audio, the Blink500 T4 is seamlessly compatible with various devices, making it an ideal companion for content creation, multi-person filming, and on-the-go interviews.
Feature
- Flexible with single or up to 4 channels
- Mixed or independent output for all 4 audio tracks
- Broadcast-quality with mitigated plosives: 48 kHz / 24-bit, 120 dB SPL
- Built-in condenser microphone for highly sensitive sound pickup at 360°
- Real-time monitoring and 7-level gain control to ensure optimal sound quality
- Intelligent noise cancellation, human voice recognition, and background noise filter
- Up to 300 ft (100 m) wireless transmission
- Up to 8 hours of battery life for transmitters, and 12 for receiver
- Compatible with phones and cameras, ideal for vlogging, livestreaming, and more
- The 3.5 mm TRRRS to Four XLR Audio Cable (SR-C2026) is specifically designed for professional use.

Ulasan Produk

Tidak ada ulasan