Beli safety cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Safety CutterDeskripsi:The spring automatically returns the blade, secure cut unpacking cutter. Optional hook S blade, all metal safety cutter replacement blade can be installed. The blade can be used back and forth.atribut:
- Compatible Replacement Blade: XB108S, XB108F
- Blade Thickness (mm): 0.6
- Main Body Materials: ABS Resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 142
- OLFA Safety CutterDeskripsi:The best Safety Knife featuring an auto-guard system and round-tip blade that helps to reduce accidents. Accommodates both right- and left-handed users. No tools requird for blade replacement.
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
- HEYCO Safety Cutter KnifeDeskripsi:- Automatic blade feed when notin use- Diecast aluminium housing withergonomic 2K Softgrip- Easy blade change- Compact, retractable construction- Sales display with 12 pcsatribut:
- Blade Width (mm): 18
- Kennedy Pisau Safety Retractable Quick Releaseatribut:
- Overall Length: 250mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Bi-Material
- Blade Material: Steel
- Part Number: KEN5370790K
- Saramonic Microphone LavalierDeskripsi:Kelengkapan- Saramonic LavMicro U3-OP Omnidirectional Lavalier Microphone for DJI Osmo Pocket (6.6' Cable)- Alligator-Style Mic Clip- Foam Windscreen- Reusable Cable Strap- Storage Pouch with Locking Drawstring
- TRUSCO Cutter Auto Guardatribut:
- Accessories: Bladed one
- Overall Length (mm): 139
- Weight (g): 85.7
- Blade Thickness (mm): 0.6
- Compatible Replacement Blade: TAG-K10
- TRUSCO Compact Safety Cutteratribut:
- Material: Blade: Alloy tool steel
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- OLFA Rotary CuttersDeskripsi:Original Rotary Cutter has changed the quilting and sewing industry. The most popular size available, this cutter features a durable handle with a blade cover for safety. The cutter is a rolling razor blade used to cut materials into shapes, strips and pi
- monotaro Cardboard Cutter (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pemotongatribut:
- Width (mm): 50
- Thickness (mm): 20
- Overall Length (mm): 165
- Color: Yellow-Navy
- Material (Main Unit): Resin
- OLFA Safety Utility Knivesatribut:
- UNSPSC: 27111503
- Application: Multipurpose
- Blade Change Method: Non-Changeable
- Blade Edge Type: Straight
- Blade Finish: Unfinished
- Blade Material: Stainless Steel
- Blade Operation: Fixed
- Blade Positions: 2
- Blade Tip: Recessed
- Blade Type Included: Safety Recessed
- Hand Orientation: Ambidextrous
- Handle Color: Yellow
- Handle Material: Plastic
- Handle Style: Contoured
- Metal Detectable: No
- Number of Blades Included: 2
- Other Material Applications: Banding; Boxes; Shrink Wrap; Tape
- Overall Length (inch): 5 1/2
- Overall Thickness (inch): 0.2
- Overall Width (inch): 1 1/2
- Replaceable Blade: No
- Retractable Blade: No
- Secondary Tool Included: Tape Splitter
- Standards: NSF
- Tether Ready: Yes
- OLFA Rotary CutterDeskripsi:High cost-performance rotary cutter with 45mm blade featured Quick Blade Replacement.atribut:
- Material (blade part): Tungsten steel
- TRUSCO Carton CutterDeskripsi:-Catches stretch film and PP band easily and facilitates cutting work.-The cutter does not touch the hand so it is safe.-A curved shape that is easy to grip.-There is a hole through which a string can be threaded.
- JEWEL Self Retracting Safety Knifeatribut:
- Material: Body: Zinc coating steel
- Total Length (mm): 165
- Compatible Replacement Blades: JB92A8115,JB92A8114,JB96A8115,JB96A8114,JB96LP8115,JB96LP8114,JB92A0315,JB92A0314,JB96A0315,JB96A0314,JB96LP0315,JB96LP0314
- Blade thickness: 0.63mm
- TRUSCO Stretch Film Cardboard CutterDeskripsi:Unpacking work is easy with slide type. It is with a mounting hole of a convenient carrying strap. (About 7 mm) It has a built-in mini cutter convenient for opening corrugated cardboard in a one touch manner.Use: For stretch film, PP band, cut corrugated cardboard etc. to cut cord etcatribut:
- Specification: Built-in mini cutter
- Width (mm): 51
- Thickness (mm): 18
- Total Length (mm): 166
- Material (main body): ABS resin
- Mass (g): 67
- Blade Material: Hardened steel (SK - 5)
- Kennedy Pisau Safety Retractable C/W Strap/Tape CutterDeskripsi:Combined safety knife and strap/tape cutter. Blade automatically retracts when losing contact with surface. Features quick blade release. Accepts medium, heavy duty and hook blades.atribut:
- Overall Length: 250mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Bi-Material
- Blade Material: Steel
- Part Number: KEN5370780K
Daftar Harga safety cutter Terbaru January 2026
| OLFA Safety Cutter | Rp98.900 |
| OLFA Safety Cutter | Rp43.900 |
| OLFA Safety Knife | Rp96.900 |
| OLFA Safety Wrap Cutter | Rp109.900 |
| HEYCO Safety Cutter Knife | Rp159.900 |
| Kennedy Pisau Safety Retractable Quick Release | Rp259.900 |
| Saramonic Microphone Lavalier | Rp359.900 |
| TRUSCO Cutter Auto Guard | Rp169.900 |
| TRUSCO Compact Safety Cutter | Rp53.900 |
| STANLEY Retractable Utility Knife | Rp63.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)































































































































































/jbP101563695-2.jpg)