TOA Wireless Headset Microphone (Mikrofon)

Sebelum PPN:
Rp9.699.900
Spesifikasi
Product CompositionWireless transmitter WM-5325 …1, Headset microphone WH-4000H, …1,Diversity wireless tuner WT-5810 …1
Frequency Range (MHz)576 - 865 (*1), UHF
Tone Frequency (kHz)32768
Operating Temperature (°C)-10 to +50 (14 to 122°F)
AccessoryAC adapter (*2) …1, Screw driver …1, Strage case …1, Neck strap …1
ModulationFrequency modulation
AntennaBuilt-in type
BatteryWB-2000 (WB-2000-2 contains 2 pieces) rechargeable battery (option) or AA alkaline dry cell battery
Battery LifeApprox. 13 (when the WB-2000 rechargeable battery is used) Approx. 10 (when the alkaline battery is used)
Channel Selectable64 channels (the number of channels may differ from country to country)
Dimensions (WxHxD) (mm)Wireless Transmitter 62x102.5x23, Diversity Wireless Tuner 206x40.6x152.7 (D) mm (8.11x1.6x6.01inch) (excluding antenna)
FinishResin, coating
IndicatorPower/Battery lamps
Maximum Input Level-14 dB to -29 dB (*3) (Audio level control: Min. to Max.)
OscillatorPLL synthesized
RF Carrier PowerLess than 50 mW (Factory preset 10 mW ERP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WS-5325H Wireless Set
The WS-5325H wireless microphone system set includes a wireless transmitter WM-5325, a headset microphone WH-4000H, and a diversity wireless tuner WT-5810. The WM-5325 wireless transmitter has been manufactured for use with a UHF system. With the PLL-synthesizer system, 64 different operating frequencies are made available. A high output power ensures stable radio signal transmission. The WH-4000H employs an electret condenser microphone element and has been designed for use in speech reinforcement applications. The WT-5810 is a PLL-synthesizer controlled double superhetrodyne diversity tuner designed to be used with a UHF wireless system. It employs a compander noise reduction circuit to minimize the influence of ambient RF noise.

Ulasan Produk

Tidak ada ulasan