Beli mic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Saramonic Microphone
    Mulai

    Rp369.900

    Saramonic Microphone
    Deskripsi:
    Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
  2. ADVANCE DIGITALS Microphone Wireless
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  3. Saramonic Condenser Microphone
    Mulai

    Rp649.900

    Saramonic Condenser Microphone
    Deskripsi:
    Kelengkapan1 x SR-NV5X Shotgun Microphone1 x foam windscreen1 x furry windscreen1 x rubber spacer1 x printed manual1 x warranty card
  4. TOA Chime Microphone (Mikrofon)
    Mulai

    Rp2.099.900

    TOA Chime Microphone (Mikrofon)
    atribut:
    • Chime Tones: 4-Tone Chime (UP/DOWN)
    • Output connector: XLR-3-32 equivalent; RJ45: Audio Output, Power Supply and contact output
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR Cable Stereo Phone Plug (7.5m) x 1
    • Operating Temperature (°C): 0 to +40
    • Rated Impedance Resistance (ohm): 600, balanced
    • Current Consumption (mA): 13 during chime and 6 microphone operation
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-18000
    • Microphone Element: Condenser
    • Output: Microphone: -41 dB ±3dB (1 kHz 0 dB=1 V/Pa); Chime Tones: -31 dB ±3dB (maximum position)
    • Polar Pattern: Cardioid
    • Power Source: 6V DC (4x \"AA\" batteries) or DC adapter: 9-24V
  5. TOA Gooseneck Microphone (Mikrofon)
    Mulai

    Rp989.900

    TOA Gooseneck Microphone (Mikrofon)
    Deskripsi:
    The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.
    atribut:
    • Output connector: XLR-3-32 equivalent
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
    • Element: Condenser Microphone
    • Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
    • Operating Temperature (°C): 0 to -40 (32°F to 104°F)
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-16000
    • Polar Pattern: Cardioid
    • Rated Impedance Resistance (ohm): 750, balanced
    • Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
  6. Icom Omnidirectional Tie-Pin Microphone
    Mulai

    Rp2.299.900

    Icom Omnidirectional Tie-Pin Microphone
    Deskripsi:
    A tie-pin type microphone that collects sound from all directions.- Connection cable and earphones are required.
    atribut:
    • TRUSCO Number: 510-0089
  7. NTN Bearing Unit Pillow Type Oil Supply Type (Bearing Duduk)
    Mulai

    Rp449.900

  8. TOA Remote Microphone (Mikrofon)
    Mulai

    Rp9.999.900

    TOA Remote Microphone (Mikrofon)
    Deskripsi:
    RM-200M Remote MicrophoneThe RM-200M Remote Microphone connects to the VM-3240VA, VM-3360VA, VM-2120 and VM-2240 for the purpose of making emergency(*3)/general broadcast announcements.
    atribut:
    • Power Source (V): DC 24 (Operating range: 14 - 28 V DC) Power input jack: Non-polarity type Usable power input plug(*2): Outer diameter ø5.5 mm, inner diameter ø2.1 mm, length 9.5mm
    • Current Consumption (mA): 100 or less
    • Audio Output: 0 dB(*1), 600 Ω, balanced
    • Distortion (%): 1 or less
    • Microphone Frequency Response (kHz): 100-20
    • Accessory: Link cable (3 m) ……1
    • Connection Cable and Connector: Category 5 STP cable, RJ45 connector
    • Dimensions (WxHxD) (mm): 190x76.5x215 (Gooseneck microphone excluded)
    • Emergency Broadcast(*3): Activation of Emergency Broadcast (pre-recorded announcement or live microphone announcement) by Emergency Broadcast Switch
    • Finish: ABS resin, blueish gray (Pantone 538 or its equivalent)
    • Microphone: Unidirectional electret condenser microphone
    • No. of Function Keys: 13, Emegency key (covered), Talk key
    • Option: Wall mounting bracket: WB-RM200
    • SN Ratio (dB): 60 or more
    • Volume Control: Microphone volume control
  9. Saramonic Wireless Microphone System
    Mulai

    Rp1.999.900

    Saramonic Wireless Microphone System
    Deskripsi:
    The Blink500 T4 is a professional wireless microphone system designed for multi-track recording. It supports up to 4-channel simultaneous recording, with options for independent or mixed output, providing excellent flexibility for post-production. Delivering true broadcast-quality audio, the Blink500 T4 is seamlessly compatible with various devices, making it an ideal companion for content creation, multi-person filming, and on-the-go interviews.
  10. TOA Paging Microphone (Mikrofon)
    Mulai

    Rp209.900

    TOA Paging Microphone (Mikrofon)
    Deskripsi:
    The ZM-222 is a close-talking microphone for general announcements. It comes with a talk switch that can be locked
    atribut:
    • Type: Moving coil microphone
  11. Saramonic Microphone Blink 500 Pro
    Mulai

    Rp769.900

    Saramonic Microphone Blink 500 Pro
    Deskripsi:
    Kelengkapan1× Blink500 Pro RX Receiver with Built-In Clip and Camera Shoe-Mount (Integrated with OLED Display)1× Blink500 Pro TX Transmitter with OLED Display and Built-In Microphone1× Blink500 Pro B1 BOX Charging Case1× Zipper Bag1× 1’ (30.5 cm) Gold-Plated 3.5mm TRS to TRS Output Cable for Cameras1× 1’ (30.5 cm) Gold-Plated 3.5mm TRS to TRRS Output Cable for Smartphones and Tablets1× 1’ (30.5 cm) Gold-Plated USB-C to USB-A Charging Cable1× 1’ (30.5 cm) Gold-Plated Micro USB to USB-A Charging Cable1× SR-M1 Omnidirectional Lavalier Microphone1× Alligator-Style Lavalier Microphone Clip1× Foam Lavalier Windscreen1× High-Wind Fur Windscreen for TX Transmitter1× Warranty Card1× User Manual
  12. Sanwa Microphone Cover
    Mulai

    Rp999.900

    Sanwa Microphone Cover
    atribut:
    • Body Color: Black
    • Content Set: Quantity = 100 pieces (10 pieces/1 bag x 10 sets)
    • Material: Non-woven fabric (PP), PE rubber
  13. Orico USB 3.0 Hub 4 Ports USB 3.0 5Gbps 2.0 480Mbps
    Mulai

    Rp64.900

    Orico USB 3.0 Hub 4 Ports USB 3.0 5Gbps 2.0 480Mbps
    atribut:
    • Color: Grey
    • Dimensions (mm): 88x15x7.5
    • Transmission Speed (Gbps-Mbps): USB3.0:5/USB2.0:480
    • USB2.0 Interface: 3 port
    • USB3.0 Interface: 1 port
  14. Brite Screen Layar Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Brite Screen Layar Proyektor
    Deskripsi:
    > Model yang modern dan menarik > Mudah untuk dipasang dan dibawa kemana saja > Design kaki-kaki yang kokoh menambah kestabilan layar > Ketinggian posisi layar dapat diatur sesuai dengan kebutuhan > Terbuat dari material berkualitas tinggi dan tahan lama
Daftar Harga mic Terbaru October 2026
Saramonic MicrophoneRp369.900
ADVANCE DIGITALS Microphone WirelessRp139.900
Saramonic Condenser MicrophoneRp649.900
TOA Chime Microphone (Mikrofon)Rp2.099.900
ADVANCE DIGITALS MicrophoneRp42.900
TOA Gooseneck Microphone (Mikrofon)Rp989.900
TOA Dynamic MicrophoneRp279.900
TOA Wireless Microphone 2 ChannelRp3.399.900
Polytron Professional Speaker Portable Bluetooth Karaoke (Speaker Bluetooth/Pengeras Suara)Rp2.799.900
Icom Omnidirectional Tie-Pin MicrophoneRp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)