Beli cnc machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  2. Kotohira Portable Welding Fume Collector
    Mulai

    Rp149.999.900

    Kotohira Portable Welding Fume Collector
    atribut:
    • External Dimensions W x D x H (mm): 490x684x704
    • Safety device: metal filter, impact plate, earth leakage breaker
    • Collection Rate at 0.3µm Particles (%): 63.2%.
    • Duct Diameter (mm): 101.6
    • Maximum Static Pressure (kPa): 1.5
    • Package Size (mm): 590x750x880
    • Processing Air Volume (m³/minute): 8
  3. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  4. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  5. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  6. Indalex Step Ladder Double Sided (Tangga Lipat)
    Mulai

    Rp2.499.900

    Indalex Step Ladder Double Sided (Tangga Lipat)
    Deskripsi:
    - Heavy duty "I" beam stilles- 3-pieces strong rung joint for anti-twist performance- Comfortable "D" rung used- Safety anti-slip rubber feet- Optional : Swivel feet
    atribut:
    • Finish: CL3
    • Load Rating (kg): 150
    • Type: Double Sided Aluminium Step Ladder
  7. SHUTER CNC Tool Racks (Rak Perkakas)
    Mulai

    Rp10.999.900

    SHUTER CNC Tool Racks (Rak Perkakas)
    atribut:
    • Color: Dark Grey
    • Material: Steel, ABS (Tool Holders)
  8. APR Welding Machine (Mesin Las)
    Mulai

    Rp519.900

    APR Welding Machine (Mesin Las)
    Deskripsi:
    Mesin las 5 in 1.Bisa gas Bisa tanpa gasBisa gas co2 bisa gas argonBisa tig, bisa mig, bisa mma, Mig bisa pakai 0,8 dan 1mmDapat stang tig berbagai ukuranDapat bonus stang mig panjang dan premium (bisa ubah ke ukuran 0.8 dan 1mm) Dapat stang MMA arc panjang Dapat kawat las mig 1/2kg.160ampere maksimal Listrik 900 watt bisaDapat topeng las. Dapat sabuk untuk mesin las. Buku bahsa indonesia. Layar memakai lcd F1. BUKAN HITAM PUTIH.
  9. OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)
    Mulai

    Rp439.900

    OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)
    Deskripsi:
    Produk SK Wedge Belts SPC dari OPTIBELT ini memiliki size panjang datum dari 2000-12500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Height of Belt h (mm): 18
    • Max. Manufacturing Length [mm]: 21000
    • Minimum Pulley Diameter (mm): 224
  10. SUNLU Printer 3D
    Mulai

    Rp5.099.900

    SUNLU Printer 3D
    atribut:
    • Printing Accuracy (mm): ± 0.1
    • Heated Bed Temperature (°C): 100
    • Nozzle Temperature (°C): 260
    • Printing Speed (mm/s): 20-250
  11. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  12. monotaro.id Sepatu Safety Tali Ankle Boots Lombok PU (Sepatu Proyek)
    12%
    Mulai

    Rp369.900

    monotaro.id Sepatu Safety Tali Ankle Boots Lombok PU (Sepatu Proyek)
    atribut:
    • Color: Black
    • Toe Cap: Steel
    • Outsole: Single Density PU
    • SNI License: Yes
    • Logo Tag: Direct TPR Injection
    • Model : Ankle Lace-Up Shoes
    • SNI Number: SNI Number: JPA 009 016.5
    • Series: Lombok
    • Upper: Genuine Leather
  13. CHEETAH Sepatu Safety Ankle Boots Revolution PU 3180H (Sepatu Proyek)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp439.900

    CHEETAH Sepatu Safety Ankle Boots Revolution PU 3180H (Sepatu Proyek)
    Deskripsi:
    Revolutionary PU Cheetah (Poliuretan) menawarkan outsole yang tahan lama namun empuk, peredam kejut yang baik, dan juga tetap mempertahankan aspek ringan dan fleksibel. Sepatu ini juga menawarkan "Deep Cleats" yang dirancang dengan traction yang baik agar dapat dipakai di medan berlumpur. PU Revolution dengan Fitur Keselamatan Lengkap toe capsnya dapat menahan 200 Joule dan sudah mematuhi standar keselamatan EN. Model ini dilengkapi dengan fitur "Outsole Anti Statis" dan "Midsole Baja".
    atribut:
    • Color: Black
    • SNI License: Yes
    • SNI Number: 157/W/RE/B/V/2017
  14. SATA Selfsuction Air-Hydro Blind Riveter
    Mulai

    Rp4.799.900

    SATA Selfsuction Air-Hydro Blind Riveter
    Deskripsi:
    02715 Enhanced Self-priming Pneumatic Hydraulic Rivet Gun Ø4.8 Product Introduction ● Self-priming design. It can automatically suck the rivet into the gun nozzle, and the rivet rod will automatically suck it into the nail collection bottle after pulling the rivet. ● Precision cast aluminum cylinder, high strength, not easy to damage. ● Anti-slip rubber pad design to prevent accidental machine tipping and sliding.1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.2. Noise level refers to the A-level sound pressure level.3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.
    atribut:
    • Minimum Tracheal Inner Diameter (mm): 8
    • Noise Level (dBa): 80
    • Working Air Pressure (kgf/cm²): 5~7
  15. BOSCH Orbital Sander (Mesin Amplas Orbital)
    Mulai

    Rp709.900

  16. monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)
    Mulai

    Rp349.900

    monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)
    atribut:
    • Color: White
    • Upper: Synthetic Leather
    • Outsole: Single Density PU
    • Slip Sole: Anti Static
    • Logo Tag: Direct TPR Injection
    • Model : Low Cut Slip-On Shoes
    • SNI License: Yes
    • SNI Number: SNI Number: JPA 009 016.5
    • Series: Papua
    • Toe Cap: Steel
  17. KRISBOW Mesin Spindle Moulder Router
    Mulai

    Rp22.999.900

    KRISBOW Mesin Spindle Moulder Router
    atribut:
    • Table Size (mm): 600x400
    • Sliding Table (mm): 1000x218
    • Table Height (mm): 800
    • Spindle Travel (mm): 110
    • Table Opening (mm): 170
    • Motor Power (W): 1500
    • Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
    • Spindle Speed (rpm): 1400/4000/6000/8000
    • Tool Diameter Max. (mm): 150
Daftar Harga cnc machine Terbaru October 2026
KRISBOW Mesin Bubut CNCRp819.999.900
Kotohira Portable Welding Fume CollectorRp149.999.900
KRISBOW Mesin BubutRp90.999.900
HOZAN Desktop Milling MachineRp28.999.900
AS ONE Milling MachineRp46.999.900
Indalex Step Ladder Double Sided (Tangga Lipat)Rp2.499.900
SHUTER CNC Tool Racks (Rak Perkakas)Rp10.999.900
APR Welding Machine (Mesin Las)Rp519.900
INGCO Combination Wrench (Kunci Ring Pas)Rp399.900
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)