Beli cnc milling machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOZAN Desktop Milling Machineatribut:
- Rotation Speed (rpm): 1200 to 6000
- Power Cord (m): 1.7 (From plug to transformer)
- External Dimensions (mm): 350x505x420
- Accessories: Drill-Chuck Clamp
- Rating Time (minute): 30
- Shaft Wick (mm): 0.05 (chuck not included)
- Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
- Package Size (mm): 240x400x530
- Power Supply: 39 VAC (With a transformer for AC100V only)
- Slide Dimensions (mm): 140x110x65
- DECKEL Turret Milling MachineDeskripsi:Heavy,solid model made of high-grade Meehanite casting.atribut:
- Automatic Spindle Sleeve Feed (mm/rev): 0.04/0.08/0.15
- Coolant Pump Power (W): 40
- Distance (mm): 64/63
- Drill Capacity Max (mm): 24
- Electrical Connection (kW): 2.2 (3Ph/50Hz)
- Head Incline (Back-Forth) (°): ±45
- Head Incline (L-R) (°): ±90
- Maximum End Mill (mm): 20
- Maximum Milling Head (mm): 100
- Number: 3
- Sleeve Travel (mm): 127
- Spindle Speed (rpm): 80-5440 (60Hz); 65-4500 (50Hz)
- Spindle Taper: R8/NT40
- Spindle Taper (mm): 86
- T-Slot Size (mm): 16
- Tabel (LxW) (mm): 254x1270
- X-Axis Travel Automatic (mm): 700
- Y-Axis Travel Automatic (mm): 380
- Z-Axis Travel (mm): 385 (manual)
- JET Mill Drillatribut:
- Frequency (Hz): 60
- Phase: 1
- Power Source: Corded
- Spindle: R8
- Spindle Taper: R8
- Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- STAHLWERK CNC Plasma and Gas Cutting Machine (Mesin Potong Plasma)Deskripsi:Mesin CNC cutting adalah suatu mesin pemotong material logam yg bekerja dengan dikendalikan oleh komputer yg memberikan efisiensi, akurasi dan konsistensi yg tidak mungkin dicapai oleh proses manual, sehingga bisa menghasilkan produk dalam waktu yg singkat dan mengurangi pemborosan, tanpa ada resiko kesalahan dari operator.CNC Plasma & Flame Cutting STAHLWERK bisa melakukan pemotongan besi atau baja dengan menggunakan tenaga plasma atau dengan tenaga api ( gas propane / LPG + oksigen)- Ketebalan plat yg bisa dipotong:1. Plasma : 40mm ( pakai CUT 120)2. Gas Cutting : 75mm ( pakai nozzle ST-25, no. 5)Aksesories & Perlengkap :- Straight type flame gas cutting torch, 1 pcs- Cutting tip ST-25, No.2( 106HC / LPG), 1 pcs- Nesting software: FASTCAM, 1 pcsatribut:
- Beam (mm): 2200
- Lifting Body: Screw
- Longitudinal Rail (mm): 3500
- Machine Size (mm): 2200x3500
- Nesting Software: FastCAM
- Operating System: F2100B
- Stepper Motor: 57ByG250C
- Stepper Motor Driver: QS2H404D
- Switching Power Supply (W): 350
- THC (Torch Height Control) System: F1621P
- Voltage/Frequency (V/Hz): 220, 50/60 (1 phase)
- Working Speed (mm/minute): max idle speed 5.000, cutting speed depend on cutting method
- OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)atribut:
- Working Area (mm): 3050x1530
- Accuracy of Positioning (mm): ±0.03
- Repeat Repositioning Accuracy (mm): ±0.02
- Maximum Acceleration (G): 0.8
- Maximum Movement Speed (m/minute): 100
- KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)atribut:
- Max. Face Mill Capacity (mm): 100
- Spindle Drive: Gear Head
- Spindle Speed Step: 6
- West Lake Drilling and Milling Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- BITLER Engine Lathe Machineatribut:
- Diameter of Tailstock Sleeve (mm): 50
- Motor Power (kW): 2.2, 3Phase
- Range Of Metric Threads (mm): 0.1 to 14
- Spindle Bore (mm): 52
- Spindle Speeds (rpm): 45 to 1800
- Swing Over Bed (mm): 410
- Swing Over Cross Slide (mm): 255
- Swing Over Gap (mm): 580
- Tailstock Quill Taper: MT.4
- Taper of Spindle Bore: MT.6
- Threads (inch): 2 - 72 T.P.I
- Travel of Tailstock Sleeve (mm): 120
- Width Of Bed (mm): 250
- Panasonic Fast and Flexible Portable Projectors with Long-Life LampDeskripsi:- Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.atribut:
- Technology: LCD
- ORION Drilling And Milling Machine (Mesin Bor Duduk)atribut:
- Motor Power (W): 1500
Daftar Harga cnc milling machine Terbaru November 2026
| HOZAN Desktop Milling Machine | Rp28.999.900 |
| AS ONE Milling Machine | Rp46.999.900 |
| YG1 HSS (M42) 3 Flute Short Fraiser Type Throw Away End Mills | Rp289.900 |
| DECKEL Turret Milling Machine | Rp269.999.900 |
| JET Mill Drill | Rp179.999.900 |
| Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB) | Rp2.499.900 |
| KRISBOW Mesin Bubut CNC | Rp879.999.900 |
| KRISBOW Mesin Milling Universal | Rp199.999.900 |
| KRISBOW Mesin Bubut | Rp90.999.900 |
| Insize CNC Vision Measuring System | Rp519.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































%203%20Flute%20Short%20Fraiser%20Type%20Throw%20Away%20End%20Mills/pgP103592916-2.jpg)


/r5P111965977-1.jpg)




%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Plasma%20Cutting/STAHLWERK%20CNC%20Plasma%20and%20Gas%20Cutting%20Machine%20(Mesin%20Potong%20Plasma)/3qP112239134-1.jpg)
/o7P107158871-1.jpg)
/0mP104575022-3.jpg)
/g2P105309578-1.jpg)

/16P108533042-2.jpg)

/mgP112558808-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)