Insize CNC Vision Measuring System

Sebelum PPN:
Rp2.999.999.900
Spesifikasi
IncludesComputer
Data Output TypeCable
Digital Zoom0.7x to 4.5x
Display Accuracy(98.4+10L)uin
Focusing Travel (inch)5.90625
IlluminationAdjustable LED Light
Image Detecting Unit1/2 in Color CCD, 0.4M Pixel
Image TypeErect
Magnification System20X-128X (on 19.5 in Monitor)
Maximum Workpiece Height (inch)6.3
Measuring Accuracy(98.4+10L)uin
Measuring Range10.63inchx6.69inchx5.90inch
Observation Unit Zoom4.5X
Optical System Magnification33 to 195X
Optical System Working Distance (inch)3.625
Stage Glass Size (inch)13.78x9.84
Vision Measuring System TypeCNC
X-Axis Measuring Range (inch)10.625
Y-Axis Measuring Range (inch)6.703125
Z-Axis Measuring Range (inch)5.90625

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan