Beli jack hammer bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Breaker Hammer (Meisn Bobok Beton)
    Mulai

    Rp28.999.900

    BOSCH Breaker Hammer (Meisn Bobok Beton)
    atribut:
    • K3L License: Yes
  2. KRISBOW Mesin Bor Bobok Beton Hidrolik dengan Power Pack
    Mulai

    Rp119.999.900

    KRISBOW Mesin Bor Bobok Beton Hidrolik dengan Power Pack
    atribut:
    • Blow Rate (bpm): 1600
    • Pressure (bar): 98-138
    • Steel Size (mm): 25x108
    • Flow Rate (L/minute): 20
  3. BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)
    Mulai

    Rp34.999.900

    BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)
    Deskripsi:
    Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • Plug Type: Three-Prong
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  4. INGERSOLL RAND Jackhammer Rock Drill (Demolition Hammer)
    Mulai

    Rp86.999.900

    INGERSOLL RAND Jackhammer Rock Drill (Demolition Hammer)
    atribut:
    • Hex Shank (inch): 7/8x4 1/4
    • Stroke (mm): 37
    • Bore Size (mm): 60
    • Length (mm): 485
    • Inlet Size (inch): 3/4 NPT
  5. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  6. Makita Corded Demolition Hammer & Breaker Hammer
    Mulai

    Rp21.999.900

    Makita Corded Demolition Hammer & Breaker Hammer
    Deskripsi:
    Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • No. of Speed Settings: Continuous
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  7. TOKU Rock Drill (Air Type)
    Mulai

    Rp46.999.900

    TOKU Rock Drill (Air Type)
    Deskripsi:
    -It has a powerful drilling force and outstanding durability.-Pneumatic. -Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
    atribut:
    • Piston Diameter: 54mm
    • Stroke Diameter: 45mm
    • Number of Blows: 2450bpm
    • Air consumption: 1.6m³/min
    • Hose Inner Diameter: 19mm
    • Air Coupler: 7/8PT
    • Purpose of Use: Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
  8. Makita Electric Breaker Anti Vibration
    Mulai

    Rp43.999.900

    Makita Electric Breaker Anti Vibration
    atribut:
    • Hex Shank: 28.6 mm (1-1/8 Inch)
    • Kecepatan Pukulan: 1.100ipm
    • Electrical Power (W): 2000
  9. TOKU Concrete Breaker
    Mulai

    Rp21.999.900

    TOKU Concrete Breaker
    Deskripsi:
    -A vibration and sound proof type that protects you from damage by vibration and maintains a quiet working environment.-It is lightweight and has excellent crushing power, workability and durability.-The exterior body area all uses forgings and special materials so it is tough and has excellent durability. -For foundation chipping work of roads, civil engineering, buildings and building structures.
  10. Digilife Endoscope Inspection Camera
    Mulai

    Rp1.299.900

    Digilife Endoscope Inspection Camera
    Deskripsi:
    Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Camera Resolution (Pixels): 1920x1080
    • Horizontal View Angle (⁰): 70
  11. INGCO Demolition Jack Hammer
    Mulai

    Rp2.299.900

    INGCO Demolition Jack Hammer
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  12. INGCO Demolition Breaker
    Mulai

    Rp2.099.900

    INGCO Demolition Breaker
    Deskripsi:
    INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
  13. RYU Demolition Hammer (Mesin Bobok Beton)
    Mulai

    Rp2.199.900

    RYU Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Frekuensi: 50/60Hz
  14. Makita Demolition Hammer (Mesin Bobok Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    Makita Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Hex Shank: 30 mm (1-3/16 Inch)
    • Kecepatan Pukulan: 730-1.450ipm
    • Electrical Power (W): 1.51
  15. Future Star Jack Hammer
    Mulai

    Rp1.299.900

    Future Star Jack Hammer
    atribut:
    • Hose Diameter (mm): 19
  16. Wipro Concrete Breaker Air Jack Hammer
    Mulai

    Rp7.699.900

    Wipro Concrete Breaker Air Jack Hammer
    Deskripsi:
    Alat untuk menghancurkan beton, paving, aspal, atau batu.
    atribut:
    • Air Input Hose Connector Diameter (mm): 22
    • Air Input Thread (inch): G3/4
    • Minimum Air Input (bar): 6.3
  17. HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton)
    Mulai

    Rp139.999.900

    HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton)
    Deskripsi:
    Exceptionally powerful breaker for heavy-duty concrete demolition, asphalt cutting, earthwork and driving ground rodsSet of Contents:Package content1x Breaker TE 3000-AVR 230V1x Supply cord 230V 5m univ1x Hilti Grease 50ml1x Pointed chisel TE-HX SM 401x Flat chisel TE-HX FM 401x Trolley TE 3000-AVR (03)1x Supply cord 230V 4m
    atribut:
    • Working Direction: Floor
    • Tool Chuck Type: TE-H (Hilti HEX 28)
    • Single Impact Energy (J): 85
    • Maximum Chiselling Performance (cm³/minute): 60000
    • Dimensions (LxWxH) (mm): 820x588x218
    • Dust Removal System Available: TE DRS-H
    • Full Hammering Frequency (impacts/minute): 858
    • Sound Pressure Level (dB(A)): 98
    • Triaxial Vibration For Chiselling In Concrete (m/s² ): 6.3
  18. TIGON Roller Compactor
    Mulai

    Rp56.999.900

Daftar Harga jack hammer bosch Terbaru October 2026
BOSCH Demolition Hammer (Mesin Bobok Beton)Rp4.099.900
BOSCH Breaker Hammer (Meisn Bobok Beton)Rp28.999.900
KRISBOW Mesin Bor Bobok Beton Hidrolik dengan Power PackRp119.999.900
BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)Rp34.999.900
INGERSOLL RAND Jackhammer Rock Drill (Demolition Hammer)Rp86.999.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
Makita Corded Demolition Hammer & Breaker HammerRp21.999.900
TOKU Rock Drill (Air Type)Rp46.999.900
Makita Electric Breaker Anti VibrationRp43.999.900
TOKU Concrete BreakerRp21.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)