Beli jack hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Demolition Jack Hammer
    Mulai

    Rp2.299.900

    INGCO Demolition Jack Hammer
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  2. INGCO Demolition Breaker
    Mulai

    Rp2.099.900

    INGCO Demolition Breaker
    Deskripsi:
    INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
  3. Future Star Jack Hammer
    Mulai

    Rp1.299.900

    Future Star Jack Hammer
    atribut:
    • Hose Diameter (mm): 19
  4. BOSCH Breaker Hammer (Meisn Bobok Beton)
    Mulai

    Rp28.999.900

    BOSCH Breaker Hammer (Meisn Bobok Beton)
    atribut:
    • K3L License: Yes
  5. Makita Corded Demolition Hammer & Breaker Hammer
    Mulai

    Rp21.999.900

    Makita Corded Demolition Hammer & Breaker Hammer
    Deskripsi:
    Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • No. of Speed Settings: Continuous
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  6. Makita Electric Breaker Anti Vibration
    Mulai

    Rp43.999.900

    Makita Electric Breaker Anti Vibration
    atribut:
    • Hex Shank: 28.6 mm (1-1/8 Inch)
    • Kecepatan Pukulan: 1.100ipm
    • Electrical Power (W): 2000
  7. Wipro Concrete Breaker Air Jack Hammer
    Mulai

    Rp7.699.900

    Wipro Concrete Breaker Air Jack Hammer
    Deskripsi:
    Alat untuk menghancurkan beton, paving, aspal, atau batu.
    atribut:
    • Air Input Hose Connector Diameter (mm): 22
    • Air Input Thread (inch): G3/4
    • Minimum Air Input (bar): 6.3
  8. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  9. TOKU Pick Hammer (Air Type)
    Mulai

    Rp10.999.900

    TOKU Pick Hammer (Air Type)
    Deskripsi:
    -It has a simple structure so it will work reliably by just pressing the chisel.-Most popular light crushing hammer. -For crushing buildings and foundations, or cutting asphalt. -Pneumatic
    atribut:
    • Piston Diameter: 35mm
    • Stroke Diameter: 120mm
    • Total Length: 465mm
    • Number of Blows: 1250bpm
    • Air consumption: 1m3/min
    • Compatible Hose Inner Diameter: 19mm
    • Air Coupler: 3/4PT
    • Purpose of Use: For crushing buildings and foundations, or cutting asphalt.
    • Working Air Pressure: 0.6MPa
  10. KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibration
    Mulai

    Rp33.999.900

    KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibration
    atribut:
    • Blow Rate (bpm): 1600
    • Pressure (bar): 98-138
    • Steel Size (mm): 25x108
    • Flow L (gal/minute): 20 (4.4)
  11. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

  12. RYU Demolition Hammer (Mesin Bobok Beton)
    Mulai

    Rp2.199.900

    RYU Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Frekuensi: 50/60Hz
  13. HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton)
    Mulai

    Rp139.999.900

    HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton)
    Deskripsi:
    Exceptionally powerful breaker for heavy-duty concrete demolition, asphalt cutting, earthwork and driving ground rodsSet of Contents:Package content1x Breaker TE 3000-AVR 230V1x Supply cord 230V 5m univ1x Hilti Grease 50ml1x Pointed chisel TE-HX SM 401x Flat chisel TE-HX FM 401x Trolley TE 3000-AVR (03)1x Supply cord 230V 4m
    atribut:
    • Working Direction: Floor
    • Tool Chuck Type: TE-H (Hilti HEX 28)
    • Single Impact Energy (J): 85
    • Maximum Chiselling Performance (cm³/minute): 60000
    • Dimensions (LxWxH) (mm): 820x588x218
    • Dust Removal System Available: TE DRS-H
    • Full Hammering Frequency (impacts/minute): 858
    • Sound Pressure Level (dB(A)): 98
    • Triaxial Vibration For Chiselling In Concrete (m/s² ): 6.3
  14. INGERSOLL RAND Jackhammer Rock Drill (Demolition Hammer)
    Mulai

    Rp86.999.900

    INGERSOLL RAND Jackhammer Rock Drill (Demolition Hammer)
    atribut:
    • Hex Shank (inch): 7/8x4 1/4
    • Stroke (mm): 37
    • Bore Size (mm): 60
    • Length (mm): 485
    • Inlet Size (inch): 3/4 NPT
  15. Makita Demolition Hammer (Mesin Bobok Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    Makita Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Hex Shank: 30 mm (1-3/16 Inch)
    • Kecepatan Pukulan: 730-1.450ipm
    • Electrical Power (W): 1.51
  16. Makita Breaker Hammer
    Mulai

    Rp31.999.900

    Makita Breaker Hammer
    Deskripsi:
    The new 70 lb. AVT Breaker Hammer (model HM1812) is engineered to hit like an air hammer, but with less noise and vibration. It has a powerful 15 AMP motor that delivers a full 53.9 ft.lbs. (73.8 Joules) of impact energy, so contractors get hard-hitting performance. Users also benefit from less noise and lower vibration than an air hammer, and zero hassle with an air hose and compressor. The HM1812 features the latest Advanced AVT Technology, a synchronized three-component system that more effectively reduces vibration. The internal mechanical counterbalance system, vibration-absorbing housing, and fixed movement handles are engineered for significantly less vibration during concrete breaking applications.
    atribut:
    • Blows per Minute (bpm): 870
    • Impact Energy (J): 72.8
    • AMPS: 15
    • Noise Level (dB): 106
    • Vibration (m/s²): 6.5
    • Bit Type: 1-1/8\" Hex
    • Breaker/Demo Class: 70
    • Cord Length (m): 5
    • Impact Energy (ft/lbs): 53.9
    • Overall Length (inch): 33-1/4
    • Power Type: Corded
    • Type (Breakers & Demolition Hammers): Breaker
  17. BOSCH Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp769.900

    BOSCH Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    Keunggulan :- Sangat ringkas, sangat bertenaga rotary hammer Bosch kini dalam jangkauan.- Motor 720 W yang bertenaga dan energi impact sebesar 2,0 J untuk pengeboran hammer yang efektif pada beton (dengan diameter hingga 22 mm)- Tiga mode rotary hammer untuk pengeboran hammer, pengeboran biasa dan pemahatan menjamin keserbagunaan dan hasil yang menjanjikan- Rotary hammer yang ringkas memberikan performa hammer Bosch yang profesional dalam jangkauan
Daftar Harga jack hammer Terbaru October 2026
INGCO Demolition Jack HammerRp2.299.900
INGCO Demolition BreakerRp2.099.900
Future Star Jack HammerRp1.299.900
BOSCH Breaker Hammer (Meisn Bobok Beton)Rp28.999.900
Makita Mesin Bobok BetonRp3.999.900
BOSCH Demolition Hammer (Mesin Bobok Beton)Rp4.099.900
Makita Corded Demolition Hammer & Breaker HammerRp21.999.900
Makita Electric Breaker Anti VibrationRp43.999.900
Wipro Concrete Breaker Air Jack HammerRp7.699.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)