HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton)

Sebelum PPN:
Rp139.999.900
Spesifikasi
Working DirectionFloor
Tool Chuck TypeTE-H (Hilti HEX 28)
Single Impact Energy (J)85
Maximum Chiselling Performance (cm³/minute)60000
Dimensions (LxWxH) (mm)820x588x218
Dust Removal System AvailableTE DRS-H
Full Hammering Frequency (impacts/minute)858
Sound Pressure Level (dB(A))98
Triaxial Vibration For Chiselling In Concrete (m/s² )6.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Exceptionally powerful breaker for heavy-duty concrete demolition, asphalt cutting, earthwork and driving ground rods

Set of Contents:
Package content
1x Breaker TE 3000-AVR 230V
1x Supply cord 230V 5m univ
1x Hilti Grease 50ml
1x Pointed chisel TE-HX SM 40
1x Flat chisel TE-HX FM 40
1x Trolley TE 3000-AVR (03)
1x Supply cord 230V 4m
Feature
Features
Upgraded performance – the TE 3000 now delivers demolition power comparable to 90 lb air-powered breakers
Upgraded performance – the TE 3000 now delivers demolition power comparable to 45 kg air-powered breakers
Improved handling – 10% weight reduction and new top handle make the jackhammer easier to control and transport
Active Vibration Reduction (AVR) – vibration-damped jackhammer with two fully decoupled handles and -10% lower vibration than previous TE 3000 models
Redesigned quick change chuck – takes new Hilti TE-H chisels
Use
Applications Demolishing reinforced concrete slabs and foundations Breaking/cutting asphalt in civil road construction, pipe laying and pavement repair Removing concrete for structural restoration, slab extensions, rebar reinforcement and repair Digging, trenching and tamping in rocky, hard clay and other dense earthwork Setting ground rods in hard soils for a safer, ladder-free installation of earthing rods (optional TE-H PD Power Driver required)

Ulasan Produk

Tidak ada ulasan