BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)

Kondisi Barang:
Sebelum PPN:
Rp34.999.900 - Rp91.999.900
Spesifikasi
UNSPSC27112705
Motor TypeElectric
Plug TypeThree-Prong
Power SourceCorded
Voltage (V)120 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.
Feature
Demolition Hammer Handle Type Chipper Chuck Style SDS-Max Impact Energy 9.6 ft-lb Maximum Blows per Minute 2 760 bpm Tool Weight 18.3 lb Current 14.5 A Number of Speed Settings Continuous Number of Chisel Positions 12 Voltage 120V AC Power Source Corded Kit Contents (1) Bare Tool Minimum Blows per Minute 1 380 bpm Application Chiseling Demolition Blows per Minute 1 380 to 2 760 Cord Length 8 ft Motor Type Electric Overall Height 12 in Overall Width 5 in Plug Type Three-Prong

Ulasan Produk

Tidak ada ulasan