Beli demolition hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Demolition Breaker
    Mulai

    Rp2.099.900

    INGCO Demolition Breaker
    Deskripsi:
    INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
  2. BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)
    Mulai

    Rp34.999.900

    BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)
    Deskripsi:
    Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • Plug Type: Three-Prong
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  3. PRO-QUIP Demolition Hammer
    Mulai

    Rp2.899.900

    PRO-QUIP Demolition Hammer
    atribut:
    • Input Voltage (V): 220-240
    • Input Frequency (Hz): 50
    • Input Electrical Power (W): 1500
    • Working Power (J): 45
    • Working Speed (BPM): 1400
  4. Makita Corded Demolition Hammer & Breaker Hammer
    Mulai

    Rp21.999.900

    Makita Corded Demolition Hammer & Breaker Hammer
    Deskripsi:
    Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • No. of Speed Settings: Continuous
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  5. BOSCH Breaker Hammer (Meisn Bobok Beton)
    Mulai

    Rp28.999.900

    BOSCH Breaker Hammer (Meisn Bobok Beton)
    atribut:
    • K3L License: Yes
  6. Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    Mulai

    Rp11.999.900

    Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    atribut:
    • Kecepatan Pukulan: 950 - 1.900 ipm
  7. Makita Demolition Hammer (Mesin Bobok Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    Makita Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Hex Shank: 30 mm (1-3/16 Inch)
    • Kecepatan Pukulan: 730-1.450ipm
    • Electrical Power (W): 1.51
  8. RYU Demolition Hammer (Mesin Bobok Beton)
    Mulai

    Rp2.199.900

    RYU Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Frekuensi: 50/60Hz
  9. INGCO Demolition Jack Hammer
    Mulai

    Rp2.299.900

    INGCO Demolition Jack Hammer
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  10. Makita Electric Breaker Anti Vibration
    Mulai

    Rp43.999.900

    Makita Electric Breaker Anti Vibration
    atribut:
    • Hex Shank: 28.6 mm (1-1/8 Inch)
    • Kecepatan Pukulan: 1.100ipm
    • Electrical Power (W): 2000
  11. DEWALT HEX Demolition Hammer (Mesin Bobok Beton)
    Mulai

    Rp8.899.900

    DEWALT HEX Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Input Power (W): 1050
  12. HEYCO Set Kunci Double Pas
    Mulai

    Rp999.900

    HEYCO Set Kunci Double Pas
    Deskripsi:
    in attractive cardboard-carton
  13. DARTEK Demolition Hammer
    Mulai

    Rp1.899.900

    DARTEK Demolition Hammer
    Deskripsi:
    Powerful 1050W high power motor30mm large diameter cylinder ensures high impact energyAnti-vibration handle design for fatigue-free workingAccessories & Package:Auxiliary handlePlastic box
  14. MONAKE Demolition Hammer
    Mulai

    Rp1.399.900

    MONAKE Demolition Hammer
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
Daftar Harga demolition hammer Terbaru November 2026
INGCO Demolition BreakerRp2.099.900
BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)Rp34.999.900
PRO-QUIP Demolition HammerRp2.899.900
Makita Mesin Bobok BetonRp3.999.900
Makita Corded Demolition Hammer & Breaker HammerRp21.999.900
BOSCH Breaker Hammer (Meisn Bobok Beton)Rp28.999.900
BOSCH Demolition Hammer (Mesin Bobok Beton)Rp3.699.900
Makita Demolition Hammer SDS Max (Mesin Bobok Beton)Rp11.999.900
Makita Demolition Hammer (Mesin Bobok Beton)Rp20.999.900
RYU Demolition Hammer (Mesin Bobok Beton)Rp2.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)