Beli jackhammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton)Deskripsi:Exceptionally powerful breaker for heavy-duty concrete demolition, asphalt cutting, earthwork and driving ground rodsSet of Contents:Package content1x Breaker TE 3000-AVR 230V1x Supply cord 230V 5m univ1x Hilti Grease 50ml1x Pointed chisel TE-HX SM 401x Flat chisel TE-HX FM 401x Trolley TE 3000-AVR (03)1x Supply cord 230V 4matribut:
- Working Direction: Floor
- Tool Chuck Type: TE-H (Hilti HEX 28)
- Single Impact Energy (J): 85
- Maximum Chiselling Performance (cm³/minute): 60000
- Dimensions (LxWxH) (mm): 820x588x218
- Dust Removal System Available: TE DRS-H
- Full Hammering Frequency (impacts/minute): 858
- Sound Pressure Level (dB(A)): 98
- Triaxial Vibration For Chiselling In Concrete (m/s² ): 6.3
- INGERSOLL RAND Jackhammer Rock Drill (Demolition Hammer)atribut:
- Hex Shank (inch): 7/8x4 1/4
- Stroke (mm): 37
- Bore Size (mm): 60
- Length (mm): 485
- Inlet Size (inch): 3/4 NPT
- KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibrationatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow L (gal/minute): 20 (4.4)
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- BOSCH Breaker Hammer (Meisn Bobok Beton)atribut:
- K3L License: Yes
- KRISBOW Mesin Bor Bobok Beton Hidrolik dengan Power Packatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow Rate (L/minute): 20
- BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Deskripsi:These rotary hammers accept spline bits, which drill large-diameter holes and perform heavy-duty chiseling. They are commonly used for pipe running, rebar dowelling, concrete repair, channel grooving, and light demolition applications. Spline-drive hammers are an older-technology alternative to SDS-Max for users with a large stock of spline bits. Their L-shape orients the motor and transmission vertically to increase impact energy, makes the hammer more compact than other styles, and centers the weight of the tool for optimal balance. They have an enclosed grip that protects against rough surfaces and protruding objects. The grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.atribut:
- UNSPSC: 27112705
- Anti-Kickback Clutch: Yes
- Auxiliary Handle Positions: Continuous
- Drill Chuck Type: Keyless
- Kit Contents: (1) Bare Tool
- Motor Type: Brushed
- Number of Speed Settings: Continuous
- Power Source: Corded
- Switch Type: Trigger
- Voltage (V): 120 (AC)
- RYU Demolition Hammer (Mesin Bobok Beton)atribut:
- Frekuensi: 50/60Hz
- HILTI Chemical Anchor Injectable Mortar (Lem Angkur)Deskripsi:Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extensionatribut:
- Transport and Storage Temperature Range (°C): 5-25
- INGCO Demolition Jack Hammeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- INGCO Demolition BreakerDeskripsi:INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
- Future Star Jack Hammeratribut:
- Hose Diameter (mm): 19
- Makita Corded Demolition Hammer & Breaker HammerDeskripsi:Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- No. of Speed Settings: Continuous
- Power Source: Corded
- Voltage (V): 120 (AC)
- Wipro Concrete Breaker Air Jack HammerDeskripsi:Alat untuk menghancurkan beton, paving, aspal, atau batu.atribut:
- Air Input Hose Connector Diameter (mm): 22
- Air Input Thread (inch): G3/4
- Minimum Air Input (bar): 6.3
- BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)Deskripsi:Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- Plug Type: Three-Prong
- Power Source: Corded
- Voltage (V): 120 (AC)
Daftar Harga jackhammer Terbaru October 2026
| HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton) | Rp139.999.900 |
| INGERSOLL RAND Jackhammer Rock Drill (Demolition Hammer) | Rp86.999.900 |
| Makita Mesin Bobok Beton | Rp3.999.900 |
| KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibration | Rp33.999.900 |
| Makita Electric Breaker Anti Vibration | Rp43.999.900 |
| BOSCH Breaker Hammer (Meisn Bobok Beton) | Rp28.999.900 |
| KRISBOW Mesin Bor Bobok Beton Hidrolik dengan Power Pack | Rp119.999.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp9.499.900 |
| BOSCH Demolition Hammer (Mesin Bobok Beton) | Rp4.099.900 |
| DEWALT Demolition Hammer | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/59P111522189-2.jpg)
/ixP103773681-1.jpg)



/byP109124430-1.jpg)

/liP109725774-16.jpg)
/P101518657-6.jpg)

/P101518404-1.jpg)
/5vP104885211-1.jpg)
/6xP104570249-9.jpg)




/b5P109724401-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)