Beli infocus projector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Infocus Projector IN114AAatribut:
- Color: White
- New Projector Proyektoratribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- Infocus Projectoratribut:
- Aspect Ratio: 4:3
- Audio Output (W): 3
- Dimensions (mm): 236x313x107 (WxLxH)
- Input Sources: Mini D-sub 15-pin (VGA), S-Video, HDMI™ 1.4, 3.5 mm Stereo Mini Jack
- Operating Temperature (°C): 5 to 40
- Optical Zoom: 1.1:1
- Power Consumption (W): Maximum 267; Minimum 210
- Resolution (pixels): 1024x768
- Sound Level (dB(A)): 30
- Panasonic Compact and Lightweight LCD Laser ProjectorDeskripsi:The world's smallest and lightest 1 compact design with long and reliable operation. The VMZ series uses Panasonic's unique cooling technology, making it the world's smallest and lightest 1 laser projector range in its lumens category. With a weight of less than 7.2kg (15.87 lbs), the compact body will fit into any room. The laser light-source sustains bright images for 20,000 hours, eliminating the replacement hassles and maintenance costs associated with conventional lamps. 1.6 x zoom lens for short throw-distances and enables creation of big images in small places. The 1.6x zoom lens fully supports short throw-distances (throw ratio: 1.09-1.77:1), best for close-range projection. The VMZ series also achieves more installation flexibility with the Vertical and Horizontal lens-shift, particularly useful in limited spaces. Panasonic's original DIGITAL LINK connection, based on HDBase-T, enables transmission of video, audio, and control signals through a single LAN cable for distances of up to 150m (492 ft.) for full HD video and 50m (164 ft.) for 4K video, making installation simple and cost-effective with consistently high quality. Versatile functions for smooth operation in classes or conferences. Compared to lamps, the laser light-source cuts the time taken to display images after switching on the projector. Quick Start/Quick Off enables you to project images in just one second from standby, so presentations can start immediately. Panasonic has also developed an original Wireless Projector app that allows users to share documents or images from their own devices no matter where they are sitting, without cable hassle. Other features include a USB Memory Viewer function, which displays stored on USB memory devices without needing a PC, and a built-in 10W speaker.atribut:
- Resolution (pixels): 1920x1200
- Panasonic Short-Throw Projector for High Impact PresentationsDeskripsi:Short-throw projector for high impact presentations. Designed for education and corporate environments.atribut:
- Light Source: 230 W x 1 lamp
- Built in Speaker: 10 W monaural
- Contrast Ratio: 20000:1
- Dimensions (WxHxD): 335x134.1x329
- Power Consumption (W): 300
- Power Supply (V): 100-240
- NEC Proyektor Ultra Shortatribut:
- Technology: LCD
- Contras Ratio: 4000:1
- Lamp Life (hour): 6000
- Panasonic Fast and Flexible Portable Projectors with Long-Life LampDeskripsi:- Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.atribut:
- Technology: LCD
- Panasonic Short-throw ProjectorDeskripsi:Ease of installation. Corner keystone correction enables angled projection. All you need to do is designate for points as the corner of the projected image, and this function easily carries out horizontal and vertical keystone correction. Curved screen correction. Barrel and pincushion distortions are easily corrected when projecting onto a curved screen. Easy remote monitoring and control over a LAN. Web browser on a computer connected through a wired LAN system lets you remotely operate projectors and check their status. In addition, Multi Monitoring and Control Software is available for monitoring and controlling multiple Panasonic projectors from a single PC. The wired LAN terminal is compatible with PJLink (class1), an open protocol that is used by many manufacturers, to enable integrated control of systems that contain different brands of projectors. Easy lamp and air filter replacement simplifies maintenance. For easier maintenance, you can replace the lamp from the top and the air filter from the side, even after the projector is installed on the ceiling. This eliminates the need to detach the projector from its mounting bracket in ceiling-mounted applications. * Supported by Windows 7 and Windows 8. Please note that some functions that can be used on professional displays cannot be used on projectors. And the SPDriver setting should be set to "Touch mode". ** Multi-touch Screen LED Display : LFB70 and BF1 Series (TH-50LFB70/65LFB70/80LFB70 and TH-50BF1/ TH-65BF1/ TH-80BF1). *1 This is the maximum value when the lamp power is set to Eco2. The usage environment affects the lamp replacement cycle, *2 The usage environment affects the duration of the filter.atribut:
- Technology: LCD
- Bright (Lumens): 3300
- Contrast Ratio: 16000:1
- Resolution: WXGA
- Lamp & Filter Life (hour): Up to 10000
- Connection: HDMI
- Display Method: Transparent LCD panel (x 3, R/G/B)
- Drive Method: Active matrix method
- Frequency (Hz): 50/60
- LCD Panel: 1,024,000 (1,280x800) x 3, total of 3,072,000 pixels
- Lens Throw Ratio: 0.46:1
- Panel Size (mm): 15.0 (0.59 inches) diagonal (16:10 aspect ratio)
- Pixel Configuration: Stripe
- Power Consumption (W): 300
- Power Lamp (W): 230 UHM lamp
- Power Speaker (W): 10
- Power Supply (V): AC 100-240
- Short Projection Distance at 0.60m (inch): 18
- Zoom Lens: Fixed zoom, manual focus F1.8 f 6.08mm
- Epson Projector 3 LCDDeskripsi:Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test resultsatribut:
- Power Supply Voltage (V) AC: 100-240
- Brightness White Light Output (Normal/Eco) (lm): 3800
- Brightness Colour Light Output (lm): 3800
- Contrast Ratio: 16.000:1
- Connectivity USB Interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
- Connectivity Network: Wireless Optional (ELPAP11)
- Lightsource Life (hour): 6.000/12.000
- Lightsource Type: 210W UHE
- Projection Technology: RGB Liquid Crystal Shutter Projection System (3LCD)
- Start-Up Period (s): Up to 6
- Warm-up Time (s): 30
- ViewSonic Mini Projector With Harman Kardon® SpeakerDeskripsi:The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.Smart Wi-Fi & Bluetooth connectivity360° Smart stand that allows for ceiling projectionIntegrated stereo Harman Kardon speakersCinema SuperColor+™ Technology with 125% Rec.709Advanced LED light source with a 30,000-hour lifespanUp to 6 hours of battery lifeatribut:
- Tech: DLP
- Contrass Ratio: 120000 : 1
- Operating Temperature (°C): 0 to 40
- Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
- Cable Length (m): 1
- Light Source: LED
- Panasonic Compact and Lightweight Multi-Purpose ProjectorDeskripsi:Compact and powerful LCD projectors Designed to light up lecture theaters and conference rooms. - Excellent Picture Quality. - High brightness of up to 6,200 lm from a compact body. - Dynamic 10,000:1 contrast performance with iris. - High resolution up to XGA for detailed full HD images. - Daylight View Basic function ensures clear and vivid image quality in bright environments. - DICOM simulation mode 1 for medical presentations. - Color Adjustment function to correct color variations in multi-projector applications. Low TCO and Easy Maintenance. - Long lamp replacement cycle: up to 5,000 hours (Eco)/4,000 hours (Normal) 2. - Reusable Eco Filter replacement extended to 15,000 hours 2. - Dust-resistant cabinet with one-way air flow design. - Easy access to lamp, filter, and lens when mounted on ceiling. - Eco management system effectively reduces power consumption. - Ultra-quiet 29 dB 3 operation on Eco mode. System Flexibility. - DIGITAL LINK supports transmission of uncompressed full HD video, audio, and control commands through a single CAT 5e or higher STP cable for distances of up to 150 m (492 ft)*4. - Powered lens shift, zoom, and focus via remote control. - Wireless projection with optional dongle (ET-WML100). - Corner keystone & curved screen correction. - Vertical 360-degree projector cabinet rotation. - Range of optional lenses. - Network function via LAN for easy remote operation. - Supports free Multi Projector Monitoring & Control Software. 1. This product is not a medical instrument. Do not use for actual medical diagnosis. 2. The usage environment affects the lamp replacement cycle and the duration of the filter. 3. 35 dB with lamp power set to Normal. 4 DIGITAL LINK featured on PT-EZ590/EW650/EX620 only. 150 m (492 ft) transmission available only with ET-YFB200G DIGITAL LINK Switcher for signals up to 1080/60p (dot-clock frequency 148.5 MHz). Transmission distance is up to 100 m (328 ft) in other cases.atribut:
- Technology: LCD
- Bright (Lumens): 6200
- Contrast Ratio: 10000:1
- Resolution: XGA
- BTU Value: Max. 1,573 BTU
- Center-to-Corner Uniformity (%): 90
- Connection: HDMI & DVI‐D input
- Current Range (A): 5.3-2.1
- Display Method: Transparent LCD panel (x 3, R/G/B)
- Drive Method: Active Matrix
- Frequency (Hz): 50/60
- Panel Size (mm): 16.0 (0.63 in) diagonal (4:3 aspect ratio)
- Pixels: 786,432 (1,024x768) x 3, total of 2,359,296 pixels
- Power Consumption (W): 461
- Power Lamp (W): 320 UHM
- Power Speaker (W): 10
- Power Supply (V): AC 100-240
- Screen Size (m): 1.02- 10.16 (40-400 inches) (4:3 aspect ratio)
- Zoom Lens: Powered zoom (throw ratio 1.32-2.44:1), powered focus, F 1.6-2.2, f 17.1-31.7 mm
- Leka Humidity MeterDeskripsi:Cocok digunakan di kamar bayi, kamar tidur, meja belajar, dapur, kamar mandi, garasi, atau dimanapun yang diinginkan. Disarankan utk DIGUNAKAN BERBARENGAN dengan LEKA DH6221 Dehumidifier atau AP8200 Smart Air Purifier & HumidifierIndikator humidity meter:1. DRY - ruangan terlalu kering, indikator kelembapan dibawah 30%2. COMFORT - tingkat kelembaban ideal, indikator diantara 30-60%3. WET - ruangan terlalu lembab, indikator diatas 60%atribut:
- Dimensi (cm): 11x10x2.5
- Sumber Daya: 2 x Baterai AAA, 1.5V
- Pengukuran Kelembapan (%): 10-99%
- Coverage Area (m²): 10
- ViewSonic Laser ProjectorDeskripsi:Featuring 1280x800 WXGA resolution and 3,000 ANSI lumens of brightness, the ViewSonic® LS600W is a lamp-free LED projector ideal for business and education. No matter the environment, expect stunning images and vivid colors, as this projector boasts 125% Rec. 709 color accuracy. With 2nd generation LED technology, the LS600W eliminates the need to continuously swap out bulbs and dispose of toxic chemicals. In addition, an IP5X sealed optical engine prevents dust and moisture from entering the projector, ensuring impeccable image quality and a long maintenance-free lifespan of up to 30,000 hours.* An automatic on/off feature delivers efficiency and power savings, while comprehensive LAN control ensures easy management across meeting rooms and classrooms. Whether for business or education, the ViewSonic LS600W LED projector provides a picture-perfect presentation every time.
- Keiko Whiteboard Standing Double Face With MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnetatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- Layer: formica import magnetik
Daftar Harga infocus projector Terbaru January 2026
| Infocus Projector IN114AA | Rp8.599.900 |
| New Projector Proyektor | Rp3.499.900 |
| ViewSonic Business Projector | Rp5.299.900 |
| Epson Proyektor | Rp6.399.900 |
| BenQ Proyektor | Rp5.399.900 |
| Infocus Projector | Rp6.699.900 |
| Panasonic Compact and Lightweight LCD Laser Projector | Rp46.999.900 |
| Panasonic Short-Throw Projector for High Impact Presentations | Rp17.999.900 |
| NEC Proyektor Ultra Short | Rp20.999.900 |
| Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp | Rp9.499.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)






























































































































































/P102114940-1.jpg)






/P102114964-1.jpg)