Beli screen projector motorized di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Brite Screen Motorized Screen (Layar Proyektor)
    Mulai

    Rp3.099.900

    Brite Screen Motorized Screen (Layar Proyektor)
    Deskripsi:
    > Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
  2. JK Screen Screen Motorized S1 Series
    Mulai

    Rp4.299.900

    JK Screen Screen Motorized S1 Series
    atribut:
    • Material: Mattewhite
  3. ibright Motorized Screen (Layar Proyektor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  4. JK Screen Screen Star Floor Pull Up
    Mulai

    Rp4.599.900

  5. Brite Screen Manual Screen (Layar Proyeksi)
    Mulai

    Rp1.599.900

    Brite Screen Manual Screen (Layar Proyeksi)
    Deskripsi:
    Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
  6. ibright Manual Screen (Layar Proyeksi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

  7. ibright Tripod Screen (Layar Proyeksi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp779.900

  8. Brite Screen Layar Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Brite Screen Layar Proyektor
    Deskripsi:
    > Model yang modern dan menarik > Mudah untuk dipasang dan dibawa kemana saja > Design kaki-kaki yang kokoh menambah kestabilan layar > Ketinggian posisi layar dapat diatur sesuai dengan kebutuhan > Terbuat dari material berkualitas tinggi dan tahan lama
  9. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  10. On Screen Tripod Screen
    Mulai

    Rp609.900

    On Screen Tripod Screen
    atribut:
    • Size (inch): 70x70
    • Ratio: 1:1
    • Packing Size (cm): 180x180
  11. KOKUYO Mobile Screen (Single Pole Type)
    Mulai

    Rp8.699.900

    KOKUYO Mobile Screen (Single Pole Type)
    Deskripsi:
    Lightweight, compact and convenient to carry.  .Hanging the screen on the pole and extending the pole makes it easy to set up alone. The height adjustment is also free.  .Since the screen is entirely white type, we do not choose the projection location. You can also project on two sides.
    atribut:
    • Material: Screen part: PVC
  12. Deli Automatic Projection Screen
    Mulai

    Rp3.099.900

    Deli Automatic Projection Screen
    atribut:
    • Color: White
    • Size: 258
    • Ref. No.: REF. E50440-EU
    • SAP: 100149629
    • Packaged Form: 1:CAR 1:PCS
    • Diagonal Length: 100'
    • Screen Ratio: 4:3
  13. SANWA SUPPLY Projector Screen
    Mulai

    Rp3.899.900

    SANWA SUPPLY Projector Screen
    Deskripsi:
    It is a simple wall-mounted projector screen. The screen can be rolled up and stored when not in use. It can be used as a simple tripod type with the optional tripod. It is lighter than a normal tripod type, and the projector screen and tripod can be separated, making it easy to handle.As a wall-mounted type, as a tripod type in combination with an optional tripod For carrying* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Material (screen): Matt system
    • Mounting Type: Wall-mounted
  14. Actual Screen Manual Screen
    Mulai

    Rp649.900

    Actual Screen Manual Screen
    atribut:
    • Ratio: 1.1
  15. SANWA SUPPLY Projector screen
    Mulai

    Rp5.599.900

    SANWA SUPPLY Projector screen
    Deskripsi:
    The tripod-integrated screen makes it easy to set up and move. The height and position of the screen can be adjusted. The screen's tilt can be fine-tuned in two stages. When storing, the screen can be rotated vertically for compact storage.* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Aspect Ratio: 16:9
    • Material: Matt system
  16. ViewSonic Projector Lensa Normal (Proyektor)
    Mulai

    Rp7.499.900

    ViewSonic Projector Lensa Normal (Proyektor)
    Deskripsi:
    The ViewSonic PA503S offers impressive visual performance to improve presentations, ideal for use in small business meeting rooms and classrooms. Packed with 3800 ANSI Lumens of brightness and a 22,000:1 contrast ratio, this projector is guaranteed to reproduce the finest of details regardless of the amount of ambient lighting present. ViewSonic exclusive SuperColor™ technology offers a wider range of displayable color for projected images with true-to-life color accuracy. Users can choose from 5 color modes, including standard, brightest, presentation, photo, and movie mode, to select the mode that best suits their needs based on their usage scenario. In addition, the energy-saving SuperEco mode of PA503S reduces power consumption and extends the lamp life by up to 15,000 hours.- Auto Power Off- 22,000:1 contrast ratio- SuperColor™ Technology- 5 colour modes- Vertical KeystoneInput: Computer in (shared with component): 2Combine: 1Input Audio (3,5 mm): 1HDMI: 1 (Back)Output:Monitor out: 1Audio out (3.5mm): 1Speaker: 2WPower Supply Voltage: 100-240V+/- 10%, 50/60Hz ACPower Consumption: Normal: 260WStandby:
    atribut:
    • Contrast Ratio: 22000:1 (with SuperEco Mode)
    • Display Color: 1.07 Billion Colors
    • Light Source Type: Lamp
    • Image Size (inch): 30 - 300
    • Projector Offset (%): 120 ± 5
  17. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
Daftar Harga screen projector motorized Terbaru October 2026
Brite Screen Motorized Screen (Layar Proyektor)Rp3.099.900
JK Screen Screen Motorized S1 SeriesRp4.299.900
JK Screen Screen Motorized YY SeriesRp3.099.900
ibright Motorized Screen (Layar Proyektor)Rp2.499.900
JK Screen Screen Star Floor Pull UpRp4.599.900
Brite Screen Manual Screen (Layar Proyeksi)Rp1.599.900
ibright Manual Screen (Layar Proyeksi)Rp559.900
ibright Tripod Screen (Layar Proyeksi)Rp779.900
Brite Screen Layar ProyektorRp1.399.900
Epson ProyektorRp6.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)