Spesifikasi
| Technology | LCD |
|---|---|
| Bright (Lumens) | 6200 |
| Contrast Ratio | 10000:1 |
| Resolution | XGA |
| BTU Value | Max. 1,573 BTU |
| Center-to-Corner Uniformity (%) | 90 |
| Connection | HDMI & DVI‐D input |
| Current Range (A) | 5.3-2.1 |
| Display Method | Transparent LCD panel (x 3, R/G/B) |
| Drive Method | Active Matrix |
| Frequency (Hz) | 50/60 |
| Panel Size (mm) | 16.0 (0.63 in) diagonal (4:3 aspect ratio) |
| Pixels | 786,432 (1,024x768) x 3, total of 2,359,296 pixels |
| Power Consumption (W) | 461 |
| Power Lamp (W) | 320 UHM |
| Power Speaker (W) | 10 |
| Power Supply (V) | AC 100-240 |
| Screen Size (m) | 1.02- 10.16 (40-400 inches) (4:3 aspect ratio) |
| Zoom Lens | Powered zoom (throw ratio 1.32-2.44:1), powered focus, F 1.6-2.2, f 17.1-31.7 mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact and powerful LCD projectors Designed to light up lecture theaters and conference rooms.
- Excellent Picture Quality.
- High brightness of up to 6,200 lm from a compact body.
- Dynamic 10,000:1 contrast performance with iris.
- High resolution up to XGA for detailed full HD images.
- Daylight View Basic function ensures clear and vivid image quality in bright environments.
- DICOM simulation mode 1 for medical presentations.
- Color Adjustment function to correct color variations in multi-projector applications.
Low TCO and Easy Maintenance.
- Long lamp replacement cycle: up to 5,000 hours (Eco)/4,000 hours (Normal) 2.
- Reusable Eco Filter replacement extended to 15,000 hours 2.
- Dust-resistant cabinet with one-way air flow design.
- Easy access to lamp, filter, and lens when mounted on ceiling.
- Eco management system effectively reduces power consumption.
- Ultra-quiet 29 dB 3 operation on Eco mode.
System Flexibility.
- DIGITAL LINK supports transmission of uncompressed full HD video, audio, and control commands through a single CAT 5e or higher STP cable for distances of up to 150 m (492 ft)*4.
- Powered lens shift, zoom, and focus via remote control.
- Wireless projection with optional dongle (ET-WML100).
- Corner keystone & curved screen correction.
- Vertical 360-degree projector cabinet rotation.
- Range of optional lenses.
- Network function via LAN for easy remote operation.
- Supports free Multi Projector Monitoring & Control Software.
1. This product is not a medical instrument. Do not use for actual medical diagnosis.
2. The usage environment affects the lamp replacement cycle and the duration of the filter.
3. 35 dB with lamp power set to Normal.
4 DIGITAL LINK featured on PT-EZ590/EW650/EX620 only. 150 m (492 ft) transmission available only with ET-YFB200G DIGITAL LINK Switcher for signals up to 1080/60p (dot-clock frequency 148.5 MHz). Transmission distance is up to 100 m (328 ft) in other cases.
- Excellent Picture Quality.
- High brightness of up to 6,200 lm from a compact body.
- Dynamic 10,000:1 contrast performance with iris.
- High resolution up to XGA for detailed full HD images.
- Daylight View Basic function ensures clear and vivid image quality in bright environments.
- DICOM simulation mode 1 for medical presentations.
- Color Adjustment function to correct color variations in multi-projector applications.
Low TCO and Easy Maintenance.
- Long lamp replacement cycle: up to 5,000 hours (Eco)/4,000 hours (Normal) 2.
- Reusable Eco Filter replacement extended to 15,000 hours 2.
- Dust-resistant cabinet with one-way air flow design.
- Easy access to lamp, filter, and lens when mounted on ceiling.
- Eco management system effectively reduces power consumption.
- Ultra-quiet 29 dB 3 operation on Eco mode.
System Flexibility.
- DIGITAL LINK supports transmission of uncompressed full HD video, audio, and control commands through a single CAT 5e or higher STP cable for distances of up to 150 m (492 ft)*4.
- Powered lens shift, zoom, and focus via remote control.
- Wireless projection with optional dongle (ET-WML100).
- Corner keystone & curved screen correction.
- Vertical 360-degree projector cabinet rotation.
- Range of optional lenses.
- Network function via LAN for easy remote operation.
- Supports free Multi Projector Monitoring & Control Software.
1. This product is not a medical instrument. Do not use for actual medical diagnosis.
2. The usage environment affects the lamp replacement cycle and the duration of the filter.
3. 35 dB with lamp power set to Normal.
4 DIGITAL LINK featured on PT-EZ590/EW650/EX620 only. 150 m (492 ft) transmission available only with ET-YFB200G DIGITAL LINK Switcher for signals up to 1080/60p (dot-clock frequency 148.5 MHz). Transmission distance is up to 100 m (328 ft) in other cases.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
