Spesifikasi
| Native Resolution | 1280x800 |
|---|---|
| DMD Type | DC3 |
| Brightness (Lm) | 3000 (ANSI Lumens) |
| Contrast Ratio | 3000000:1 |
| Display Color | 1.07 Billion Colors |
| Light Source Type | LED |
| Audible Noise (db) | (Normal) 30, (Eco) 26 |
| Digital Zoom | 0.8x-2.0x |
| HDTV Compatibility | 480i, 480p, 576i, 576p, 720p, 1080i, 1080p |
| Horizontal Frequency (K-kHz) | 15-102 |
| Image Size (inch) | 30-300 |
| Input Lag (ms) | 16 |
| Keystone (°) | V : ±40 |
| Lamp Wattage (W) | RGB LED |
| Lens Size (mm) | F=2.56-2.68, f=22-24.1 |
| Light Source Life (hour) | with Normal Mode 30000 |
| Optical Zoom | 1.1x |
| Resolution Support | VGA(640 x 480) to FullHD(1920 x 1080) |
| Throw Distance (m) | 1-10.98 (100inch @3.34m) |
| Throw Ratio | 1.55-1.70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The LS500WHE is ViewSonic’s first lamp-free, 3,000 ANSI Lumens high brightness WXGA projector for business and education. Adopting industry-leading 3rd generation LED technology, it frees users from frequent lamp replacement and toxic mercury for a safer and greener environment, offering phenomenal lifespan of 30,000 hours, less power consumption, and true-to-life colors with 125% Rec.709. Give light to your presentations effortlessly with efficient instant power on/off and 360° tilt angle projection for flexible setup in small-to-medium sized meeting rooms/classrooms.
LS500WHE
- 3000 ANSI Lumens WXGA LED Business/Education Projector
- 3rd generation LED technology with 30,000 hour lifespan
- 3000 ANSI Lumens offering bright images in any environment
- Instant power on/off for efficient use
- 360° projection for versatile application
- Convenient projector software updates via USB connection
Input
- HDMI: 1(HDMI 1.4/ HDCP 1.4)
- Audio-in (3.5mm): 1
Output
- Audio-out (3.5mm): 1
- Speaker: 2W
- USB Type A (Power): 1 (5V/2A)
Control
- RS232 (DB 9-pin male): 1
Others
- Power Supply Voltage: 100-240V+/- 10%, 50/60Hz(AC in)
- Power Consumption: Normal: 156WStandby: <0.5W
- Operating Temperature: 0~40℃
- Net Weight: 2.45kg
- Dimensions (WxDxH) with Adjustment Foot: 293x221x115mm
- OSD Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Hungarian. Total 24 languages
Standard Accessory
- Power Cord: 1
- Remote Control: 1
- QSG: Yes
- Optional Accessory
- Wall/Ceiling Mount: PJ-WMK-007
- Carry Bag: PJ-CASE-008
LS500WHE
- 3000 ANSI Lumens WXGA LED Business/Education Projector
- 3rd generation LED technology with 30,000 hour lifespan
- 3000 ANSI Lumens offering bright images in any environment
- Instant power on/off for efficient use
- 360° projection for versatile application
- Convenient projector software updates via USB connection
Input
- HDMI: 1(HDMI 1.4/ HDCP 1.4)
- Audio-in (3.5mm): 1
Output
- Audio-out (3.5mm): 1
- Speaker: 2W
- USB Type A (Power): 1 (5V/2A)
Control
- RS232 (DB 9-pin male): 1
Others
- Power Supply Voltage: 100-240V+/- 10%, 50/60Hz(AC in)
- Power Consumption: Normal: 156WStandby: <0.5W
- Operating Temperature: 0~40℃
- Net Weight: 2.45kg
- Dimensions (WxDxH) with Adjustment Foot: 293x221x115mm
- OSD Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Hungarian. Total 24 languages
Standard Accessory
- Power Cord: 1
- Remote Control: 1
- QSG: Yes
- Optional Accessory
- Wall/Ceiling Mount: PJ-WMK-007
- Carry Bag: PJ-CASE-008
Feature
Advanced 3rd Generation LED TechnologyThe latest 3rd generation LED technology eliminates toxic mercury and the cost and effort of frequent lamp replacement, offering consistently impressive brightness for up to 30,000 hours.
Enhanced Brightness for Business/Education Environments
With the latest LED technology, the LS500WHE achieves a major brightness breakthrough to 3,000 ANSI Lumens, ensuring bright and detailed images in dim or lit environments.
Higher Power Efficiency
Adopting ams OSRAM’s Ostar Projection Power LED technology, the LS500WHE saves nearly 50% more energy than competing lamp-based projectors.
Cinema SuperColor+™ Technology
Impress any audience with ViewSonic’s exclusive Cinema SuperColor+™ Technology, covering 125% Rec.709 wide color gamut for a rich, true-to-life color experience.
Efficient Instant Power On/Off
Eliminate waiting times before and after use with instant power on/off capability, delivering immediate full brightness for timely starts with no cooling period required.
360° Projection for Versatile Application
The projector can freely rotate at any angle vertically to aid with creative applications, allowing projection onto ceilings, walls, or angled signage.
A Simpler Way to Update Projector Software
Skip trips to the service center by keeping software up to date easily and onsite via USB cable connection with your laptop.
Learn more: https://youtu.be/irlhJLpDHas
*The latest projector software update can be found in the download section at the bottom of the page when available.
USB Type A Power Supply
The built-in 5V/2A USB output conveniently delivers power to HDMI wireless dongles, eliminating the need for separate power adapters when streaming multimedia content.
Sealed Optical Engine with IP5X
Maintain crystal-clear image quality and product longevity with an advanced sealed optical engine that prevents dust from entering and affecting the thermal system.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4fP107788159-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
