Spesifikasi
| Connectivity Technology | Wireless |
|---|---|
| Buttons | 3 |
| Interface | RF |
| Movement Resolution (dpi) | 1000 |
| Movement Detection Technology | Optical |
| OS Required | Linux, Android, Google Chrome OS, Microsoft Windows 7, Windows 8 , Windows 8.1 , Windows 10 , Windows 11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Enjoy a tidy workspace with wireless connectivity
Reduce cable clutter with the Dell Wireless Mouse-WM126, providing the functionality you need in a mouse with none of the wires.
Great for everyday use at home or in the office
Take your work on-the-go with the reliable wireless connection of the Dell Wireless Mouse-WM126. You can also connect up to six compatible devices with a single receiver, allowing you to wirelessly connect with your keyboards and mice at home, in the office or on the move.
Work and play longer with a long battery life
Up to 1-year of battery life provides you peace of mind knowing that you can stay powered up longer virtually anywhere.
Comfortable design
Work in comfort thanks to a contoured design that feels great in either hand. The mouse features three clickable buttons (left, right, and middle) and includes a scroll wheel for ease of use.
Quick setup and easy installation
Your mouse comes ready to plug and play via the included receiver. No software or drivers are required. However, if you wish to make full use of Dell Universal Pairing technology and connect up to 6 compatible devices with one receiver, please go to Dell.com/pair to download the required software.
Compatibility
Windows 7/8/8.1/10/Server, Linux, Android, Chrome
What's in the Box
Dell WM126 Wireless Optical Mouse
1AA Battery
USB receiver
Documentation
Reduce cable clutter with the Dell Wireless Mouse-WM126, providing the functionality you need in a mouse with none of the wires.
Great for everyday use at home or in the office
Take your work on-the-go with the reliable wireless connection of the Dell Wireless Mouse-WM126. You can also connect up to six compatible devices with a single receiver, allowing you to wirelessly connect with your keyboards and mice at home, in the office or on the move.
Work and play longer with a long battery life
Up to 1-year of battery life provides you peace of mind knowing that you can stay powered up longer virtually anywhere.
Comfortable design
Work in comfort thanks to a contoured design that feels great in either hand. The mouse features three clickable buttons (left, right, and middle) and includes a scroll wheel for ease of use.
Quick setup and easy installation
Your mouse comes ready to plug and play via the included receiver. No software or drivers are required. However, if you wish to make full use of Dell Universal Pairing technology and connect up to 6 compatible devices with one receiver, please go to Dell.com/pair to download the required software.
Compatibility
Windows 7/8/8.1/10/Server, Linux, Android, Chrome
What's in the Box
Dell WM126 Wireless Optical Mouse
1AA Battery
USB receiver
Documentation
Feature
Scrolling wheel, wireless receiverProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
